Beli impact driver bit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vessel Bit C50 Impact Driveratribut:
- Overall Length (mm): 125
- Heat Treatment Classification: G
- Diameter Shank: 6.35mm (Hex Driver)
- Vessel Bit B36 Series Double Endedatribut:
- Tip Type: Philip
- Heat Treatment Classification: H
- Vessel Bit PhilipsDeskripsi:For assembly work focusing on workabilityHexagonal shape with the width across flats of 5mm is also suited for electric drivers
- Vessel Socket Bit (Mata Obeng)Deskripsi:Socket Bit for Hex screw
- WERA Driver Bitatribut:
- Total Length: 89mm
- WERA Bit Slotted DriverDeskripsi:-A sturdy bit optimum for processing of sheet metal and metal plate.atribut:
- Shank Diameter: 6.35mm
- Vessel Bit Impact DriverDeskripsi:It is a bit for impact type screwdriver whose force changes to rotation when hit with a hammer. Strong type adapted for harsh use.atribut:
- Compatible: C50 type model
- Set Contents: C50 (+1, +2, +3,-5,-6,-7x125)
- Overall Length: 125mm
- TRUSCO Number: 124-5937
- WERA Bit 851/4TZ Torsion Driveratribut:
- Total Length: 50mm
- WERA Impact DriverDeskripsi:-A set with the impacter bit.-A lightweight set in a case that is convenient for carrying around.-Main body, storage case, bit: (+)2, (+)3, (+)4, (-)2.0, hexagonal 5, hexagonal 6, hexagonal 7, hexagonal 8, hexagonal 10, TX30, TX40, TX45, TX50, TX55, square 3/8, square 1/2
- Vessel Impact Driver Bit C51atribut:
- Diameter Shank: 8mm Hex Drive
- Vessel Bit Hexagon Socket Driveratribut:
- Socket Type: Socket bit for Hexagong screw
- Vessel Metal Line Ratchet Screwdriver Set (Obeng)atribut:
- Material: Chrome vanadium molybdenum
- Vessel Bit for Electric ScrewdriverDeskripsi:-It is an insertion port of a half moon section.-Optimum for tighten precision machine screw of watch, glasses and camera.-Compatible Manufacturer: Nitto Kohki (delbo).
- Vessel Torx Bit (Tamper Proof)Deskripsi:It is a screw dedicated bit for Torx which is often used in automobile-related fieldsThere is a round hole anti-tempering preventation
- Vessel Double Ended Bitsatribut:
- Tip Type: Philip
- WERA Bit 851/1 BTZPH Bi-Torsion DriverDeskripsi:- By combining use with the dedicated bit holder (053923), there is the effect of two torsions (bi-torsion) and this realizes a longer life for the bit.atribut:
- Total Length: 25mm
Daftar Harga impact driver bit Terbaru March 2026
| Vessel Bit C50 Impact Driver | Rp28.900 |
| WERA Bit 851/4A Driver | Rp93.900 |
| Vessel Bit B36 Series Double Ended | Rp20.900 |
| Vessel Bit Philips | Rp12.900 |
| Vessel Socket Bit (Mata Obeng) | Rp12.900 |
| WERA Driver Bit | Rp279.900 |
| WERA Bit Slotted Driver | Rp119.900 |
| Vessel Bit Impact Driver | Rp199.900 |
| WERA Bit 851/4TZ Torsion Driver | Rp80.900 |
| WERA Impact Driver | Rp179.900 |
Data diperbarui pada 14/03/2026 (Harga belum termasuk PPN)























































































































































/jxP102039717-2.jpg)







/5pP102039205-3.jpg)

/P102039403-1.jpg)

/2uP102040102-2.jpg)