Vessel Replacement bit set

Sebelum PPN:
Rp57.900
Spesifikasi
Body Length (mm)63
Overall Length (mm)25.4
Set ContentsBits (+)1, (+)2, (+)3, (-)4, (-)6 x 25.4 mm: 1 each, Holder: 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Replacement bit set, set of 5 (phillips/flat head)
Compatible with 18V power tools without magnets. Convenient for storage and carrying. Dedicated holder that can be connected (with size indication).
Warning
Replacement bit set, set of 5 (phillips/flat head)
Compatible with 18V power tools without magnets. Convenient for storage and carrying. Dedicated holder that can be connected (with size indication).
Feature
Replacement bit set, set of 5 (phillips/flat head)
Compatible with 18V power tools without magnets. Convenient for storage and carrying. Dedicated holder that can be connected (with size indication).

Ulasan Produk

Tidak ada ulasan