Beli ik sprayer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IK Sprayer (Alat Penyemprot)Deskripsi:-A professional spray with excellent alkali resistance that can also be used with alcohol and acetone.-It has a tough translucent tank with graduations that allows you to check how much liquid is left.-The opening of the tank is wide and it is easy to refill liquid.-A filter is included inside the nozzle pipe.-A strap is included to hang from the shoulder. -For cleaning.-For spraying disinfectant.atribut:
- Nozzle: A Mouthpc
- IK Multi SprayersDeskripsi:Professional SprayerIK MULTI 1.5The IK MULTI 1.5 sprayer offers a professional spraying solution to achieve optimum results in a wide range of sectors such as construction, cleaning and disinfection, virus, pest and epidemic control, automotive, industry and air conditioning (HVAC).IK MULTI 1.5 is designed for maximum strength and versatility with the most aggressive chemicals.This sprayer is particularly resistant to acids.Sectors in which to use IK MULTI 1.5BuildingCleaning and disinfectionIndustry and maintenanceAutomotive and detailingPest controlEpidemics & virus controlReference IK MULTI 1.581771Products with which to use IK MULTI 1.5- optimalDisinfectants, Neutral products, Acids.- limitedSolvent-based pesticides, Alcohols, Oils, solvents and petroleum by-products.atribut:
- Standard Nozzles: Adjustable conical nozzle and fan
- Spray Amount (L/minute): 0.7 (0.18gal/min)
- IK Profesional SprayerDeskripsi:Professional SprayerIK METAL 6The IK METAL 6 sprayer is used in the construction, industry and maintenance sectors.IK METAL 6 has been created for use with vegetable and animal oils, low-viscosity release oils, hydrocarbon-based solvents, lubricants and petroleum products.Reference IK METAL 683271Sectors in which to use IK METAL 6BuildingIndustry and maintenanceProducts with which to use IK METAL 6- optimalOils, solvents and petroleum by-products.atribut:
- Valve: Tared at 6 bar / 88 psi despresurizable
- Standard Nozzles: Adjustable conical nozzle and fan
- Useful Capacity (L): 6 (1.6 Us Gals)
- Total Capacity (L): 9 (2.4 Us Gals)
- Spray Amount (L/minute): 0.7 (0.18gal/min)
- Hose (m): 1.8 (70.8inch)
- IK Foaming SprayerDeskripsi:Professional SprayerIK FOAM 1.5The IK FOAM 1.5 professional sprayer has been manufactured for the generation of dry and durable foam. Designed to be used with chemical agents with surfactant properties.IK Foam 1.5 provides the user with a dense and permanent foam ideal for professional cleaning, sanitation and disinfection, HVAC system cleaning, vehicle washing and detailing, as well as for the disinfection of food processing areas and industrial kitchens.HOW TO MAKE A PERFECT FOAM- Follow the dilution ratio recommended by the foaming agent you are using.- Pressurize the sprayer until the safety valve pops out.- Make sure the felts are clean.Reference IK FOAM 1.581776Sectors in which to use IK FOAM 1.5Cleaning and disinfectionAutomotive and detailingProducts with which to use IK FOAM 1.5- optimalFoaming agents.atribut:
- Valve: Tared at 3 bar / 43.5 psi despresurizable
- Standard Nozzles: Special nozzle with fan-type foam
- Useful Capacity (L): 0.75 (25Oz)
- Total Capacity (L): 1.50 (50Oz)
- Kennedy Industrial Hand Sprayer Heavy DutyDeskripsi:Manufactured from polyethylene, these robust trigger spray dispensers are suitable for many industrial applications. Will dispense various chemicals, water-based detergents, solvents and cleaning agents.atribut:
- Material: Polyethylene
- IK Nozzlet Kit And Maintenance Kit For sprayersatribut:
- Set Content: Fan elbow x 1, adjustment nozzle x 1
- Suitable Model: 83811911, 839701
- TOYOX Toyospring Hose (Selang Benang / Selang Air)Deskripsi:TOYOSPRING Hose adalah selang tahan tekanan untuk tekanan balik dan vakum (isap), dan terbuat dari PVC lunak.Selang serbaguna yang dapat digunakan secara stabil untuk beragam cairan, seperti air, udara, minyak, dan bahan kimia.Penguat berupa koil logam membuat selang ini tidak mudah bengkok dan kempis sehingga cocok untuk tekanan isap dan tekanan balik pada bagian-bagian yang memiliki radius bengkokan kecil dan komponen bergerak, misalnya pada saluran yang terdapat di fasilitas dan peralatan.Selain selang, tersedia pula beragam konektor khusus untuk meningkatkan keselamatan dan produktivitas.Aplikasi : Selang untuk pipa saluran instalasi di pabrik dan yang ditanam di berbagai jenis mesinCairan : Udara Serbuk Minyak mineral Minyak hewani dan nabati Bahan kimia Air (kecuali air minum)Fungsi : - Anti-bengkok dan anti-kempot - Kelenturan - Tekanan - Transparansi - Vakum Perundangan : Sesuai RoHS2Spesifikasi : - Bahan utama: PVC lunak- Bahan penguat: Kawat baja keras- Diameter dalam: 6mm~100mm- Rentang suhu kerja: -5°C ~60°C
- SURE SHOT Backpack and Pump Sprayer Accessoriesatribut:
- Country of Origin: USA (subject to change)
- UNSPSC: 31160000
- Rutland Knapsack Sprayer (Alat Penyemprot)Deskripsi:Produk sprayer dari RUTLAND ini memiliki kapasitas 16L, cocok untuk industri Manufaktur, Pertanian, jasa atau pemakaian sehari hari digunakan untuk penyemprotan air atau cairan lainnyaatribut:
- Capacity (L): 16
- Overall Height (mm): 590
- Tank Material: Polyethylene
- monotaro Garden Spray (Alat Semprot)Deskripsi:Produk ini juga sering disebut dengan Mesin Semprot Tanamanatribut:
- Material: (Body) PE, (Nozzle) Glass fiber, (Other) PP
- Type: Accumulator
- Hose Length (mm): approx. 1000
- Main Uses: gardening
- Corresponding solution: Drug / water
- Dimensions (mm): approx. 460
- Mass (kg): approx. 1.33
- Model : Shoulder type
- Nozzle: One head
- Nozzle Length (mm): approx. 575
- Tank Capacity (L) : 7
- Forhom Bathroom Curtain (Tirai Kamar Mandi)Deskripsi:Mencegah cipratan air membasahi area kering kamar mandiWaterproof/tahan airDesain modernDihiasi motif menarik Dilengkapi 12 ring penggantungIsi set: set 1 pcatribut:
- Material: Polyester
- Packaging Dimensions (cm): 3x23x28
- Size (cm): 180x180
- Sinar Dunia Copy Paper A4 70gsm (Kertas HVS / Fotocopy)Deskripsi:Kertas Fotokopi SiDU adalah kertas multifungsi untuk memenuhi kebutuhan kantor serta institusi. Dengan kualitas kertas terbaik, kertas fotokopi SiDU diciptakan untuk mesin fotokopi berkecepatan tinggi menghasilkan hasil cetak terbaik.atribut:
- Number of Sheets: 500
- Paper Type: Multi Purpose Paper
- Size: A4
- Color: White
- Fujiwara Sangyo Safety Electric Sprayeratribut:
- Cord Length (m): 2.5
- Amount of Injection (ml/minute): 1 head about 380, 2 head about 700
- Nozzle Length (cm): 70 to 160
- Spray Amount (ml): 1 head (about 300), 2 heads (about 600)
- Power Supply (V AC): 100
- KRISBOW Hand Oil Can with Flexible Spout (Alat Pelumas)atribut:
- Color: Yellow
- Size (cc): 300
- Capacity (ml): 300
- Dimensions (LxWxH)(mm): 70x70x90
- Material: Metal
- IWAKI Labu Erlenmeyer (Gelas Kimia)Deskripsi:IWAKI memiliki range produk Glass Ware Erlenmeyer Flask yang lengkap dengan kapasitas volume 10-5000ml, digunakan untuk menampung larutan yang akan dititrasi dengan metode analisis di Laboratorium. Produk ini sering disebut Labu Ukur.
- IK MULTI PRO 2atribut:
- Capacity (ml): 1500
- Discharge Rate (L/minute): 0.7
- Height (mm): 310
- Included Accessories: Color handle cap (red, green), mist nozzle x 1, jet nozzle x 1, mist nozzle x 1, jet nozzle x 1
- Length (mm): 160
- Material: Tank, nozzle = Polypropylene (PP), gasket = Viton rubber
- Maximum Pressure (MPa): 0.24
- Width (mm): 160
- TRUSCO Sprayer (Alat Semprot)Deskripsi:Use:Disinfectant, liquid fertilizer, herbicide alcohol disinfectant spray.atribut:
- Accessories: Shoulder strap
- Capacity (L): 4
- Hose Length (m): 1.25
- Mass (kg): 1
- Material: Nozzle: Fiberglass / Polypropylene (PP), Tank: Polyethylene (PE), Hose: Vinyl Chloride (PVC)
- Nozzle: Two Head Opening
- Nozzle Length (mm): 710
- Purpose of Use: Antiseptic solution/herbicide/liquid fertilizer/alcohol disinfectant spraying.
Daftar Harga ik sprayer Terbaru October 2026
| IK Sprayer (Alat Penyemprot) | Rp2.399.900 |
| IK Multi Sprayers | Rp599.900 |
| IK Profesional Sprayer | Rp5.599.900 |
| IK Foaming Sprayer | Rp699.900 |
| Kennedy Industrial Hand Sprayer Heavy Duty | Rp169.900 |
| IK Nozzlet Kit And Maintenance Kit For sprayers | Rp669.900 |
| TOYOX Toyospring Hose (Selang Benang / Selang Air) | Rp549.900 |
| SURE SHOT Backpack and Pump Sprayer Accessories | Rp469.900 |
| DARTEK Electric Mixer Stirrer | Rp129.900 |
| Mesin HL Electric Sprayer | Rp259.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/2qP102639098-10.jpg)



%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Kennedy%20Industrial%20Hand%20Sprayer%20Heavy%20Duty/jqP102207710-5.jpg)

/0nP105212023-1.jpg)




/1vP102062067-4.jpg)
/lbP102250767-3.jpg)
/7cP111373264-1.jpg)
/50P107822180-6.jpg)

/6rP104576243-2.jpg)
/axP102079393-2.jpg)

/P101000994-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)