Beli ihara science di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ihara Science SSF-J Female Socketatribut:
- Shape: Socket
- Pipe Connection Diameter: G1/2xRc1/2
- O-Ring: P18
- Connector Thread Type: GxRc
- Ihara Science KS Female Connector B-1 seriesatribut:
- Type: B-1
- Rates Pressure (MPa): 7.0
- Material (main body): Brass
- Ihara Science KLN Male Elbow B seriesatribut:
- Type: B
- Rates Pressure (MPa): 14.0
- Material (main body): Brass
- Ihara Science KLN Male Elbow B-1 seriesatribut:
- Type: B-1
- Rates Pressure (MPa): 7.0
- Material (main body): Brass
- NTN Stretcher Unit Steel Plate Mini Typeatribut:
- Material (Unit): Steel plate
- Nominal Size of Mounting Bolt: M10
- Shaft hole type: Cylindrical hole type
- Shape: Stretcher unit
- Type of Unit: Stretcher unit
- Ihara Science KS Female Connector B seriesatribut:
- Type: B
- Rates Pressure (MPa): 14.0
- Material (main body): Brass
- Ihara Science KC Male connector B-1 seriesatribut:
- Type: B-1
- Rates Pressure (MPa): 7.0
- Material (main body): Brass
- ASOH Ring JointDeskripsi:-Coupling for copper tube.
- NOK Packing DKI Seriesatribut:
- Type: Dust seal for reciprocating motion
- Suitable fluid: External dust
- Material: Lip material / Iron rubber (U801) Metal ring material / Cold rolled steel sheet (SPCC)
- Operating Temperature Range (°C): -35 to +100
- ASOH Ring BallDeskripsi:Fitting for copper pipe.atribut:
- Material: Brass (C3604BD)
- Fluid Used: Water, air, oil
- Maximum Operating Pressure (MPa): 3.45
- Maximum Operating Pressure (kgf/cm²): 35
- SIMATHERM Induction HeaterDeskripsi:Medium-sized heater for bearings up to 120 kg :The medium-sized simatherm induction heater for roller bearings and other circular metal workpieces up to 400 mm bore diameter and a cross section of 145 x 205 mm. With the integrated time and temperature controls, roller bearings can be heated to the prescribed 110°C while other circular metal workpieces can be heated to 250°C.-Three yokes included-Very compact design – including the three yokes,only 35 kg overall weight-Swivel arm is available as an option-Other power versions are available upon requestDescription IH 070 :1.Clear control panel with LED display2.Heating surface3.Induction coil outside of the housing shortens the heating time and reduces the energy consumption4.Support yoke (three yokes included)5.Magnetic temperature probe for monitoring the bearing temperature and for preventing overheating6.Cable7.Main switchatribut:
- Temperature Control Range (°C): 0 - 250
- Magnetic Probe: Yes, Type K
- Accuracy (s): ± 0.01
- Automatic Demagnetization: Yes / < 2A/cm
- Bearing Temperature Mode: Yes
- Error Guide Codes: Yes
- Power Reduction (%): 4 levels / 20-40-60-80
- Suitable for Heating Pre-Greased Bearings: Yes
- Suitable for Heating Sealed Bearings: Yes
- Thermometer Mode: Yes
- Time Control Range (minute): 0 - 60
- Bridgestone Hydraulic Hose (JW70 Series)Deskripsi:For conveying fluid, especially oil with transmit force within hydraulic machinery.atribut:
- Compatible Fluid: Mineral Oil
- Inner Tube: Oil Resistant Synthetic Rubber
- Temperature Range (°C): Fluid:-40 to 100, Ambient: -40 to 70
- Maximum Working Pressure (MPa): 68.5
- ASOH Ring Ballatribut:
- Fluid Used: Water, Air, Oil
- Bridgestone Push Master Connector Elbowatribut:
- Material: PPS, others
- Shape: Elbow
- Ihara Science KC Male connector B seriesatribut:
- Type: B
- Rates Pressure (MPa): 14.0
- Material (main body): Brass
- Ihara Science KT Union Tee B seriesatribut:
- Type: B
- Rates Pressure (MPa): 14.0
- Material (main body): Brass
Daftar Harga ihara science Terbaru January 2026
| Ihara Science SSF-J Female Socket | Rp209.900 |
| Ihara Science KS Female Connector B-1 series | Rp109.900 |
| Ihara Science KLN Male Elbow B series | Rp98.900 |
| Ihara Science KLN Male Elbow B-1 series | Rp55.900 |
| NTN Stretcher Unit Steel Plate Mini Type | Rp1.299.900 |
| Ihara Science KS Female Connector B series | Rp87.900 |
| Ihara Science KC Male connector B-1 series | Rp43.900 |
| KSS Wiring Accesories Cable Ties (Pengikat / Kabel Tis) | Rp8.900 |
| KSS Wiring Accesories Kabel Spiral | Rp25.900 |
| ASOH Ring Joint | Rp31.900 |
Data diperbarui pada 25/01/2026 (Harga belum termasuk PPN)




















































































































































%20Lurus/Ihara%20Science%20KS%20Female%20Connector%20B-1%20series/P103059855-1.jpg)



%20Lurus/Ihara%20Science%20KS%20Female%20Connector%20B%20series/P103059846-1.jpg)

/igP101550664-15.jpg)





/eeP106159518-4.jpg)

/66P103671222-1.jpg)

%20Khusus%20Lain/Bridgestone%20Push%20Master%20Connector%20Elbow/iuP107027678-1.jpg)
%20Lurus/Ihara%20Science%20KC%20Male%20connector%20B%20series/P103059785-1.jpg)