Beli idec relay di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IDEC Slim Relay 1-Pole (Relay Tipis)
    Mulai

    Rp139.900

    IDEC Slim Relay 1-Pole (Relay Tipis)
    atribut:
    • Number of Poles: 1
  2. IDEC Power Relay (Relay Daya)
    Mulai

    Rp67.900

    IDEC Power Relay (Relay Daya)
    Deskripsi:
    Featuring the same contact ratings as the larger RR series, the RH series uses silver cadmium oxide contacts to help reduce voltage arcing. Available in 1 to 4 poles, with either .187 blade plug-in or PCB terminals, the RH series is known for going the distance. Options include manual check buttons, LED indicators, and top flange covers for direct surface mounting. All models carry worldwide approvals including UL, CSA, TUV and CE. Using a standard terminal arrangement, the RH series will plug into many competitors' sockets. In fact, since we private label sockets for so many companies, there is a good chance that the socket you are using was designed specifically for RH series relays.
  3. IDEC Interface Relay 24V DC RV8 (Relay Antarmuka)
    Mulai

    Rp629.900

    IDEC Interface Relay 24V DC RV8 (Relay Antarmuka)
    atribut:
    • Contact Configuration: SPDT
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Specification: Mounting Type = DIN Rail Series = RV8
    • Voltage (V): [Coil] DC24
  4. IDEC Universal Relay RU Series (Relai Universal)
    Mulai

    Rp169.900

    IDEC Universal Relay RU Series (Relai Universal)
    atribut:
    • Terminal Shape: Solder Terminal
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Ambient Humidity to Use: 5% to 85% (with no condensation)
    • Coil Rated Voltage (V): DC24
    • Contact Resistance (miliΩ): less than 50
    • Kinds: Universal Relay
    • Maximum Continuous Applied Voltage: 110% (at 20°C relative to the rated value)
    • Mechanical Durability (times): 100 million or more
    • Operating Ambient Temperature (°C): -55 to +60 (but no freezing)
    • Power Consumption (W): (DC) 0.9-1.0
    • Return Time (ms): 20 or less
    • Return Voltage: 10% or more (at 20°C relative to the rated value)
  5. IDEC Universal Relay 2 Pole (Relai Universal)
    Mulai

    Rp64.900

  6. IDEC Universal Relay 4 Pole (Relai Universal)
    Mulai

    Rp92.900

  7. DORMER Center Drill A225 Series (Mata Bor Center)
    Mulai

    Rp119.900

    DORMER Center Drill A225 Series (Mata Bor Center)
    Deskripsi:
    Centre drill (combined drill and countersink) with 60° straight conical form, double ended and cylindrical body, size BS3 with 3/32" drill diameter, a body diameter of 1/4" and an overall length of 2", according to BS 328 standard to produce form A centre holes, HSS and bright finish for machining free machining, plain carbon and alloy steel and grey cast-iron.
  8. OMRON Mini Power Relay MY2 (Relai Daya)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp83.900

    OMRON Mini Power Relay MY2 (Relai Daya)
    Deskripsi:
    Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy). By changing the color of the AC / DC coil tape, the identification of the AC / DC specification is improved.
  9. Lion Star Jolly Box (Wadah Plastik)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp12.900

  10. Fotek Single Phase Solid State Module SSR-DA Series
    Mulai

    Rp109.900

    Fotek Single Phase Solid State Module SSR-DA Series
    atribut:
    • Control Method: Zero Cross
    • Response Time (m/s): 8.3
    • Input Immunity (KV): 2
    • Isolation Strength (KVrms): 4
    • Housing Material: ABS
  11. SKF NU ECP Type Single Row Cylindrical Roller Bearings (Laher Silinder)
    Mulai

    Rp439.900

    SKF NU ECP Type Single Row Cylindrical Roller Bearings (Laher Silinder)
    Deskripsi:
    Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and no flanges on the inner ring, NU design bearings can accommodate axial displacement in both directions. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
    atribut:
    • Axial Displacement Capability: In both directions
    • Bearing Part: Complete bearing
    • Bore Type: Cylindrical
    • Cage: Non-metallic
    • Coating: Without
    • Locating Feature, Bearing Outer Ring: None
    • Loose Flange: None
    • Lubricant: None
    • Number of Flanges, Outer Ring: 2
    • Number of Rows: 1
    • Radial Internal Clearance: CN
    • Relubrication Feature: Without
    • Sealing: Without
  12. IDEC Selector Switch (Saklar Selektor)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp67.900

  13. IDEC RV8H Type interface relay
    Mulai

    Rp1.399.900

    IDEC RV8H Type interface relay
    atribut:
    • Maximum Allowable Contact Current (A): 6
    • Maximum Allowable Contact Voltage (V): AC400/DC125
    • Maximum Permissible Voltage (V): 110% [operating characteristics (at 23°C) of rated value]
    • Minimum Applicable Load: DC6V . 10mA (reference value)
    • Minimum Operating Voltage: 90% or less (initial value) [operating characteristics (at 23°C relative to rated value)]
    • Rated Load: Voltage: AC250V/DC30V, Resistive load: 6A, [Inductive load] B300: AC240V 1.5A/R300: DC250V 0.11A (Pilot duty)
    • Return Voltage: 7% or more (initial value) [operating characteristics (at 23°C relative to rated value)]
  14. IDEC Socket Relay SR Series (Dudukan Relay)
    Mulai

    Rp32.900

    IDEC Socket Relay SR Series (Dudukan Relay)
    atribut:
    • Product Type: Front Wiring
  15. OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna)
    Mulai

    Rp64.900

    OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna)
    Deskripsi:
    General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 4 Poles, Coil Ratings 24 VDC
  16. KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    35%
    Rating:
    100% of 100
    (8)
    Mulai

    Rp96.900

    KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    Deskripsi:
    Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterior
    atribut:
    • Theoretical Scattering: 10-12 m2/kg/layer
    • Thickness of the Paint Layer: 25-35 microns
    • Touch Dry Time (minute): 20
    • Perfect Dry Time (hour): 4
    • Application Method: Brushes, rollers, spray
    • Dilution Comparison (Spray): 20-30%
    • Dilution Comparison (Brush & Roll): 10-20%
    • Dilution: Thinner
Daftar Harga idec relay Terbaru October 2026
IDEC Slim Relay 1-Pole (Relay Tipis)Rp139.900
IDEC Power Relay (Relay Daya)Rp67.900
IDEC Universal Relay (Relai Universal)Rp82.900
IDEC Interface Relay 24V DC RV8 (Relay Antarmuka)Rp629.900
IDEC Universal Relay RU Series (Relai Universal)Rp169.900
IDEC Universal Relay 2 Pole (Relai Universal)Rp64.900
IDEC Universal Relay 4 Pole (Relai Universal)Rp92.900
DORMER Center Drill A225 Series (Mata Bor Center)Rp119.900
Joyko Document Folder (Map Kancing)Rp1.900
OMRON Mini Power Relay MY2 (Relai Daya)Rp83.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)