IDEC Universal Relay RU Series (Relai Universal)

Sebelum PPN:
Rp169.900 - Rp269.900
Spesifikasi
Terminal ShapeSolder Terminal
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Ambient Humidity to Use5% to 85% (with no condensation)
Coil Rated Voltage (V)DC24
Contact Resistance (miliΩ)less than 50
KindsUniversal Relay
Maximum Continuous Applied Voltage110% (at 20°C relative to the rated value)
Mechanical Durability (times)100 million or more
Operating Ambient Temperature (°C)-55 to +60 (but no freezing)
Power Consumption (W)(DC) 0.9-1.0
Return Time (ms)20 or less
Return Voltage10% or more (at 20°C relative to the rated value)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait