Beli idec pushbutton di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IDEC Miniature Push Button Alternate
    Mulai

    Rp199.900

    IDEC Miniature Push Button Alternate
    Deskripsi:
    Withstand voltage (V / min) : (Switch part) Between charged metal part and non-charged metal part: AC2000, between different pole terminals: AC2000, between same pole terminals: AC1000, between contact terminal and lamp terminal: AC1500, (illumination part) between charged part and earth: AC2000 lifespan : Mechanical: Over 1,000,000 times, Electrically: Over 100,000 times (switching frequency 1200 times / hour)
    atribut:
    • Type: Non-Illuminated
    • Operation Method: Alternate
    • Contact Figuration: 2C
    • Button Shape: Circle
    • Mounting Hole Diamater (Φ mm): 16
    • Contact Resistance (miliΩ): 50 or less (initial value)
    • Impact Resistance (m/s²): (Durable) 500
    • Insulation Resistance (MΩ): 100 or more (at DC 500V mega)
    • Operating Ambient Humidity (%): 45 to 85 RH (with no condensation)
    • Operating Ambient Temperature (°C): -25 to 55 (do not freeze)
    • Shock Resistance Malfunction (m/s²): 200
    • Storage Temperature (°C): -30 to 80 (but not frozen)
    • Terminal Shape: Solder Terminal
    • Vibration Resistance (Durable) Frequency (Hz): 5 to 55, single amplitude 0.75mm
    • Vibration Resistance (Malfunction) Frequency (Hz): 5 to 55, single amplitude 0.75mm
  2. IDEC Extended Illuminated Push Button YW Series
    Mulai

    Rp98.900

    IDEC Extended Illuminated Push Button YW Series
    atribut:
    • Lamp Type: LED
    • Operation: Momentary
    • Material: Plastic Bezel
    • Functions: Illuminated Pushbuttons
    • Mounting Hole (mm): 22
    • Shape: Round
  3. IDEC Push Button Extended
    Mulai

    Rp68.900

    IDEC Push Button Extended
    atribut:
    • Mounting Hole (mm): 22
    • Operation Method: Maintained
    • Terminal Shape: Screw (M3.5)
    • Contact Configuration: 1NO
    • Functions: Pushbuttons
    • Protective Structure: IP65
  4. IDEC Slim Relay 1 Pole
    Mulai

    Rp139.900

    IDEC Slim Relay 1 Pole
    atribut:
    • Number of Poles: 1
  5. IDEC Push Button Flush
    Mulai

    Rp37.900

    IDEC Push Button Flush
    atribut:
    • Operation Method: Momentary
  6. IDEC Pushbutton
    Mulai

    Rp129.900

  7. IDEC Push Button
    Mulai

    Rp349.900

    IDEC Push Button
    atribut:
    • Contact: 1NO 1NC
    • Diameter (mm): 30
  8. IDEC Push Button
    Mulai

    Rp159.900

  9. IDEC Illuminated Push Button 220VAC 25mm
    Mulai

    Rp769.900

    IDEC Illuminated Push Button 220VAC 25mm
    atribut:
    • Diameter (mm): 25
  10. IDEC Push Button Rubber Cover
    Mulai

    Rp64.900

    IDEC Push Button Rubber Cover
    atribut:
    • Compatible Body: Ø30 ABN series
    • Dimensions d (mm): 11
    • Dimension A (mm): Ø28
    • Dimension B (mm): 19
    • Dimension C (mm): Ø38
    • Material: Nitrile Rubber
  11. IDEC Miniature Square Illuminated Push Button
    Mulai

    Rp119.900

    IDEC Miniature Square Illuminated Push Button
    atribut:
    • Shape: Square
    • Rated Voltage (V): 24 AC/DC
  12. IDEC Miniature Rectangular
    Mulai

    Rp119.900

    IDEC Miniature Rectangular
    Deskripsi:
    Withstand voltage (V/min) : (Switch part) Between charged metal part and non-charged metal part: AC2000, between different pole terminals: AC2000, between same pole terminals: AC1000, between contact terminal and lamp terminal: AC1500, (illumination part) between charged part and earth: AC2000
  13. IDEC Push-Button Switch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    IDEC Push-Button Switch
    atribut:
    • Operation Method: Momentary
  14. IDEC Illuminated Push Button Flush 22mm
    Mulai

    Rp269.900

    IDEC Illuminated Push Button Flush 22mm
    atribut:
    • Diameter (mm): 22
  15. IDEC Miniature Push Button Flush
    Mulai

    Rp169.900

    IDEC Miniature Push Button Flush
    atribut:
    • Contact Figuration: 1C
  16. IDEC Push Button Switch Φ30
    Rating:
    100% of 100
    (1)
    Mulai

    Rp529.900

    IDEC Push Button Switch Φ30
    atribut:
    • Contact Configuration: 1a1b
    • Button Color: Red
    • Mounting Hole Diameter (mm): 30
  17. IDEC Miniature Round Push Button
    Mulai

    Rp159.900

    IDEC Miniature Round Push Button
    Deskripsi:
    Withstand voltage (V/min) : (Switch part) Between charged metal part and non-charged metal part: AC2000, between different pole terminals: AC2000, between same pole terminals: AC1000, between contact terminal and lamp terminal: AC1500, (illumination part) between charged part and earth: AC2000 lifespan Mechanical : Over 1,000,000 times, Electrically: Over 100,000 times (switching frequency 1200 times / hour)
    atribut:
    • Operation Method: Momentary
    • Contact Figuration: 2C
    • Protective Structure: IP65
    • Type: Non-illuminated
    • Button Shape: Long Angle
    • Contact Resistance (miliΩ): 50 or less (initial value)
    • Impact Resistance (m/s²): 200 (malfunction), 500 (durable)
    • Mounting Hole Diamater (Φ mm): 16
    • Operating Ambient Temperature (°C): -25 to 55 (do not freeze)
    • Storage Temperature (°C): -30 to 80
    • Terminal Shape: Solder Terminal
    • Vibration Resistance (Durable) Frequency (Hz): 5 to 55, single amplitude 0.75mm
Daftar Harga idec pushbutton Terbaru March 2026
IDEC Push-Button SwitchRp189.900
IDEC Miniature Push Button AlternateRp199.900
IDEC Extended Illuminated Push Button YW SeriesRp98.900
IDEC Push Button ExtendedRp68.900
IDEC Slim Relay 1 PoleRp139.900
IDEC Push Button FlushRp37.900
IDEC PushbuttonRp129.900
IDEC Push ButtonRp349.900
IDEC Push ButtonRp159.900
IDEC Illuminated Push Button 220VAC 25mmRp769.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait