Beli hydrometer digital di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Cole Parmer Specific Gravity Hydrometer For Heavy LiquidsDeskripsi:These hydrometers conform to the accuracy requirements for ASTM hydrometers. Scales are affixed with clear epoxy. Each hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST.atribut:
- Hydrometer Form: Plain
- Toa Keiki Standard HydrometerDeskripsi:A commonly used hydrometer of JIS B-7525atribut:
- Material: Glass
- Overall Length (mm): 160
- Minimum Scale: 0.005
- Autonics Controllers Counters Standard Type CT SeriesDeskripsi:The CT series digital counter/timers are integrated units with functions of counters and timers. The units feature various input/output operation modes and load contact capacity up to 5A for flexible application in diverse industries. The RS485 models allow remote parameter configuration and monitoring via PCs. The CT series is available in 4-digit and 6-digit models in 3 standard DIN sizes (48 × 48, 72 × 72, 72 x 36 mm).atribut:
- Environment Ambient Humidity (%RH): 35 to 85; Storage: 35 to 85
- Max. Counting Speed (cps): 1, 30, 1k, 5k, 10k
- Min. Signal Width (ms): 1/20
- Time Operation: Power On Start Signal On Start
- JTC Battery Tester Hydrometer (Alat Tes Aki)atribut:
- Display: Red: 1.100-1.205 / White: 1.205-1.260 / Green: 1.260-1.300
- Material (Main Unit): Glass
- Overall Length (mm): 220
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Ludwig Schneider Precision Hydrometers for Specific Gravityatribut:
- Reference Temperature (°F): 60/60
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:An industry standard measuring tool
- Ludwig Schneider Hydrometeratribut:
- Reference Temperature (°C): 20
- Ludwig Schneider Precision Hydrometer API Gradeatribut:
- Reference Temperature (°F): 60
- Non Brand HydrometerDeskripsi:Lactometer adalah hydrometer dimana skalanya sudah disesuaikan dengan berat jenis susu.
- Nihon Keiryoki Kogyo Baume Hydrometeratribut:
- Overall Length (mm): 200
- Alla France Hydrometer Minyak Kayu PutihDeskripsi:Hydrometer Minyak kayu putihHydrometer Scale 0.900 - 1.000Div. 0.001g/mlUntuk mengukur density/berat jenis dari minyak nilam dan minyak kayu putih0.800 - 0.900 Biasa digunakan untuk minyak sereh0.900 - 1.000 Biasa digunakan untuk minyak kayu putih vetiver dan nilam1.000 - 1.100 Biasa digunakan untuk minyak cengkehBiasanya antara skala dan hasil gc menyesuaikan juga suhu saat pengukuran.atribut:
- Length (mm): 300
- monotaro Battery Tester Hydrometer (Alat Tes Aki)Deskripsi:To check the battery liquid.atribut:
- Material: (Main body)Glass, (Grip pump/nozzle) Rubber
- Specific Gravity Measuring Range: 1.100~1.300
- Size (mm): (total length) 325, (Grip pump diameter) 50
- Nozzle Length (mm): 65
- Alla France Hydrometer with Thermometeratribut:
- Div (g/ml): 0.001
- Length (mm): 310
- Cole Parmer Salt Brine HydrometerDeskripsi:Each hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST.atribut:
- Hydrometer Form: Plain
- Salt Brine (Minimum) (%): None
Daftar Harga hydrometer digital Terbaru March 2026
| Cole Parmer Specific Gravity Hydrometer For Heavy Liquids | Rp5.799.900 |
| Alla France Baume Hydrometer | Rp359.900 |
| Alla France Hydrometer | Rp76.900 |
| TECLOCK Standard Digital Depth Gauge | Rp8.499.900 |
| Toa Keiki Standard Hydrometer | Rp529.900 |
| Autonics Controllers Counters Standard Type CT Series | Rp859.900 |
| JTC Battery Tester Hydrometer (Alat Tes Aki) | Rp84.900 |
| Ludwig Schneider Precision Hydrometers for Specific Gravity | Rp899.900 |
| Mitutoyo Vernier Caliper (Jangka Sorong) | Rp999.900 |
| Ludwig Schneider Hydrometer | Rp779.900 |
Data diperbarui pada 15/03/2026 (Harga belum termasuk PPN)

























































































































































/P101529851-1.jpg)

/deP106106482-3.jpg)







/92P101564326-3.jpg)