Beli hydraulic puller set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Spero Hydraulic Bearing Puller Separator (Alat Penarik Laher)atribut:
- Size (mm): 30-50; 50-75
- Material: Chromium Molybdenum
- SUPER TOOL 2 Claw Hydraulic Puller Setatribut:
- Finish Material: Special Steel
- JTC Hydraulic Bearing Separator Puller Kit (Alat Penarik Laher)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- KRISBOW Pemisah Laheratribut:
- Type: Bearing Separator
- Material: Steel
- PROTO Bearing Separator SetDeskripsi:Removes gears and bearings too close to another surface for a puller jaw to grip, or where the pulled out portion must be protected.atribut:
- Bearing Splitter Sizes Included (inch): 1 13/16, 2 13/32, 4 3/8, 6
- Includes: 2-13/32, 4-3/8, Gear and Bearing Separators 1-13/16, Molded Plastic Case, Threaded Rod
- Item: Bearing Separator Set
- Kennedy Hydraulic Puller SetDeskripsi:10 ton capacity hydraulic ram with tommy bar. Supplied with three position puller legs covering a spread of 50 - 250mm and reach of 0 - 250mm. Can be used as a two or three legged puller with the same head. Contents: 1x combination head. 1x hydraulic ram. 3x three position puller legs. 6x leg connectors. 6x screw nuts, bolts and washers. 1x 32mm extension rod. 1x ram nut. 1x blow moulded storage case.atribut:
- Product Type: Puller Set
- Number of Jaws: 2 3
- Kennedy Hydraulic Bearing Separator SetDeskripsi:HS7 105 - 150mm HS11 75 - 105mm For removing bearings, gears, sprockets and bushes. 10 ton capacity hydraulic ram with tommy bar. Metal storage case. Both sets contain: 1x hydraulic ram. 1x separator. 2x 200mm main rods. 2x 230mm extension rods. 1x beam. 1x ram nut. HS7 (only) also contains 1x 80mm push plate. 1x 50mm ram extension. 1 x 100mm ram extension. HS7 Set Illustratedatribut:
- Additional Features: 10 ton capacity hydraulic ram
- SKF Hydraulic Puller (Treker)Deskripsi:Advanced hydraulic puller kitContents :1 x arm-assembly stand3 x arms, set 1 (TMHP10E-9)3 x arms, set 2 (TMHP10E-10)1 x separator set1 x beam2 x main rods2 x extension rods, 125 mm (4.9 in)1 x hydraulic spindle TMHS 1002 x extension pieces for hydraulic spindle; 50, 100 mm (2.0, 3.9 in)1 x nosepiece with centre point for hydraulic spindleatribut:
- Maximum stroke (mm): 80
- Nominal Working Force (kN): 100
- Cycle Life Hydraulic Cylinder (kN): Minimum 5000 cycles up to 100
- Threading Hydraulic Cylinder: UN 1½inchx16tpi
- Safety Valve Setting Hydraulic Cylinder (kN): 105
- Carrying Case Dimensions (mm): 580x410x70
- Effective Arms Length, Arms Set 1 (TMHP10E-9) (mm): 65
- Width Of Grip, Arms Set 1 (mm): 50-110
- Claw Height (mm): 8
- Effective Arms Length, Arms Set 2 (TMHP10E-10) (mm): 115
- Width Of Grip, Arms Set 2 (mm): 75-170
- Maximum Reach (mm): 250
- Shaft Diameter Range (mm): 20-100
- monotaro Bearing puller set (Bearing Treker)Deskripsi:Produk ini juga sering disebut dengan Laheratribut:
- Set Contents: Separator (Large x 1, small x 1), H-shaped holder x 1, Center bolt x 1, Puller bolt (Long x 2, short x 2), Extension bolt (Long x 2, short x 2)
- Compatible Bearing: (Separator small) diameter 30~50mm, (Separator large) diameter 50~75mm
- Size (mm): 18 (Center bolt head)
- Type Of Thread: Puller bolt: parallel thread
- TEKIRO Bearing Separator Set (Pemisah Bearing)Deskripsi:Bearing Separator digunakan untuk melepaskan atau memisahkan bearing dari dudukannya. Heat Treated Alloy Steel - Drop forged for extra strength - Chrome plated and Black oxide finish - Easy to remove bearing, berdimensi 107mmx83mmx131mmx78mmFungsi :"Bearing Separator digunakan untuk melepaskan atau memisahkan bearing dari dudukannya.Material : chrome vanadiumIsi:- 2 pcs Bearing Separator Capacity 30x50 mm ( 1_1/4" - 2_1/2") Capacity 50x75 mm (2_1/4" - 3_1/2")- 2 pcs 17xL127 mm Extention Screw (Male & Female Threads)- 2 pcs 17xL127 mm Extention Screw (Male Threads)- 2 pcs 17xL103 mm Extention Screw (Male & Female Threads)- 2 pcs 17xL103 mm Extention Screw (Male Threads)- 1 pcs 6" Bar - Type Puller Yoke- 1 pcs Forcing Screw 9/16"xL175 mmatribut:
- Material: Chrome Vanadium
- TEKIRO Bearing Puller (Treker Bearing)Deskripsi:untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau, berdimensi 87mmx56mmx70mmx54mmFungsi : untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau Material : chrome molybdenumatribut:
- Material: Chrome Molybdenum
- Kennedy Mechanical Bearing Separator Set (Treker Bearing)atribut:
- Additional Features: For removing bearings, gears, sprockets and bushes Metal storage case
- Weight Each: 4.95kg
- Number of Pieces: 8
- Product Number: MS12
- Screw Material: Hardened Steel
- Part Number: KEN5034750K
- Size: 30-75mm
- Enerpac Puller Lock Grip (Penarik Roda Gigi)Deskripsi:Hydraulic ram puller sets include a hydraulic-ram puller, hand pump, hose, and other attachments for pulling press-fit parts off of shafts. Hydraulic-ram pullers are attached to a hydraulic hand pump to apply the force needed. They can be operated remotely to keep workers at a safe distance.atribut:
- UNSPSC: 31160000
Daftar Harga hydraulic puller set Terbaru October 2026
| Spero Hydraulic Bearing Puller Separator (Alat Penarik Laher) | Rp2.399.900 |
| SUPER TOOL 2 Claw Hydraulic Puller Set | Rp35.999.900 |
| JTC Hydraulic Bearing Separator Puller Kit (Alat Penarik Laher) | Rp6.099.900 |
| KRISBOW Pemisah Laher | Rp1.799.900 |
| PROTO Bearing Separator Set | Rp13.999.900 |
| BESTIR Split Unit Hydraulic Puller | Rp2.999.900 |
| Kennedy Hydraulic Puller Set | Rp4.899.900 |
| Kennedy Hydraulic Bearing Separator Set | Rp4.199.900 |
| SKF Hydraulic Puller (Treker) | Rp40.999.900 |
| monotaro Bearing puller set (Bearing Treker) | Rp1.499.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/boP111245420-1.jpg)

/P101535173-1.jpg)





/ekP106619524-2.jpg)
/a3P101561363-7.jpg)
/nvP105677859-2.jpg)

/b6P101000402-3.jpg)
/jiP108543702-2.jpg)

/p0P102204900-5.jpg)
/ifP112126663-3.jpg)

/n3P103079831-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)