Beli hydraulic puller di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUN RUN Hydraulic Puller
    Mulai

    Rp18.999.900

    SUN RUN Hydraulic Puller
    Deskripsi:
    SPM SeriesHydraulic Pullers-Forge high strength alloy steel-Four stages of foldable & removable handle saves he handle force during operation-360° Rotary socket- Puller body is with integral safety valve and red warning line-Chrome plated cylinder provides linear force-spring loaded live center nut for easy job (removable)-2/3 jaws combination puller cross head with manganous-phosphate plated for rust proof and durability-Heat treated forged alloy steel cross bolt & jaws with manganous-phosphate plated for rust proof and long life service-Extend plunger easy to work-Material lifetime warranty-120% capacity for jaws-All model equipment with protective net and box
    atribut:
    • Stroke (mm): 85
    • Max. Reach (mm): 260
    • Max. Spread (mm): 520.0
    • Tip (mm): B : 60, C : 28, D : 118
    • Jaw Tip (mm): A1 : 14, B1 : 10, C1 : 29
    • Capacity (t): 12
    • Effective Area (cm²): 14.45
  2. Kennedy Hydraulic Puller Set
    Mulai

    Rp4.299.900

    Kennedy Hydraulic Puller Set
    Deskripsi:
    10 ton capacity hydraulic ram with tommy bar. Supplied with three position puller legs covering a spread of 50 - 250mm and reach of 0 - 250mm. Can be used as a two or three legged puller with the same head. Contents: 1x combination head. 1x hydraulic ram. 3x three position puller legs. 6x leg connectors. 6x screw nuts, bolts and washers. 1x 32mm extension rod. 1x ram nut. 1x blow moulded storage case.
    atribut:
    • Product Type: Puller Set
    • Number of Jaws: 2 3
  3. TEKIRO Treker Kaki Tiga
    Rating:
    100% of 100
    (3)
    Mulai

    Rp139.900

    TEKIRO Treker Kaki Tiga
    Deskripsi:
    untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotif dengan 3 kaki tumpuanFungsi : untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotifMaterial : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  4. TEKIRO Tang Potong Kabel
    Mulai

    Rp109.900

    TEKIRO Tang Potong Kabel
    Deskripsi:
    TEKIRO Tang Potong [10 Inch/ N-R] merupakan tang potong berbahan chrome vanadium yang didesain ergonomis sehingga nyaman digenggam karena high presission, tang ini mempunyai mata pisau pada sisi didalamnya yang berfungsi untuk memotong kabel dan kawat.Fungsi : untuk memotong kabelMaterial : Chrome VanadiumDimensi : 250mm 45mm
    atribut:
    • Material: Chrome Vanadium
  5. TONE Air Grinder
    Mulai

    Rp4.299.900

    TONE Air Grinder
    Deskripsi:
    Ideal for all kinds of metal polishing and deburring operations, finishing and finishing work with various grindstones, and processing/rust removal with rotary bar brush.
    atribut:
    • Chuck Inner Diameter (mm): 3
    • Total Length (mm): 164
    • Hose Mounting Port: Rc1/4 (PT1/4)
    • Air Consumption (L/minute): 750 (ntp), 113 (op)
    • Air Hose Inner Diameter (phi mm): More than 10
    • Exhaust: Rear
    • No Load Rotation Speed (rpm): 20000
    • Set Contents and Accessories: Plug R1/4 (PT1/4) oil Wrench replacement wrench Collet 3, 6mm 1 each
    • TRUSCO Number: 836-9081
    • Weight (g): 550
    • Working Air Pressure Range (MPa): 0.62
  6. Enerpac Puller Lock Grip
    Mulai

    Rp25.999.900

    Enerpac Puller Lock Grip
    Deskripsi:
    Hydraulic ram puller sets include a hydraulic-ram puller, hand pump, hose, and other attachments for pulling press-fit parts off of shafts. Hydraulic-ram pullers are attached to a hydraulic hand pump to apply the force needed. They can be operated remotely to keep workers at a safe distance.
    atribut:
    • UNSPSC: 31160000
  7. SUPER TOOL Gear Puller GL Type
    Mulai

    Rp1.499.900

    SUPER TOOL Gear Puller GL Type
    Deskripsi:
    -Optimum for all extraction work of bearings, pulleys, gears etc. in dismantling repair of machines and automobiles.-Adopting steel balls significantly reduces frictional resistance.
  8. TOLSEN 3-Jaw Gear Puller
    Mulai

    Rp49.900

    TOLSEN 3-Jaw Gear Puller
    Deskripsi:
    - Overall forged steel with hardened treatment- Zinc plated surface treatment- Thread: black finished- Packing: drawing box
  9. SMC Flow Control, As Series As100 -
    Mulai

    Rp229.900

    SMC Flow Control, As Series As100 -
    atribut:
    • Made To Order: Standard
  10. Kennedy Internal & External Puller Kit
    Mulai

    Rp4.299.900

    Kennedy Internal & External Puller Kit
    Deskripsi:
    3 Jaw Internal & External Multi-function Slide Hammer Puller Set Fully hardened and chromed carbon steel slide hammer with a 1.2kg weight. Slide hammer design for removing bearings from blind housings. Suitable for use where a shaft or other solid surface is not available for a thrust bolt or hydraulic ram to push against. The bearing is removed by the impact action of the slide hammer weight hitting the stop at the end of the bar. The puller legs are securely located on the bearing by screwing down the tapered nut to lock the arms in position. Blow moulded case. 6 Piece Set Contents: 1x T-bar. 1x hammer 1.2kg. 1x 3 jaw internal puller 15 - 30mm. 1x 3 jaw internal puller 30 - 80mm. 1x 3 jaw external puller 15 - 80mm. 1x blow moulded case.
    atribut:
    • Number of Pieces: 6
    • Weight Each: 4.95kg
    • Capacity: 15 to 80mm
    • Product Type: Slide Hammer Puller Set
    • Additional Features: 0
    • Part Number: KEN5033340K
  11. WD Batu Poles Stainless Gerinda 4inch
    Mulai

    Rp10.900

    WD Batu Poles Stainless Gerinda 4inch
    atribut:
    • Abrasive & Ring Dimension (mm): 100x6x16
    • Abrasive & Ring Dimension (inch): 4x1/4x5/8
    • Grade: 24 (Sedang)
    • Hardness: R (Keras)
    • Main Abrasive Material: White Fused Alumina Oxide
    • Maximum Speed (rpm): 15300 (80M/S)
  12. SUPER TOOL 2 Claw Hydraulic Puller Set
    Mulai

    Rp33.999.900

    SUPER TOOL 2 Claw Hydraulic Puller Set
    atribut:
    • Finish Material: Special Steel
Daftar Harga hydraulic puller Terbaru January 2026
KRISBOW Treker HidrolikRp4.999.900
BESTIR Integral Unit Hydraulic PullerRp1.599.900
MAXPOWER Unitary Hydraulic PullerRp1.299.900
SUN RUN Hydraulic PullerRp18.999.900
BESTIR Split Unit Hydraulic PullerRp2.599.900
Kennedy Hydraulic Puller SetRp4.299.900
FATOOLS Hydraulic Gear PullerRp56.999.900
Montoya Hydraulic Gear Bearing PullerRp1.499.900
TEKIRO Treker Kaki TigaRp139.900
Wipro Treker III K HidrolikRp4.299.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)