Beli housing bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INA Flanged Housing Unit RHE Type
    Mulai

    Rp689.900

    INA Flanged Housing Unit RHE Type
    Deskripsi:
    Take-up housing units RHE, cast iron housing, radial insert ball bearing with eccentric locking collar, R seals
    atribut:
    • Length Total (L) (mm): 114
    • Connection Thread For Lubrication (Q): M6
    • Distance Shaft Axis (L1) (mm): 72
    • Height Housing Fixing Side (T) (mm): 40
    • Bearing Designation: GE30-XL-KRR-B
    • Bore Diameter (D) (mm): 30
    • Housing: HE06
    • Housing Total Width (M) (mm): 85
    • Length of Guidance Face (W2) (mm): 40
    • Maximum Operating Temperature (Tmax) (°C): 120
    • Minimum Operating Temperature (Tmin) (°C): -20
    • Thread Depth (K1) (mm): 24
    • Thread Fixing Bore (K): M24
    • Width Housing (A2) (mm): 32
  2. SKF NJ ECJ Type Cylindrical Roller Bearings
    Mulai

    Rp589.900

    SKF NJ ECJ Type Cylindrical Roller Bearings
    Deskripsi:
    Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and one on the inner ring, NJ design bearings can accommodate axial displacement in one direction. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
  3. SKF Pillow Block Housing
    Mulai

    Rp419.900

    SKF Pillow Block Housing
    Deskripsi:
    SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.
    atribut:
    • Material, Housing: Cast iron
  4. R+W Coupling Crowned Gear BZ1 Series (Kopler)
    Mulai

    Rp10.999.900

    R+W Coupling Crowned Gear BZ1 Series (Kopler)
    Deskripsi:
    MATERIALCoupling from high strength steelDESIGNHubs with keyway mounting or high precision cylindrical bore for interference fitting. Optional DIN 916 set screw for locking down onto shaft key. Properties of Crowned Gear Coupling model BZ1:high power densityvery low backlasheconomically pricedlow maintenance due to special crowned tooth designFunction of the Gear Coupling:the precise integration of the coupling hub and intermediate flange allow for low backlash and highly rigid torque transmission, while compensating for lateral, axial, and angular shaft misalignment.the crowned geometry of the gearing allows for a long life, even without the presence of misalignment.
    atribut:
    • Angular Misalignment (degree): 2x0.35
  5. monotaro.id Baut Mur Putih Full Drat Pack Besar
    Mulai

    Rp29.900

  6. FYH Pillow Block Bearing UCP Series
    69%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    FYH Pillow Block Bearing UCP Series
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  7. SKF Pillow Block Ball Bearing
    Mulai

    Rp209.900

    SKF Pillow Block Ball Bearing
    Deskripsi:
    Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
    atribut:
    • Fastening Bolt Hole Type: Plain
    • Number of Bolt Holes for Fasteners: 2
    • Rubber Seating Ring: Without
  8. FYH UCF Square Flange Type (Cylindrical Hole)
    Mulai

    Rp249.900

    FYH UCF Square Flange Type (Cylindrical Hole)
    atribut:
    • Shape: Square flange type
  9. ASB Pillow Block Bearing
    Rating:
    93% of 100
    (3)
    Mulai

    Rp29.900

  10. NTN Pillow Block Cast Housing Set Screw Type
    Mulai

    Rp149.900

    NTN Pillow Block Cast Housing Set Screw Type
    atribut:
    • Finishing Material: Bearing: High carbon chromium steel bearing, Bearing Housing: Cast Iron
    • Working Temperature Range (°C): -15 to 100
  11. FAG Adapter Sleeves
    Mulai

    Rp109.900

    FAG Adapter Sleeves
    Deskripsi:
    Adapter sleeves are suitable where bearings with a tapered bore are to be located on cylindrical shafts. In this case, the bearing is pressed onto the adapter sleeve until the required reduction in radial internal clearance is achieved. Adapter sleeves require no additional means of retention on the shaft. The bearings can be positioned at any point on shafts with a constant diameter.If adapter sleeves are used with a support ring to DIN 5418 on stepped shafts, the bearings can be axially located to high accuracy. In addition, this gives simpler dismounting of the bearings.
  12. FYH UCF Square Flange Type (Cylindrical Hole, with Cover)
    Mulai

    Rp1.099.900

    FYH UCF Square Flange Type (Cylindrical Hole, with Cover)
    atribut:
    • Dimension J: 130mm
    • Compatible Grease Nipple: 201 to 210 X 05 to X 09 305 to 308: A - 1/4 - 28 UNF, 211 to 218 X 10 to X 20 309 to 328: A - PT 1/8
    • Dimension A1: 18mm
    • Dimension L: 162mm
    • Shape: Square flange type
    • Type: (Bearing box) Oil-free type With cast iron cover (through type), (bearing) Standard type
    • Dimension A (mm): 43
    • Dimension AO: 58.4mm
    • Dimension B: 55.6mm
    • Dimension N: 19mm
    • Form: UCF-CE4
    • Shaft Diameter d: Ø 55mm
  13. NTN Flanged Units Pressed Steel Housing Set Screw Type
    Mulai

    Rp259.900

    NTN Flanged Units Pressed Steel Housing Set Screw Type
    atribut:
    • Finishing Material: Bearing: High carbon chromium steel bearing, Bearing Housing: Steel
    • Working Temperature Range (°C): -15 to 100
  14. Titan Autoparts Bearing Housing
    Mulai

    Rp539.900

    Titan Autoparts Bearing Housing
    Deskripsi:
    Bearing Housing/Rumah Bearing Tongkol Dutro 130HT/Dudukan Bearing
    atribut:
    • Compatible for: Dutro 130HT
  15. SKF NJ ECP Type Cylindrical Roller Bearings
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

    SKF NJ ECP Type Cylindrical Roller Bearings
    Deskripsi:
    Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and one on the inner ring, NJ design bearings can accommodate axial displacement in one direction. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
    atribut:
    • Axial Displacement Capability: In one direction
    • Bearing Part: Complete bearing
    • Bore Type: Cylindrical
    • Cage: Non-metallic
    • Coating: Without
    • Locating Feature, Bearing Outer Ring: None
    • Loose Flange: None
    • Lubricant: None
    • Number of Flanges, Inner Ring: 1
    • Number of Flanges, Outer Ring: 2
    • Number of Rows: 1
    • Radial Internal Clearance: CN
    • Relubrication Feature: Without
    • Sealing: Without
  16. SKF NJ ECP/C3 Type Cylindrical Roller Bearings (Laher)
    Mulai

    Rp369.900

    SKF NJ ECP/C3 Type Cylindrical Roller Bearings (Laher)
    Deskripsi:
    Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and one on the inner ring, NJ design bearings can accommodate axial displacement in one direction. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
    atribut:
    • Axial Displacement Capability: In one direction
    • Bearing Part: Complete bearing
    • Bore Type: Cylindrical
    • Cage: Non-metallic
    • Coating: Without
    • Locating Feature, Bearing Outer Ring: None
    • Loose Flange: None
    • Lubricant: None
    • Number of Flanges, Inner Ring: 1
    • Number of Flanges, Outer Ring: 2
    • Number of Rows: 1
    • Radial Internal Clearance: C3
    • Relubrication Feature: Without
    • Sealing: Without
  17. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp28.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Lubricant: Grease
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing: Shield on Both Sides
    • Sealing Type: Non-Contact
Daftar Harga housing bearing Terbaru March 2026
INA Flanged Housing Unit RHE TypeRp689.900
SKF NJ ECJ Type Cylindrical Roller BearingsRp589.900
FESTO Push-in L-fitting QS SeriesRp119.900
SKF Pillow Block HousingRp419.900
NTN Flanged Unit Cast Housing Set Screw TypeRp149.900
R+W Coupling Crowned Gear BZ1 Series (Kopler)Rp10.999.900
monotaro.id Baut Mur Putih Full Drat Pack BesarRp29.900
FYH Pillow Block Bearing UCP SeriesRp129.900
SKF Pillow Block Ball BearingRp209.900
FYH UCF Square Flange Type (Cylindrical Hole)Rp249.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait