INA Flanged Housing Unit RHE Type

Sebelum PPN:
Rp719.900
Spesifikasi
Length Total (L) (mm)114
Connection Thread For Lubrication (Q)M6
Distance Shaft Axis (L1) (mm)72
Height Housing Fixing Side (T) (mm)40
Bearing DesignationGE30-XL-KRR-B
Bore Diameter (D) (mm)30
HousingHE06
Housing Total Width (M) (mm)85
Length of Guidance Face (W2) (mm)40
Maximum Operating Temperature (Tmax) (°C)120
Minimum Operating Temperature (Tmin) (°C)-20
Thread Depth (K1) (mm)24
Thread Fixing Bore (K)M24
Width Housing (A2) (mm)32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Take-up housing units RHE, cast iron housing, radial insert ball bearing with eccentric locking collar, R seals
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan