Beli hot blower gun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MASTER APPLIANCE Corded Heat Blower
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.999.900

    MASTER APPLIANCE Corded Heat Blower
    Deskripsi:
    The larger barrel and more powerful motor of heat blowers produce a higher volume of hot air for greater surface-area coverage and more rapid action than heat guns. They accept compatible nozzle attachments to change the airflow.
    atribut:
    • UNSPSC: 27112717
    • Air volume (CFM): 47
    • Application: Drying; Heating; Shrinking
    • Brushless Motor: Yes
    • Cord Length (ft): 6
    • DUTY: Heavy
    • ESD Safe: No
    • Heat Control Switch: None
    • Heat Gun Handle Style: Loop
    • Kit Contents: (1) Bare Tool, (1) Stand
    • LCD Display: No
    • Maximum Air Flow (cfm): 47
    • Motor Type: Brushless
    • Nozzle Outside Diameter (inch): 2 5/8
    • Nozzles Included: Included
    • Overall Height (inch): 9
    • Overall Length (inch): 12
    • Overall Width (inch): 6
    • Plug Type: Three-Prong
    • Power Source: Corded
    • Shrink Wrap Material: PVC; Polyolefin
    • Stand Included: Yes
    • Standards: cUL Listed; UL
    • Surface Temperature Control: No
    • Switch Type: Toggle
    • Temperature Lock: No
    • Temperature Settings: Single
    • Tool Type: Heat Blower
  2. Alphalux Hot Wind Blower
    Mulai

    Rp4.499.900

    Alphalux Hot Wind Blower
    atribut:
    • Wattage (W): 2900
  3. RYOBI Heat Gun (Alat Pemanas)
    Mulai

    Rp569.900

    RYOBI Heat Gun (Alat Pemanas)
    atribut:
    • Air flow: 250L/min or 500ml/min
    • Dual Temperature Switch: 400°C/600°C
    • Power: 2000W
  4. BOSCH Heat Gun
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.499.900

    BOSCH Heat Gun
    atribut:
    • Control Airflow: 3-Stage
    • K3L License: Yes
  5. NILFISK Air Blower
    Mulai

    Rp7.399.900

    NILFISK Air Blower
    atribut:
    • Power (W): 250
    • Voltage (V): 220-240
    • Cable Length (m): 6.5
    • Speed (rpm): 1000/1200/1400
    • Dimensions (mm): 405x402x468
  6. Innotechs Wind Blower 3 Speed
    Mulai

    Rp2.310.000

    Innotechs Wind Blower 3 Speed
    atribut:
    • Power (W): 900
    • Voltage (V): 220-240
    • Rotation Speed: High, Medium, Low
    • Cable Length (m): 7
    • Airflow Rated (m³/minute): 160, 130, 110
  7. Airtac Compact Cylinder (Bore 32mm) (Silinder Pneumatik / Silinder Kompak)
    Mulai

    Rp539.900

    Airtac Compact Cylinder (Bore 32mm) (Silinder Pneumatik / Silinder Kompak)
    atribut:
    • Bore Size (mm): 32
    • Acting Type: Double acting, Single acting Push typeN Single acting Pull type
    • Fluid: Air (to be filtered by 40μm filter element)
    • Speed Range (mm/s): Double acting: 30-500, Single acting: 50-500
    • Stroke Tolerance: Stroke ≤ 100+1.00, Stroke > 100+1.50
    • Cushion Type: Bumper
  8. Mollar Hot Air Gun
    Mulai

    Rp459.900

    Mollar Hot Air Gun
    Deskripsi:
    - Berbobot ringan dan mudah dipakai- Ceramic core menjaga heathing element agar lebih awet- Dilengkapi thermo-couple control untuk menjaga suhu yang tepat- Dilengkapi koper dan perlengkapan Hotgun yang lainnya- Spareparts tersedia lengkap
    atribut:
    • Voltage: 220V
    • Frequency: 50Hz
    • Power (W): 400
  9. Leister Hot Air Blower
    Mulai

    Rp49.999.900

    Leister Hot Air Blower
    atribut:
    • Temperature Range (°C): 60 to 650
    • Air Volume (L/minute): 100 to 300
    • Power Cord (m): 3
    • Temperature Setting Unit (°C): 5
    • Callout Size (mm): Flat Nozzle 70/70 x 4, Flat Nozzle 150/150 x 4
    • Package Size (mm): 160x400x180
  10. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  11. 3M Protecta Rebel Self Retracting Lifeline Web (Tali Pengaman)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.899.900

    3M Protecta Rebel Self Retracting Lifeline Web (Tali Pengaman)
    Deskripsi:
    11 ft. (3.3m) of 1" (2.5cm) polyester web with snap hook, swiveling anchorage and carabiner.Swiveling anchorage loop and carabiner11 ft. (3.3m) 1" (2.5cm) polyester web lifelineSelf-locking snap hook on lifelineCompact, lightweight design
  12. Airtac Mini Cylinder MA Series (Silinder Pneumatik)
    Mulai

    Rp439.900

    Airtac Mini Cylinder MA Series (Silinder Pneumatik)
    atribut:
    • Material: Stainless Steel
  13. Electra Air Mower 3 Speed Carpet Blower
    Mulai

    Rp3.799.900

    Electra Air Mower 3 Speed Carpet Blower
    atribut:
    • Power: 900 watt
    • Voltage: 220-240 V
    • Rotation Speed: High-Medium-Low
    • Air Flow Rate: 160, 130, 110 m3/ min
    • Cable Length: 7 m
  14. Alphalux Pad
    45%
    Mulai

    Rp76.900

  15. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
Daftar Harga hot blower gun Terbaru October 2026
MASTER APPLIANCE Corded Heat BlowerRp8.999.900
Alphalux Hot Wind BlowerRp4.499.900
RYOBI Heat Gun (Alat Pemanas)Rp569.900
BOSCH Heat GunRp1.499.900
NILFISK Air BlowerRp7.399.900
KRISBOW Sepatu Safety Low Cut Apollo (Sepatu Proyek)Rp459.900
Innotechs Wind Blower 3 SpeedRp2.310.000
Airtac Compact Cylinder (Bore 32mm) (Silinder Pneumatik / Silinder Kompak)Rp539.900
Mollar Hot Air GunRp459.900
Leister Hot Air BlowerRp49.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait