Beli hose joint di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Takagi Hose Joint (Konektor Selang)Deskripsi:-Connects hoses to each other and also can feed and stop water since it has a cock. Can also eliminate twisting of hoses.-With cock
- Koshin Pump Hose Joint SeriesDeskripsi:Plastic hose for pumps Convenient when you want to connect a hose to make it longer. Please check the model size carefully before purchasing. When you want to connect hoses to each otheratribut:
- Suitable Model: SM-625, SEV-25L, etc.
- Mitsuboshi Timing Belt Model L050 (Belt Timing)Deskripsi:It can also be used in high load.. In order to prevent deviation of the belt, the tension member is using the alternate S-twist, Z twisted.Use for:It is widely used for general industry.atribut:
- Belt Type: L
- Belt Nominal Width: 50
- Type: Timing Belt
- Belt Material: Rubber
- SANEI Hose Joint Set (Sambungan Selang)atribut:
- Applicable Hose Inner Diameter (mm): 12 to 15
- Applicable Hose Inner Diameter X Outer Diameter (mm): 12 to 15x18 to 20
- Applicable Hose Outer Diameter (mm): 18 to 20
- CETAR Deterjen Cairatribut:
- Packaging: Jerry Can
- ANEST IWATA Stainless Joint for Liquid HoseDeskripsi:Since the wetted part is made of stainless steel, it can be used for various fluids. Aqueous liquid Rust and corrosion may occuratribut:
- Material: Wetted parts: Stainless steel (SUS303)
- Type: Stainless joint for liquid hose
- TRUSCO Joint for Braid HoseDeskripsi:25atribut:
- Material: Brass (Low Cadmium)
- Usable Fluids: Air, Water
- Fluid Temperature: 0 to 70degrees
- Usage Pressure: 1.0MPa
- TRUSCO Joint for Braid HoseDeskripsi:-Coupling for braided hose-Compatible for RoHS directive(low cadmium brass).
- Takagi Hose of Spring Water (Selang Pori / Selang Rembes)Deskripsi:-With a special rubber hose, water seeps slowly from the hose surface.-There is little difference in the water discharge amount between the water supply source and the hose tip, and uniform irrigation can be performed.-Maximum use length is possible up to 40 m. (extension is possible by removing the end cap and attaching the connector L (G124FJ).atribut:
- Hose Size (Inner DiameterxOuter Diameter): 15x22mm
- Standard Amount of Oozing Out Per Meter: 100ml to 500ml/min
- Material: ABS Resin
- KENIS Joint Plastic Tube T Type (Sambungan Selang)Deskripsi:*Duracon is a registered trademark owned by Polyplastics Co., Ltd. in Japan and other countries.
- KARCHER HOME & GARDEN Universal Hose Connector (Sambungan Selang Vacuum)Deskripsi:Connecting, disconnecting and repair made easy – with Karcher's practical and ergonomic universal hose coupling. The flexible connector system simplifies the watering of small and large gardens and surfaces. Functioning tap connections and hose couplings are essential to any good watering system. The universal hose coupling is compatible with the three most common hose diameters and all available click systems.atribut:
- Diameter (inch): 1/2, 5/8, 3/4
- Sellery Basic Hose Set (Konektor Selang Set)atribut:
- Set Content: - 5inch Snap in adjustable nozzle; - 1/2inch Hose repair connector (auto shut off); - 1/2inch Hose repair connector; - 3/4inch Tap adaptor; - 3/4inch Tool adaptor
- Material: Solid PP and ABS Plastic
- Rutland Hose End ConnectorDeskripsi:This fitting is for use on the end of the hose which connects to the supply.atribut:
- Hose Diameter: 1/2 Inch
- Product Number: HEC001
- Product Type: Hose End Connector
- Number of Pieces: 1
- BANDO Timing Belt Synchro L050 (Belt Timing)Deskripsi:Since the belt and pulley mesh correctly, the number of revolutions and the amount of movement as calculated can be obtained.Since there is no contact between metal and metal, a lubrication device is unnecessary.Because high initial tension is unnecessary, bearings and motors can be made smaller.atribut:
- Material: Rubber
- Type: Synchronized belt
- Belt Thickness (mm): 3.5
- Belt Type: L
- Belt Width (mm): 12.7
- Pitch (mm): 9.525
- TOLSEN Hose Connector (Konektor Selang)Deskripsi:Set Contents :- 1pc 1/2″ Hose Connector- 1pc 1/2″ Hose Connector with Water Stop- 1pc 1/2″ tap Adaptor- 1pc 1/2″ adjustable nozzlePacking: skin cardatribut:
- Size (inch): 1/2
- Yoshinobu Snap Ring InternalDeskripsi:Snap ring dari Yoshinobu memiliki variasi bore (lubang) 20-62 mm cocok untuk industri otomotif, perbengkelan, dan manufakturatribut:
- Material: Steel
Daftar Harga hose joint Terbaru October 2026
| ANEST IWATA Air Hose Joint Air Quick Joint | Rp42.900 |
| Takagi Hose Joint (Konektor Selang) | Rp48.900 |
| Koshin Pump Hose Joint Series | Rp109.900 |
| Mitsuboshi Timing Belt Model L050 (Belt Timing) | Rp249.900 |
| SANEI Hose Joint Set (Sambungan Selang) | Rp219.900 |
| ASOH Hose Joint | Rp26.900 |
| CETAR Deterjen Cair | Rp41.900 |
| ANEST IWATA Stainless Joint for Liquid Hose | Rp339.900 |
| TRUSCO Joint for Braid Hose | Rp53.900 |
| TRUSCO Joint for Braid Hose | Rp129.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P102618086-3.jpg)

/P102359989-1.jpg)
%20Selang/SANEI%20Hose%20Joint%20Set%20(Sambungan%20Selang)/05P111763005-1.jpg)





/P102618101-3.jpg)
/phP113071917-1.jpg)
/hcP103752624-1.jpg)
%20Lurus/Sellery%20Basic%20Hose%20Set%20(Konektor%20Selang%20Set)/eqP107381530-2.jpg)
/jzP104080719-2.jpg)

/0zP102362035-3.jpg)
%20Selang/TOLSEN%20Hose%20Connector%20(Konektor%20Selang)/guP110002606-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)