Beli hose flexible stainless steel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Flexible Hose (Selang Fleksibel)atribut:
- Maximum Temperature (°C): 140
- Length (m): 3 (750mm when contracted)
- Material: aluminum
- Maximum Operating Temperature (°C): 140
- Nangoku Flexible Hose (NFK) Flexible Metal Hose Nfk Metal TouchDeskripsi:Usage:Plumbing core gap absorption and vibration absorption.atribut:
- Maximum Working Pressure: 1MPa
- Connection: Screwing
- Nangoku Flexible Hose (NFK) Union & Nipple Type (Stainless Steel Type)Deskripsi:-The coupling is made of stainless steel which is rustproof, and has excellent in corrosion resistance.-Other diameter and lengths are also available.-For general piping such as misalignment absorption.
- Nangoku Flexible Hose (NFK) Flexible Metal HoseDeskripsi:-Light and flexible with excellent vibration absorption.-Other diameter and lengths are also available.-Piping connection product for labor saving and damage prevention of vacuum piping.
- ONDA Exclusive Flexible Hose F 1/2inchDeskripsi:Mengalirkan air ke kepala shower Sparepart pengganti selang jika kepala shower masih bagus.atribut:
- Material: Stainless Steel 304
- Nangoku Flexible Hose (NFK) Flexible Metal Hose, Union Welding Free TypeDeskripsi:Usage:Vibration absorption. Land subsidence, earthquake measures.atribut:
- Maximum Working Pressure: 1MPa
- Onda Selang Fleksibelatribut:
- Material: EPDM, SUS 304, Brass
- Trilliun Selang Air Hose (Air Duct)Deskripsi:Selang PVC Trilliun Air Hose / Air Duct. Selang PVC Trilliun Air Hose terbuat dari kombinasi bahan PVC lunak dan keras yang berkualitas tinggi dan memiliki tingkat fleksibilitas yang tinggi, sehingga Selang PVC Trilliun Air Hose sangat kuat terhadap benturan. Selang PVC Trilliun Air Hose diproduksi menggunakan mesin yang canggih dan modern, yang telah melewati quality control yang ketat sehingga Selang PVC Trilliun Air Hose dijamin memiliki kualitas yang tinggi. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Kuat dan tahan lama. - Tahan terhadap bahan kimia. - Fleksibel. - Ringan. - Dinding bagian dalam yang mulus sehingga memberikan aliran udara yang lancar. - Mudah dalam instalasi.atribut:
- Color: Gray
- Nangoku Flexible Hose (NFK) Flexible Stainless Hose (Flange Type)Deskripsi:-Flange on both ends are loose type.-Other diameter and lengths are also available.-For general piping such as misalignment absorption.
- aer Woven Stainless Steel Flexible Hoseatribut:
- Material: SS304 & Brass Material
- Seal: NBR
- Cover: Tight Stainless Steel Knitted
- Hose: EPDM
- Maximum Pressure (kg/cm²): 5
- Maximum Temperature (°C): 90
- Nut: Brass Nickel Plating
- Working Pressure (kg/cm²): 1/2-4
- Tozen Flexible Hose SS304 SFI-600 JIS 10K Flangeatribut:
- Suitable: Water, Steam, Turbines, Gas, Fuel Oil, Air, etc
- Maximum Working Temperature (°C): 220
- Tozen Flexible Hose SS304 SF-100 WP 10K SCR UnionDeskripsi:Absorption of the piping strain in the line of water, steam, oil, chemicals, etc., absorption of vibration and ground sinking.atribut:
- Suitable: Water, Steam, Oil, Chemicals. Etc
- Maximum Working Temperature (°C): 220
- CKE Flexible DuctDeskripsi:Flexible duct/ duct hose/ selang flexible/ selang ventilator/ ducting CKE sering digunakan untuk menjaga kabel bawah tanah, ruang mesin, crype, terowongan saluran kota, teknik pembuatan kapal mesin, pemadam kebakaran, dan konstruksi lainnya di lingkungan udara yang buruk. Selain itu juga dapat digunakan untuk pertambangan, instalasi AC, maupun industri.1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia)2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji)3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
- TRUSCO Aluminum Flexible DuctDeskripsi:-Excellent durability, weather resistance and workability.-There is no air leak.-Flexible in terms of bending performance/elasticity and the duct length becomes compact up to 0.75m.-Duct for intake and exhaust of air for air conditioning.atribut:
- Length (m): 10
- Polar Aluminium Flexible Duct Non InsulatedDeskripsi:POLAR Aluminium Flexible Duct is high performance insulated duct or non insulated duct for medium and low velocity heating, ventilating or air conditioning system, in both new and existing buildings.atribut:
- Standard Lengths (m): 10
- Compress (%): Up To 90
- Temperature Range (°C): -30 to 100
- Steel Wire (mm): 1.0-1.2
- Material: Aluminium
- Pressure Rating (mm): 250 WG (+ve), 25 WG (-ve)
- Trilliun Selang SpiralDeskripsi:Selang PVC Trilliun Spiral. Selang PVC Trilliun Spiral sangat baik untuk digunakan pada aplikasi tekanan tinggi untuk penyedotan dan penyaluran air yang terbuat dari gabungan bahan PVC lunak dan keras. Selang PVC Trilliun Spiral diproduksi dengan menggunakan mesin yang canggih dan modern, serta terbuat dari bahan baku PVC yang berkualitas tinggi sehingga Selang PVC Trilliun Spiral memiliki kekuatan impak dan ketahanan yang tinggi untuk aplikasi bertekanan besar. Selang PVC Trilliun Spiral memiliki dinding bagian dalam yang mulus sehingga aliran yang lancar bisa tercapai. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Fleksibel. - Dinding bagian dalam yang mulus sehingga aliran yang lancar bisa tercapai. - Kuat terhadap berbagai bahan kimia. - Kuat dan tahan lama. - Ketahanan impak yang tinggi. - Tahan terhadap abrasi dan korosi. - Elastis. - Kuat untuk aplikasi penyedotan dan penyaluran bertekanan tinggi.atribut:
- Color: Blue
- Fujimori Sangyo Flexible Duct Hoseatribut:
- Material: aluminum
- Length (m): 3 (compression: about 0.8)
- Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-6300atribut:
- Length: 500 mm
- Model : NK-6300
Daftar Harga hose flexible stainless steel Terbaru March 2026
| monotaro Flexible Hose (Selang Fleksibel) | Rp139.900 |
| Nangoku Flexible Hose (NFK) Flexible Metal Hose Nfk Metal Touch | Rp359.900 |
| Nangoku Flexible Hose (NFK) Union & Nipple Type (Stainless Steel Type) | Rp919.900 |
| Nangoku Flexible Hose (NFK) Flexible Metal Hose | Rp3.699.900 |
| Zenshin Flexible Stainless Hose(Flange Type) | Rp769.900 |
| ONDA Exclusive Flexible Hose F 1/2inch | Rp63.900 |
| Nangoku Flexible Hose (NFK) Flexible Metal Hose, Union Welding Free Type | Rp639.900 |
| Onda Selang Fleksibel | Rp64.900 |
| Trilliun Selang Air Hose (Air Duct) | Rp27.900 |
| Nangoku Flexible Hose (NFK) Flexible Stainless Hose (Flange Type) | Rp649.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/odP103055877-3.jpg)
%20Flexible%20Metal%20Hose%20Nfk%20Metal%20Touch/P102030233-1.jpg)
%20Union%20%26%20Nipple%20Type%20(Stainless%20Steel%20Type)/P102756289-1.jpg)
%20Flexible%20Metal%20Hose/P102762314-2.jpg)
/4uP105275174-1.jpg)

%20Flexible%20Metal%20Hose%2C%20Union%20Welding%20Free%20Type/P102030240-1.jpg)

/e2P105605506-1.jpg)
%20Flexible%20Stainless%20Hose%20(Flange%20Type)/P102756261-1.jpg)







%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/Fujimori%20Sangyo%20Flexible%20Duct%20Hose/17P105432043-1.jpg)
%2010K%20SUS%20Flexible%20Joint%20(Flexible%20Hose)%20NK-6300/P102114759-1.jpg)