Beli hose coupler di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NITTO KOHKI Lever Lock Coupler Socket (for Hose Mounting)
    Mulai

    Rp419.900

    NITTO KOHKI Lever Lock Coupler Socket (for Hose Mounting)
    atribut:
    • Maximum Working Pressure (MPa): 1.8
    • Operating Temperature Range (°С): -20 to +80
    • Body Material: Aluminium Alloy
    • Fluid: Air, water, mineral type hydraulic oil, water vapor, powder
    • Installation Shape: hose nipple
    • Material (Seal): Nitrile rubber
    • Pressure resistance: 2.7MPa [27kgf/cm2)
    • Valve Structure: No valve
  2. Takagi Metal Hose Connector
    Mulai

    Rp219.900

    Takagi Metal Hose Connector
    Deskripsi:
    -High quality hose connector with plated finish.
    atribut:
    • Compatible Hose (Inner DiameterxOuter Diameter): 12 to 15x21mm
    • Height: 50mm
    • Compatible Nipple: All types of faucet nipples of TAKAGI
    • Material: Polyacetate, Brass, Stainless Steel, NBR
  3. monotaro Coupler Brass Socket For Hose Mounting (Kopler)
    Mulai

    Rp169.900

    monotaro Coupler Brass Socket For Hose Mounting (Kopler)
    Deskripsi:
    Since the automatic opening/closing valve built in the socket opens and closes according to the attachment and detachment of the plug, it is unnecessary to manipulate the original valve each time when plug is removed.. Air tools, various air piping, pneumatic equipment etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Socket or Plug: socket
    • Installation Shape: For hose connection
    • Fluid: Air, water
    • Maximum Working Pressure (MPa): 1.0
    • Material (O-Rings): NBR
    • Pressure Resistance (MPa): 1.5
    • Body Material: brass
    • Operating Temperature Range (°C): -20 to 80
  4. monotaro Lever Type Coupler Hose Shank Coupler (Kopler Selang)
    Mulai

    Rp119.900

    monotaro Lever Type Coupler Hose Shank Coupler (Kopler Selang)
    atribut:
    • Fluid: Water, oil, air
    • Dimensions b (mm): 121.2
    • Material: Aluminium
    • Dimensions a (mm): 31.4
    • Dimensions e (mm): 47.6
    • Nominal Diameter (inch): 1-1/2
    • Dimension D (mm): 39.1
    • Nominal Diameter (mm): 40
    • Operating Temperature Range (°C): 0 to 120
    • Rated Pressure (MPa): 0.78
  5. Hataya Limited Air Reel, Self Winding, Soft Hose
    Mulai

    Rp5.499.900

    Hataya Limited Air Reel, Self Winding, Soft Hose
    atribut:
    • Material: Body:Resin, Hose:Soft elastomer resin
    • Set Contents: Primary hose (1m), Acorn nut joint, Plug coupler, Mounting fittings design
    • Total Hose Length (m): 10
    • Primary Mounting Side: 3/8 plug coupler included
    • Width (mm): 312
    • Depth (mm): 121
    • Height (mm): 388
    • Usage Pressure: 1.5MPa (15kgf/cm2)
    • Accessories: Primary-side Hose (1m), Flange Nut Joint, Plug Coupler, Mounting Bracket Set
  6. TRUSCO Hose Coupler
    80%
    Mulai

    Rp40.900

    TRUSCO Hose Coupler
    Deskripsi:
    Use:Connection of equipment and hose
  7. TEKIRO Quick Coupler Two Touch (Kopler)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp17.900

    TEKIRO Quick Coupler Two Touch (Kopler)
    Deskripsi:
    Berfungsi untuk menyambungkan selang kompressor ke mata kompressorFungsi : untuk menyambungkan selang kompressor ke mata kompressorMaterial : chrome vanadium
    atribut:
    • Driver Diameter (mm): 23
    • Material: Chrome Vanadium
    • Dimension 3 (mm): 23
  8. CHIYODA TSUSHO Q Joint (Mild Horse Socket)
    Mulai

    Rp299.900

    CHIYODA TSUSHO Q Joint (Mild Horse Socket)
    atribut:
    • Pressure Resistance (MPa): 3
    • Maximum Working Pressure: 1MPa
    • Connection Diameter: φ 5mm
    • Connection Size (mm): φ 5
    • Use: Hose intermediate use
  9. TEKIRO Quick Coupler Plug (Kopler)
    Rating:
    100% of 100
    (10)
    Mulai

    Rp8.900

    TEKIRO Quick Coupler Plug (Kopler)
    Deskripsi:
    TEKIRO Air Quick Coupler Plug 20 PF Air Tools & Compressor merupakan Air Quick Coupler Plug berbahan chrome vanadium dengan finishing silver matt surface yang kuat dan berkualitas. Berfungsi untuk menghubungkan atau konektor peralatan pneumatic atau peralatan lain yang membutuhkan supply udara, dimana biasanya berasal dari kompresor yang sengaja dipasang langsung pada drat kompresor (1/4 Inch). Penggunaan komponen ini biasanya terdapat pada mesin konstruksi dan engine diesel yang memerlukan ketelitian aliran udara bertekanan tinggi. Quick Coupler sangat penting untuk menjaga ketahanan udara yang berpindah dari satu bagian ke bagian yang lainnya.Berfungsi untuk menghubungkan atau konektor peralatan pneumatic atau peralatan lain yang membutuhkan supply udara, dimana biasanya berasal dari kompresor yang sengaja dipasang langsung pada drat kompresorMaterial : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  10. NITTO Coupler High (Kopler)
    Mulai

    Rp139.900

    NITTO Coupler High (Kopler)
    Deskripsi:
    The body material, size, and mounting shape are standardized so that it can be used in a wide range of applications, from factory air piping to pneumatic tool hoses. Can be connected to the Nitto High Coupler series.
    atribut:
    • Operating Temperature Range: -20 to 80 ° C
    • Maximum Working Pressure (MPa): 1.0
    • Pressure Resistance (MPa): 1.5
    • Opposite Side Mounting Size: Rc1 / 8
    • Fluid Used: air, water
    • Compatible coupler: Nitto Koki High Coupler Series
  11. monotaro Coupler SUS Made Socket for Hose Mounting (Kopler)
    Mulai

    Rp429.900

    monotaro Coupler SUS Made Socket for Hose Mounting (Kopler)
    Deskripsi:
    Since the automatic opening/closing valve built in the socket opens and closes according to the attachment and detachment of the plug, it is unnecessary to manipulate the original valve each time when plug is removed.. Air tools, various air piping, pneumatic equipment etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Socket or Plug: socket
    • Fluid: Air, water
    • Maximum Working Pressure (MPa): 1.5
    • Body Material: SUS
    • Dimensions d (mm): Φ25
    • Operating Temperature Range (°C): -20 to 80
  12. NITTO Coupler SP A Type (Kopler)
    Mulai

    Rp179.900

    NITTO Coupler SP A Type (Kopler)
    atribut:
    • Operating Temperature Range: -20 to 80 ° C
    • Applicable coupler: Nitto Koki SP-A coupler series
  13. TEKIRO Selang Kompresor Gulung
    Rating:
    100% of 100
    (1)
    Mulai

    Rp579.900

    TEKIRO Selang Kompresor Gulung
    Deskripsi:
    Tekiro Air Hose Reel 6 Meter berfungsi menyalurkan udara dengan bantuan kompressor untuk keperluan tertentu
  14. OMRON Control Relay MY4N-D2 DC24 S
    Mulai

    Rp199.900

    OMRON Control Relay MY4N-D2 DC24 S
    atribut:
    • Family Type: MYS
    • Product Code: MYS 4202C
    • Coil Voltage (V): 24
    • Contact Material: Ag alloy + Au cladding
    • Contact description: 4PDT
    • Features: Diode, LED
    • Mounting Method: With plug-in socket
    • Operation voltage: DC
    • Poles: 4
    • Rated Carry Current (A): 5
    • Terminal: Plug-in, Solder
    • Transparent Case: Yes
    • Usage: General purpose
    • With Mechanical Indicator: Yes
  15. Aston Selang Air Benang
    Rating:
    93% of 100
    (3)
    Mulai

    Rp219.900

  16. Rutland Hose End Connector
    Mulai

    Rp46.900

    Rutland Hose End Connector
    Deskripsi:
    This fitting is for use on the end of the hose which connects to the supply.
    atribut:
    • Hose Diameter: 1/2 Inch
    • Product Number: HEC001
    • Product Type: Hose End Connector
    • Number of Pieces: 1
  17. NICHIDO Automatic Air Reel, Auto Air
    Mulai

    Rp1.399.900

    NICHIDO Automatic Air Reel, Auto Air
    atribut:
    • Material: Hose:Polyurethane (Mesh)
    • Primary Hose Total Length (m): 1
    • Working Pressure (MPa): 1.5
    • Specification: Connection can be done with a commercially available coupler.
  18. TRUSCO Auto Air Reel (Selang Gulung)
    Mulai

    Rp2.799.900

    TRUSCO Auto Air Reel (Selang Gulung)
    atribut:
    • Depth (mm): 360
    • Height (mm): 260
    • Hose Dimension (Inner Diameter x Outside Diameter) (mm): 8.0 x 12
    • Hose Dimension (Overall Length) (m): Primary Side / 1, The Secondary Side / 9
    • Width (mm): 158
    • Working Pressure (MPa): 1.5
    • Working Pressure (kgf/cm²): 15
  19. Koyohose Selang Air Taman
    Mulai

    Rp779.900

    Koyohose Selang Air Taman
    Deskripsi:
    Selang PVC Koyohose Garden. Selang PVC Koyohose Garden dibuat dari bahan baku PVC yang berkualitas tinggi sehingga Selang PVC Koyohose Garden tahan di segala macam cuaca dan banyak digunakan oleh tukang kebun profesional dan mereka yang bergerak di bidang pertamanan. Selang PVC Koyohose Garden dilengkapi dengan benang Polyester yang berkualitas tinggi di antara dua lapisan PVC (layer dalam berwarna hitam dan layer luar berwarna hijau transparan) sehingga Selang PVC Koyohose Garden memiliki kekuatan yang tinggi dan anti lumut. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Anti lumut. - Fleksibel. - Kuat dan tahan lama. - Tahan terhadap abrasi, korosi, bahan kimia & oli. - Diperkuat dengan benang Polyester. - Tahan terhadap sinar UV. - Harga terjangkau.
    atribut:
    • Color: Black Green
Daftar Harga hose coupler Terbaru March 2026
NITTO KOHKI Lever Lock Coupler Socket (for Hose Mounting)Rp419.900
Takagi Metal Hose ConnectorRp219.900
monotaro Coupler Brass Socket For Hose Mounting (Kopler)Rp169.900
monotaro Lever Type Coupler Hose Shank Coupler (Kopler Selang)Rp119.900
Hataya Limited Air Reel, Self Winding, Soft HoseRp5.499.900
TRUSCO Hose CouplerRp40.900
TEKIRO Quick Coupler Two Touch (Kopler)Rp17.900
CHIYODA TSUSHO Q Joint (Mild Horse Socket)Rp299.900
TEKIRO Quick Coupler Plug (Kopler)Rp8.900
NITTO Coupler High (Kopler)Rp139.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)