Ozawa Bussan (OZC) Camlock Coupler Hose Shank (Kamlok)

Sebelum PPN:
Rp679.900
Spesifikasi
MaterialAluminum die-cast (Body); NBR (Gasket)
Dimension A (mm)190
Dimension B (mm)86
Dimension C (mm)54
Dimension F (mm)31
Dimension G (mm)38
Compatible FluidsWater, oil, etc.
Connection MethodOne-touch type
Dimension H (mm)138
Dimension I (mm)40
Dimensions h1 (mm)66
Nominal Diameter (inch)1 1/2
Nominal Diameter (mm)40
Operating Temperature Range (°C)-50 to 200 (main unit only)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Lever couplings are lever-operated industrial joints.
- The coupler and adapter can be connected by manually tightening the lever. Attaching them to connections on hoses, valves, pipes, tanks, etc. reduces connection work.
- Select the order code based on the nominal diameter (size).
Warning
*Please select the material of the lever coupling body and gasket that is suitable for the fluid and location of use.
*NBR gaskets are fitted as standard to the coupler.
*Please use couplers and adapters made of the same material.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait