Beli hose clip di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Daytona Part Automotive Clip Wide Hose (Komponen Fastener Motor)
    Mulai

    Rp31.900

    Daytona Part Automotive Clip Wide Hose (Komponen Fastener Motor)
    Deskripsi:
    Usable:Fuel hose, oil line, such as to prevent loosening of any hose breather hose.
    atribut:
    • Material: Spring steel
    • Color: Black painted
  2. Allwin Noss Drill (Mata Bor Reduced Shank)
    Mulai

    Rp62.900

    Allwin Noss Drill (Mata Bor Reduced Shank)
    atribut:
    • Shank Size (inch): 1/2
    • Overall Length (mm): 154
    • Flute Length (mm): 80
  3. AS ONE Plate Glass Square Blue Soda Glass (Pelat Kaca)
    Mulai

    Rp339.900

    AS ONE Plate Glass Square Blue Soda Glass (Pelat Kaca)
    Deskripsi:
    It has excellent thermal shock resistance, low thermal expansion, and exhibits excellent heat and impact resistance in all fields.It has high light transmittance and low optical distortion.It is possible to cut specified dimensions in 0.1mm increments from a single piece.
    atribut:
    • Material: Blue plate (soda) glass
    • Cut Tolerance (mm): External dimension ±0.5 (standard product)
    • End Face: Chamfered finish
    • RoHS Information: RoHS2 (EU)2015/863 compliant
  4. Jason Clamp Hose Stainless 304 (Klem Selang)
    Mulai

    Rp4.900

    Jason Clamp Hose Stainless 304 (Klem Selang)
    Deskripsi:
    SS 304, full stainless steel material
    atribut:
    • Material: Stainless Steel
  5. Hioki Insulation Resistance Tester
    Mulai

    Rp7.899.900

    Hioki Insulation Resistance Tester
    Deskripsi:
    -A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.
    atribut:
    • Minimum Display: 0.01MΩ
    • Rated Measuring Voltage: 50/100, 125/250, 250/500, 500/2000, 1000/4000V/MΩ
    • Voltage (V): 600 (AC)
  6. SENSI Alcohol Wipes
    Rating:
    100% of 100
    (3)
    Mulai

    Rp12.900

    SENSI Alcohol Wipes
    Deskripsi:
    Penyeka antiseptik untuk mencegah risiko terpapar kuman dan bakteri. Dikemas dengan aluminium foil yang praktis dan higienis. Cocok untuk melap permukaan kulit dan benda-benda lain - Berguna sebagai antiseptik untuk menyeka kulit dan permukaan benda - Alcohol Wipes mengandung 70% Iso Propyl Alcohol - Alcohol Wipes hanya digunakan satu kali pakai
    atribut:
    • Iso Propyl Alcohol (%): 70
  7. ASOH Clamp Hose Stainless Steel (Klem Selang)
    47%
    Mulai

    Rp23.900

    ASOH Clamp Hose Stainless Steel (Klem Selang)
    Deskripsi:
    It has a surface treatment and has excellent anticorrosion properties. The rounded helicopter on the band prevents damage to the hose. It can also be adjusted with a flat-blade screwdriver.Hose tightening bracket. For general industry and automobile related products.
    atribut:
    • Material: Screw: SRWCH6A, Band Housing: SPCC / SD
    • Band Width (mm): 12
    • Bolt Head Shape (mm): Hex (7)
    • Thickness (mm): 0.93
  8. TOYOX Hose Clip Toyobio Joint-Parts (Klem Selang Clip)
    Mulai

    Rp329.900

    TOYOX Hose Clip Toyobio Joint-Parts (Klem Selang Clip)
    Deskripsi:
    TOYOBIO-JOINT (selang yang dapat digunakan: Seri TOYORING-F Hose (TGF 19mm))Pemipaan untuk minyak pangan* Untuk pemipaan mesin press filterPencegahan terputusnya sambungan selang dan bocornyacairan mencegah masalah produksi dan memungkinkan produksiyang efektif dan stabil.Bahan utama : Baja tahan karatDetail bahan : Nipple: SCS13 (Ekuivalen SUS304)Klem jepit: besi (lapisan GEOMET)Sesuai perundangan : Sesuai RoHS2
  9. monotaro.id Taper Shank Drill (Mata Bor Kones)
    Mulai

    Rp169.900

    monotaro.id Taper Shank Drill (Mata Bor Kones)
    Deskripsi:
    Taper Shank Drill | Mata Bor Besi Hss | Mata Bor ConesCocok Untuk Bor Magnet (Model Taper)Mata Bor Taper Shank- Untuk Pengeboran Di Mesin Bubut, Mesin Bor, Bor Frais, Dll.- Material Mata Bor Baja Hss ( High Speed Steel ).- Kualitas Mata Bor Tahan Lama / Tidak Mudah Tumpul.- Dapat Digunakan Untuk Pengeboran Besi Baja, Aluminium, Tembaga, Kuningan, Kayu, Plastik, Dll.Penggunaan Mata Bor- Proses Pengeboran Sebaiknya Menggunakan Pendingin.- Pendingin Yang Digunakan Sebaiknya Oli Dromuss.- Jangan Menggunakan Pendingin Air.- Kalau Tidak Ada Oli Dromuss Dapat Menggunakan Oli Biasa.
  10. ASOH Clamp Hose (Klem Selang)
    Mulai

    Rp379.900

    ASOH Clamp Hose (Klem Selang)
    Deskripsi:
    -Entirely made of stainless steel and has excellent toughness and corrosion resistance.-Has a structure excellent in strength since the edge of the band is bulging.-Can be tightened with a flat-head screwdriver, box wrench, etc.-For hose tightening.-For parts requiring corrosion resistance.
    atribut:
    • Thickness: 0.75mm
    • Min Diameter: 90mm
    • Maximum diameter: 120mm
  11. Endress Hauser PMC11 Series Pressure Sensor
    Mulai

    Rp13.999.900

    Endress Hauser PMC11 Series Pressure Sensor
    Deskripsi:
    Gauge pressureCerabar PMC11PMC11-AA1U1PCWBJACost-effective pressure transducer with ceramic sensor for measurement in gases or liquids
    atribut:
    • Accuracy (%): 0.5
    • Ambient Temperature (°C): -40 to 70
    • Ambient Temperature (°F): -40 to 158
    • Characteristic: Cost effective pressure transducer, capacitive sensor with ceramics measuring diaphragm
    • Characteristic/Application: Cost effective pressure transducer, capacitive sensor with ceramics measuring diaphragm
    • Communication: 4...20 mA 0...10 V
    • Design Approval: EN10204-3.1 Final inspection report Cleaned from oil and grease
    • Long Term Stability: 0.2 % of URL/year
    • Maximum Overpressure Limit (bar): 60
    • Maximum Overpressure Limit (psi): 900
    • Measuring Cell (bar): +0.4 to +40
    • Measuring Cell (psi): +6 to +600
    • Measuring Principle: Gauge pressure
    • Measuring/Application Task: Pressure, Continuous / Liquids
    • Process Connection: Threads: G1/4, G1/2, MNPT 1/4, MNPT 1/2, DIN13
    • Process Temperature (°C): -25 to +85
    • Process Temperature Range (°F): -13 to +185
    • Reference Accuracy: 0.5
    • Supply Voltage (V): Analogue output: 10…30 VDC 0...10 V output: 12…30 VDC
    • Supply/Communication (V): Analogue output: 10 to 30 DC 0 to 10 V output: 12 to 30 DC
  12. RS PRO Zinc Plated Steel O Clip Hose Clip Kit (Klem Selang)
    Mulai

    Rp7.599.900

    RS PRO Zinc Plated Steel O Clip Hose Clip Kit (Klem Selang)
    Deskripsi:
    RS PRO 'O' Hose ClipsFrom the trusted RS PRO brand, these double ear O clips are versatile and durable. With zinc-plated steel construction, the O clips are ideal for securing hoses, pipes and even cables. For demanding applications in pneumatics, low-pressure hydraulics and other relevant industries, these steel O clips are ideal for securing tubing to connectors.A 200 piece O clip set is also available (292-524.)NoteRequires closing pincers to install and remove. Both standard closing and side closing pincers can be used or alternatively cable cutters as a matter of course.To install close one ear fully, the first ear is then closed so the first ear can open slightly. This builds resilience strength allowing the clamp to hold against shrinkage, pressure and vibration caused by wear and tear and temperature changes.Use side closing pincers if access to ear is limited.We also have a range of O Clips available in Stainless Steel and a 200-piece Zinc Plated Steel kit.ApplicationsSometimes referred to as jubilee clips, o clips are designed for clamping onto tubes such as hoses. They can be used to secure connections to hoses.• Double ear clip often used for maintenance and OEM applicationsSuitable for applications involving air, fluid, gas and steam hoses of rubber or plastic, and co-axial and other electrical cables• Used in a wide range of industries including; mining, construction, heating and ventilation, welding, medical, military and aircraft• Also suitable for low-pressure hydraulic applications
    atribut:
    • Clip Type: O Clip
    • Largest Clip Inside Diameter (mm): 23 - 27
    • Largest Clip Inside Diameter Maximum (mm): 27
    • Largest Clip Inside Diameter Minimum (mm): 23
    • Material: Zinc Plated Steel
    • Number of Pieces: 200
    • Number of Sizes: 10
    • Smallest Clip Inside Diameter (mm): 5-7
    • Smallest Clip Inside Diameter Maximum (mm): 7
    • Smallest Clip Inside Diameter Minimum (mm): 5
  13. SATA Drive Socket Set (Set Kunci Sok)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp479.900

  14. M-One Clamp Hose Stainless (Klem Selang)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp1.900

    M-One Clamp Hose Stainless (Klem Selang)
    Deskripsi:
    High Quality Klem Selang / Hose Clamp
    atribut:
    • Body Material: Stainless Steel
    • Screw Material: Iron
    • Head Material: Iron
  15. TEKIRO Clamp Hoses (Klem Selang)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.900

    TEKIRO Clamp Hoses (Klem Selang)
    Deskripsi:
    TEKIRO KLEM SELANG 1/2" / HOSE CLAMP / TOOLS / PERKAKASKODE : GT-CH1680ORIGINAL TEKIRO
    atribut:
    • Material: Stainless Steel
Daftar Harga hose clip Terbaru October 2026
Daytona Part Automotive Clip Wide Hose (Komponen Fastener Motor)Rp31.900
Allwin Noss Drill (Mata Bor Reduced Shank)Rp62.900
AS ONE Plate Glass Square Blue Soda Glass (Pelat Kaca)Rp339.900
Jason Clamp Hose Stainless 304 (Klem Selang)Rp4.900
Hioki Insulation Resistance TesterRp7.899.900
AS ONE Glass Square Plate Blue Plate Soda GlassRp179.900
SENSI Alcohol WipesRp12.900
ASOH Clamp Hose Stainless Steel (Klem Selang)Rp23.900
TOYOX Hose Clip Toyobio Joint-Parts (Klem Selang Clip)Rp329.900
monotaro.id Taper Shank Drill (Mata Bor Kones)Rp169.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)