Endress Hauser PMC11 Series Pressure Sensor

Sebelum PPN:
Rp13.999.900 - Rp14.999.900
Spesifikasi
Accuracy (%)0.5
Ambient Temperature (°C)-40 to 70
Ambient Temperature (°F)-40 to 158
CharacteristicCost effective pressure transducer, capacitive sensor with ceramics measuring diaphragm
Characteristic/ApplicationCost effective pressure transducer, capacitive sensor with ceramics measuring diaphragm
Communication4...20 mA 0...10 V
Design ApprovalEN10204-3.1 Final inspection report Cleaned from oil and grease
Long Term Stability0.2 % of URL/year
Maximum Overpressure Limit (bar)60
Maximum Overpressure Limit (psi)900
Measuring Cell (bar)+0.4 to +40
Measuring Cell (psi)+6 to +600
Measuring PrincipleGauge pressure
Measuring/Application TaskPressure, Continuous / Liquids
Process ConnectionThreads: G1/4, G1/2, MNPT 1/4, MNPT 1/2, DIN13
Process Temperature (°C)-25 to +85
Process Temperature Range (°F)-13 to +185
Reference Accuracy0.5
Supply Voltage (V)Analogue output: 10…30 VDC 0...10 V output: 12…30 VDC
Supply/Communication (V)Analogue output: 10 to 30 DC 0 to 10 V output: 12 to 30 DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gauge pressure
Cerabar PMC11
PMC11-AA1U1PCWBJA
Cost-effective pressure transducer with ceramic sensor for measurement in gases or liquids
Feature
Easy and time-saving installation and set up within the plant due to very compact construction and customizable measuring ranges
Reference accuracy of 0.5% together with high long- term stability and repeatability ensures a high quality of process monitoring in standard processes
Capacitive oil-free measuring cell with high abrasion resistance and 100% test coverage during production guarantees long process availability
Use
Field of application
The Cerabar PMC11 is the most price-attractive compact pressure transmitter in its segment. It features a capacitive, oil-free ceramic sensor and is able to measure gauge pressure from 400mbar up to 40bar. The PMC11 is designed for standard applications in the process industry and to withstand the conditions with the use of high quality materials like 316L and 99,9% Al2O3.
Pressure transducer with oil-free ceramic sensor to measure gauge pressure in gases or liquids.
Process connections: Threads
Process temperature: -25 to +85°C (-13 to +185°F)
Process pressure: 400mbar to +40bar (6 to 600psi)
Accuracy: ±0.5% of span

Ulasan Produk

Tidak ada ulasan

Halaman Terkait