Beli hose band stainless di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Resiltools Hose Clamp Stainless Steel 201atribut:
- Thickness (mm): 0.7
- Material: Full Stainless steel
- Temperature Resistance (°C): 200
- Durability of Goods: 20 Years
- WURTH Hose ClampDeskripsi:With asymmetrical lockAsymmetrical housingFerritic Steel F1Even distribution of forceClamp head does not tilt away during tighteningSmooth and indented strap interior with rounded edgesPrevents injury and hose damage
- Sankyo Ball Valve SS316 PSI 1000 WOGatribut:
- Material: Stainless Steel SS316
- Pressure (psi): 1000 W.O.G
- End Connection: Screwed or Buttweld
- Ball: SS316
- Body: SS316
- Handle: SS304
- Inscrewed Part: SS316
- Packing Ring: SS304
- Plastic Cover: Plastic
- STEM: SS316
- Seat: PTFE
- Stem Nut: SS304
- Stem Packing: PTFE
- Thrust Washer: PTFE
- M-One Hose Clamp StainlessDeskripsi:High Quality Klem Selang / Hose Clampatribut:
- Body Material: Stainless Steel
- Screw Material: Iron
- Head Material: Iron
- TEKIRO Klem SelangDeskripsi:TEKIRO KLEM SELANG 1/2" / HOSE CLAMP / TOOLS / PERKAKASKODE : GT-CH1680ORIGINAL TEKIROatribut:
- Material: Stainless Steel
- ASANO Hose Clamp Stainless Steel SUS 304atribut:
- Material: Stainless Steel SUS 304
- JCK Clamp Slang (Hose Clamp SUS 304)atribut:
- Bolt Material: SUS 304
- Color: Silver
- Plat Material: SUS 304
- Non Brand Klem Selang Hose Clamp Stainlessatribut:
- Material: Body klem: Stainless steel, Kepala dan sekrup: steel (besi)
- Jason Hose Clamp Stainless 304Deskripsi:SS 304, full stainless steel materialatribut:
- Material: Stainless Steel
- TOYOX Safety-FS (Klem Selang)Deskripsi:AmanObeng plus dapat digunakan, sehingga tidak licin dan aman. Kemudian, tutup pengaman pada ujung klem mencegah cacat. Permukaan sisi dalam klem datar sehingga tidak melukai selang.Efisiensi kerja meningkatCukup dengan torsi pengencangan ringan, diperoleh kekedapan udara yang tinggi.Aplikasi Klem selang untuk berbagai jenis selang rakitanBahan Klem: Baja tahan karat SUS430Rumah: Baja tahan karat SUS430Baut: Besi (lapisan zink)Tutup pengaman: PEatribut:
- Body Material: Stainless steel SUS 430)
- Housing Material: Stainless steel SUS 430)
- Material Safety Close: PE
- BREEZE All Stainless Steel Hose Clamp, 7.9Mm Width (Klem Selang)atribut:
- Material: Screw:Stainless steel (SUS305), Band, Housing:Stainless steel (SUS301)
- Maximum Diameter (mm): 20
- Minimum Diameter (mm): 11.0
- Thickness (mm): 0.58
- Hexagonal bolt: 6.4mm
- Band width: 7.9mm
- Purpose of Use: For air pipes and fuel pipes. Hose band for small diameter pipe.
- monotaro Tube Clamp (Klem Selang)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Destructive Torque (N m): 4 to 4.6
- Bolt 2 Sides Width (mm): 7
- Band Thickness (mm): 0.6
- Band Width (mm): 9
- Jason Superior Clamp Stainless Steelatribut:
- Material: Stainless Steel
- ALDO Klem Selang Stainlessatribut:
- Plate: SUS 304
- Sankyo Ball Valve 3PCatribut:
- Material: Stainless Steel SS316
- End Connection: Screwed or Buttweld
- Pressure (psi): 1000 W.O.G
- Ball: SS316
- Body: SS316
- Bolt: SS304
- Bolt Washer: SS304
- Cap: SS316
- Gland Nut: SS304
- Handle: SS304
- Hex Nut: SS304
- Lock Device: SS304
- Plastic Cover: Plastic
- STEM: SS316
- Seat: PTFE
- Stem Nut: SS304
- Stem Packing: PTFE
- Matlock Bolt Clamp/GBS Clamp Heavy Duty W2 Stainless SteelDeskripsi:Heavy duty bolt clamps to DIN 3017 are specifically designed to give extremely high band tension for sealing pressure/suction lines with either steel or plastic reinforcement and high shore hardness. Reinforced loops withstand significantly higher torques and the mechanically locked closure has no welding points and therefore no contact corrosion. Bridge gives optimal hose protection and the robust band with rounded edges for protection against injuries and/or damage to the hose surface. W2 material. Band grade 430 stainless steel. Housing/bolt 8.8 grade BZP.atribut:
- Type: Heavy Duty Bolt Clamp
- Standards Met: DIN 3017
- Pack Quantity: 1
- Material: Stainless Steel (304) A2
- Surface Treatment: Plain
- Voss Klem Selang T Boltatribut:
- Min Diameter: 109mm
- Tightening Torque (n・m): 28.2
- Maximum diameter: 117mm
Daftar Harga hose band stainless Terbaru January 2026
| Resiltools Hose Clamp Stainless Steel 201 | Rp30.900 |
| WURTH Hose Clamp | Rp22.900 |
| Sankyo Ball Valve SS316 PSI 1000 WOG | Rp53.900 |
| M-One Hose Clamp Stainless | Rp1.900 |
| TEKIRO Klem Selang | Rp1.900 |
| TORA Hose Clamp (Klem) | Rp1.900 |
| ASANO Hose Clamp Stainless Steel SUS 304 | Rp35.900 |
| JCK Clamp Slang (Hose Clamp SUS 304) | Rp6.900 |
| Non Brand Klem Selang Hose Clamp Stainless | Rp900 |
| WP Clamp Hose SS Plat SUS 304 (Klem Selang) | Rp31.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)
























































































































































/idP103195661-38.jpg)

/P103079655-1.jpg)

/onP105447887-1.jpg)

/gwP105211608-1.jpg)
/8iP102019306-2.jpg)
/P101001059-1.jpg)