Beli hose air compressor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Air Hose (Selang Udara)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp809.900

    TRUSCO Air Hose (Selang Udara)
    Deskripsi:
    Super soft type and excellent in workability.
    atribut:
    • Color: Orange
    • Operating Temperature Range (°C): -10 to 60
    • Working Pressure (MPa): 1.5
  2. monotaro Polyurethane Hose For Air
    Mulai

    Rp1.399.900

    monotaro Polyurethane Hose For Air
    Deskripsi:
    Light weight, pressure resistant air hose. made in Japan. By using polyurethane hose material excellent in cold resistance, it is superior in flexibility even in winter.. Construction painting, automobile maintenance, hose for air toolsDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Color: orange
    • Material: Polyurethane
    • Feature: Cold resistance / pressure resistance / flexibility
    • Suitable fluid: Air
    • Maximum Operating Pressure (MPa): 1.5
    • Operating Temperature Range (°C): -20~60
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  3. TRUSCO Selang Kompresor Spiral
    Mulai

    Rp859.900

    TRUSCO Selang Kompresor Spiral
    Deskripsi:
    Usage:Elastics part of air piping
    atribut:
    • Color: Yellow
    • Length (mm): (Coil portion) 630
    • Overall Length (mm): 1230
    • Weight (g): 432
    • Working Pressure (MPa): 0.8
    • Hose Dimension (Inner Diameter x Outside Diameter) (mm): 5x8
    • Fluid: Air
    • Hose Coupling: 1/4cupring
    • Fluid Temperature (°C): (Nofreezing)-5to60
  4. INGCO Spiral Air Hose
    Mulai

    Rp159.900

    INGCO Spiral Air Hose
    Deskripsi:
    INGCO Spiral Air Hose (15 M) // Selang Angin Kompresor Recoil
    atribut:
    • Material: PU
    • Length (m): 15
    • Diameter (mm): 5/8
  5. TEKIRO Selang Kompresor Spiral AT Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp98.900

    TEKIRO Selang Kompresor Spiral AT Series
    Deskripsi:
    Berfungsi untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyurethene
    atribut:
    • Material: Polyurethene
  6. Figo Air Pressure Hose (With A Pair Of Nepple) / Selang Tekanan Udara
    Mulai

    Rp80.900

    Figo Air Pressure Hose (With A Pair Of Nepple) / Selang Tekanan Udara
    atribut:
    • Size (inch): 3/8
    • Working Pressure (Bar): 50
  7. monotaro Air Coil Hose
    Mulai

    Rp229.900

    monotaro Air Coil Hose
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Air Outlet: Two-Touch Coupler
    • Color: Yellow
    • Coupler Type: Small: 20PPA, Large: 20SP
    • Dimensions b (mm): 150
    • Dimensions c (mm): 58phi +/- 5
    • Fluid: Air
    • Inner Diameter (phi mm): 5
    • Inner Diameter x Outside Diameter (phi mm): 5x8
    • Material: Hose/polyurethane, coupler/steel (chrome plating)
    • Maximum Working Pressure (MPa): 0.8
    • Operating Temperature Range (°C): -5 - 60
    • Outer Diameter d (mm): 8
  8. INGCO Vacuum Cleaner
    Mulai

    Rp1.099.900

    INGCO Vacuum Cleaner
    atribut:
    • Tank Material: Stainless Steel
  9. INGCO Air Blow Gun
    Mulai

    Rp51.900

    INGCO Air Blow Gun
    Deskripsi:
    INGCO Air Blow Gun // Semprotan Duster Tiup Peniup Angin
  10. TEKIRO Selang Kompresor Spiral AT Series
    Rating:
    100% of 100
    (7)
    Mulai

    Rp95.900

    TEKIRO Selang Kompresor Spiral AT Series
    Deskripsi:
    TEKIRO Selang Recoil merupakan selang angin kompresor yang menjadi salah satu komponen dalam sistem instalasi udara. Selang angin kompresor berfungsi untuk mengalirkan atau mendistribusikan udara bertekanan tinggi dari dalam tangki kompresor ke output media kerja yang diinginkan. Selang angin kompresor terbuat dari material berkualitas yang tahan terhadap tekanan tinggi.Fungsi : untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyurethene
    atribut:
    • Size (mm): 5x8
    • Dimension 2 (mm): 50
    • Dimension 3 (mm): 150
    • Dimension 4 (mm): 450
  11. Togawa Super Air Hose (Selang Angin)
    Mulai

    Rp889.900

    Togawa Super Air Hose (Selang Angin)
    Deskripsi:
    -It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.
    atribut:
    • Fluid Temperature: Follows the braided hose to be used
    • Holding Ring Materials: Polyacetal
    • Inner Materials: Stainless steel(SUS304)
    • Working Fluid: Air, Water
    • Working Pressure: Follows the braided hose to be used
  12. TEKIRO Selang Bertekanan Tinggi
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    TEKIRO Selang Bertekanan Tinggi
    Deskripsi:
    Untuk menyalurkan udara dengan dengan bantuan kompressor untuk keperluan tertentuMaterial : polyurethene
  13. TRUSCO Spiral Air Hose with Coupling (Selang Spiral)
    Mulai

    Rp559.900

    TRUSCO Spiral Air Hose with Coupling (Selang Spiral)
    atribut:
    • Coil Diameter (mm): 42
    • Color: Yellow
    • Connecting Joint: 1/4 Coupling
    • Finishing Material: Main Body: Polyurethane
    • Fluid Temperature (°C): -5 to 60 (to be freeze free)
    • Hose Inner Diameter x Outer Diameter (mm): 5x8
    • Working Pressure (MPa): 0.8
  14. TRUSCO Air Hose Reel
    Mulai

    Rp4.099.900

    TRUSCO Air Hose Reel
    atribut:
    • Material: Hose:Polyurethane (Braided)
    • Total Hose Length (m): 10
    • Width (mm): 300
    • Depth (mm): 111
    • Height (mm): 330
    • Usage Pressure: 1.4MPa (14kgf/cm2)
    • Specification: Ratchet Stopper, Automatic Thread Rewind, Reinforced Resin Coupler Design
    • Accessories: Mounting Bracket Set, Primary-side Hose 1
  15. Kennedy Stud Puller Set
    Mulai

    Rp1.899.900

    Kennedy Stud Puller Set
    Deskripsi:
    Chrome vanadium clamping rollers grip worn or rounded fixings by compressing onto the fixing as the socket is turned, applying pressure to grip, turn and remove. Unscrews left and right hand threads. Set Contents: 6mm, 8mm, 10mm, 12mm.
    atribut:
    • Product Type: Stud Extractor Set
    • Product Range: 6 - 12mm
    • Number of Pieces: 4
  16. TRUSCO Urethane Braid Hose
    Mulai

    Rp1.799.900

    TRUSCO Urethane Braid Hose
    atribut:
    • Fluid Temperature (°C): (No Freezing) -5 to 60
  17. AEROQUIP Air-Compressor Discharge Hose
    Mulai

    Rp7.399.900

    AEROQUIP Air-Compressor Discharge Hose
    Deskripsi:
    These vehicle air-compressor discharge hoses have a PTFE (polytetrafluoroethylene) inner tube that reduces carbon buildup, and they can withstand high temperatures. These hose assemblies come with fittings on both ends for connecting to compatible equipment.
    atribut:
    • UNSPSC: 40142002
    • Bend Radius (in): 5
    • Burst Pressure (psi): 8000
    • Hose Color: Silver
    • Hose Cover Material: 304 Stainless Steel
    • Hose Inside Dia.: 3/8
    • Hose Length (ft): 50
    • Hose Outside Dia.: 1/2
    • Hose Reinforcement Material: Stainless Steel
    • Hose Tube Material: PTFE
    • Safety Factor: 4:1
    • Standards: SAE 100R14A
    • Temperature Range (°F): -65 to 450
  18. TRUSCO Braid Hose Roll length 10m (Selang Braid)
    Mulai

    Rp339.900

    TRUSCO Braid Hose Roll length 10m (Selang Braid)
    Deskripsi:
    Factory air and water pipe in machine tool, molding machine, factory equipment.
    atribut:
    • Purpose of Use: Industrial air/water pipe for machine tools, molding type machines, factory equipment, etc.
    • Working Pressure (MPa): 1
Daftar Harga hose air compressor Terbaru March 2026
TRUSCO Air Hose (Selang Udara)Rp809.900
monotaro Polyurethane Hose For AirRp1.399.900
TRUSCO Selang Kompresor SpiralRp859.900
INGCO Spiral Air HoseRp159.900
TEKIRO Selang Kompresor Spiral AT SeriesRp98.900
Figo Air Pressure Hose (With A Pair Of Nepple) / Selang Tekanan UdaraRp80.900
monotaro Air Coil HoseRp229.900
INGCO Vacuum CleanerRp1.099.900
Deluxe Braided Reinforced Hose/SelangRp329.900
INGCO Air Blow GunRp51.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)