Beli hose 3 4 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Anzen Spray Gun Suction (Alat Semprot Cat)
    Mulai

    Rp2.699.900

    Anzen Spray Gun Suction (Alat Semprot Cat)
    Deskripsi:
    Anzen has been designing and manufacturing high quality spray guns for profesional and industrial uses. We produce spraying equipment with utilises the latest and most advanced manufacturing technology. We provide the highest customers satisfaction.
    atribut:
    • Type of feed: Suction
  2. monotaro Air Hose, With One-Touch Coupler (Selang Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    monotaro Air Hose, With One-Touch Coupler (Selang Angin)
    Deskripsi:
    Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.
    atribut:
    • Air Outlet: 1/4 One-Touch Coupler
    • Maximum Working Pressure (MPa): 1.47
    • Normal Opreration Pressure: 0.78
    • Operating Temperature Range (°C): -40 to 60
    • Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
    • Color: Orange
  3. Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)
    57%
    Mulai

    Rp299.900

    Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)
    Deskripsi:
    Usage:Vibration absorption. Land subsidence, earthquake measures.
    atribut:
    • Maximum Working Pressure: 1MPa
  4. TRUSCO Selang Kompresor Spiral Urethane dengan Coupling
    Mulai

    Rp539.900

    TRUSCO Selang Kompresor Spiral Urethane dengan Coupling
    Deskripsi:
    Highly elastic polyurethane resin Because the product is spirally processed, it has excellent spring characteristics because it is hard to be folded.
    atribut:
    • Coil Diameter (mm): 42
    • Color: Blue
    • Fluid: Air
    • Fluid Temperature (°C): (No Freezing) -5 to 60
    • Hose Coupling: 1/4 Cup Ring
    • Hose Dimension (Inner Diameter x Outside Diameter) (mm): 5 x 8
    • Specifications: with Both End Coupling
    • Working Pressure (MPa): 0.8
  5. TRUSCO Hose C-Type Air Reel For High Pressure, Main Unit Only (Gulungan Selang)
    Mulai

    Rp3.799.900

    TRUSCO Hose C-Type Air Reel For High Pressure, Main Unit Only (Gulungan Selang)
    Deskripsi:
    -Since a socket is built in a drum, can be used only by inserting a plug for an applicable hose.-An excellent stability with a rotating base that is hard to overturn.-The take-up handle is a foldable storage type.
    atribut:
    • Primary Mounting Side: High Pressure Plug 22HPP
    • Secondary Mounting Side: High Pressure Auto-locking Socket
    • Primary-Side Hose: Length 1m
    • Working Fluid: Compressed Air
    • Applicable Hose: THP type
    • Hose Material: PVC Elastomer
    • Reel Body Materials: Steel
    • Width x Depth x Height: 242x282x289mm
    • Working Pressure: 3.0Mpa
    • Working Temperature: -10 to 60°C
  6. Togawa Super Air Hose (Selang Angin)
    61%
    Mulai

    Rp359.900

    Togawa Super Air Hose (Selang Angin)
    Deskripsi:
    -It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.
    atribut:
    • Fluid Temperature: Follows the braided hose to be used
    • Holding Ring Materials: Polyacetal
    • Inner Materials: Stainless steel(SUS304)
    • Working Fluid: Air, Water
    • Working Pressure: Follows the braided hose to be used
  7. NITTO KOHKI High Coupler (Large Diameter) Socket (for Hose Mounting) (Kopler)
    Mulai

    Rp339.900

    NITTO KOHKI High Coupler (Large Diameter) Socket (for Hose Mounting) (Kopler)
    atribut:
    • Installation Shape: hose nipple
    • Socket or Plug: socket
    • Fluid: air
    • Material (Seal): Nitrile rubber
    • Valve Structure: With valve
    • Maximum Working Pressure (MPa): 1.5
    • Operating Temperature Range (°С): -20 to +80
    • Body Material: Steel (chrome plating)
    • Dimension D (mm): 35
  8. Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)
    54%
    Mulai

    Rp999.900

    Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)
    Deskripsi:
    Usage:For compressed air pumping of civil construction, shipbuilding, mining and manufacturing, etc.
    atribut:
    • Material: Synthetic rubber (SBR styrene butadiene rubber)
    • Length (m): 10
    • Inner Diameter (phi mm): 15.9
    • Operating Temperature Limits: -20 to 60deg C
    • Working Pressure (MPa): 1
    • Inner Diameter x Outside Diameter (phi mm): 15.9x26.0
    • Outer Diameter d (mm): 26
    • Purpose of Use: For compressed air feeding for civil engineering, ship building, mining and manufacturing industry, etc.
  9. LAKONI Kompresor Angin Direct Driven
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

    LAKONI Kompresor Angin Direct Driven
    Deskripsi:
    Lakoni tipe Imola merupakan kompresor portable yang tepat digunakan untuk pengecatan menggunakan spraygun, menggunakan paku tembak, untuk pompa ban dan kegunaan-kegunaan lainnya.
    atribut:
    • Voltage (V): 180-220
  10. NITTO KOHKI High Coupler (Large Diameter) (for Female Mounting) Plug (Kopler)
    Mulai

    Rp159.900

    NITTO KOHKI High Coupler (Large Diameter) (for Female Mounting) Plug (Kopler)
    atribut:
    • Material (Seal): Nitrile rubber
    • Fluid: air
    • Valve Structure: No valve
    • Installation Shape: For female thread mounting
    • Pressure resistance: 2.0MPa [20kgf/cm2)
    • Socket or Plug: plug
    • Body Material: Steel (chrome plating)
    • Dimension BD (mm): 13
    • Dimension C (mm): 23
    • Maximum Working Pressure (MPa): 1.5
    • Operating Temperature Range (°С): -20 to +80
  11. NITTO KOHKI Rotary Type Line Coupler (Kopler Rotasi 3 Cabang)
    Mulai

    Rp1.799.900

    NITTO KOHKI Rotary Type Line Coupler (Kopler Rotasi 3 Cabang)
    atribut:
    • Valve: Yes
    • Fluid: air
    • Material (Seal): Nitrile rubber
    • Body Material: Body / brass, coupler / steel
  12. MultiPro Direct Coupling Air Compressor (Kompresor Angin)
    Mulai

    Rp1.499.900

    MultiPro Direct Coupling Air Compressor (Kompresor Angin)
    Deskripsi:
    MultiPro direct coupling merupakan kompresor yang bekerja tanpa menggunakan vanbelt.
    atribut:
    • Maximum Pressure (bar): 8
  13. monotaro Air Coil Hose (Selang Angin Spiral)
    Mulai

    Rp179.900

    monotaro Air Coil Hose (Selang Angin Spiral)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Fluid: Air
    • Color: yellow
    • Material: Hose/polyurethane, coupler/steel (chrome plated)
    • Air Hose Connection: Two-touch coupler
    • Dimension C (mm): 58Φ±5
    • Inner Dia. x Outer Dia. (Φmm): 5×8
    • Inner Diameter (Φmm): 5
    • Maximum Operating Pressure (MPa): 0.8
    • Operating Temperature Range (°C): -5~60
    • Outer Diameter (φmm): 8
    • Type of Coupler: Small: 20PPA, Large: 20SP
  14. LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)
    Mulai

    Rp1.999.900

    LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)
    Deskripsi:
    Kompresor udara tanpa oli lakoni tipe fresco dapat di gunakan untuk tempat yang membutuhkan udara bertekanan tanpa terkontaminasi oleh oli mesin, contohnya pada industri makanan, pakaian, laboratorium, dan dokter gigi atau kebutuhan udara bertekanan tanpa suara bising.
Daftar Harga hose 3 4 Terbaru October 2026
Anzen Spray Gun Suction (Alat Semprot Cat)Rp2.699.900
monotaro Air Hose, With One-Touch Coupler (Selang Angin)Rp239.900
Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)Rp299.900
TRUSCO Selang Kompresor Spiral Urethane dengan CouplingRp539.900
TRUSCO Hose C-Type Air Reel For High Pressure, Main Unit Only (Gulungan Selang)Rp3.799.900
Togawa Super Air Hose (Selang Angin)Rp359.900
NITTO KOHKI High Coupler (Large Diameter) Socket (for Hose Mounting) (Kopler)Rp339.900
Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)Rp999.900
MultiPro Belt Drive Air Compressor (Single Stage) VBC-EME series (Kompresor Angin)Rp3.399.900
LAKONI Kompresor Angin Direct DrivenRp1.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)