Beli hollow wall anchor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GETRA Cabinet Wall Hanging (Lemari Gantung Dinding)
    Mulai

    Rp3.499.900

    GETRA Cabinet Wall Hanging (Lemari Gantung Dinding)
    Deskripsi:
    With sliding door Stainless steel body
    atribut:
    • Height (mm): 600
  2. JUSTRITE Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)
    Mulai

    Rp21.999.900

    JUSTRITE Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)
    Deskripsi:
    Countertop Safety Cabinets allow increased access to frequently used liquids, without compromising safety. Portable size keeps work areas flexible. Use optional wall hanger assembly for wall mounting. These cabinets have all the great features and benefits of our classic cabinets as outlined below.Protect workers, reduce fire risks, and improve productivity by storing flammable fuels and chemicals in code-compliant safety cabinets. Designed to meet OSHA and NFPA standards, Sure-Grip® EX cabinets are constructed of sturdy 18-gauge (1-mm) thick double-wall, welded steel with 1-1/2” (38-mm) of insulating air space for fire resistance. High-performance, self-latching doors close easily and securely for maximum protection under fire conditions. Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works every time.For added security, U-Loc™ handle comes with a cylinder lock and key set or accepts an optional padlock.Haz-Alert™ reflective warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight.Patented SpillSlope® galvanized steel shelves direct spills to back and bottom of a leakproof 2” (51-mm) bottom sump. They adjust on 3” (76-mm) centers for versatile storage. Cabinets also feature dual vents with flame arresters, four adjustable self-leveling feet, grounding connector, and trilingual warning label. Durable lead-free epoxy/polyester powder-coat finish provides excellent chemical resistance.Self-close door shuts and latches automatically when a fusible link melts at 165°F (74ºC) under fire conditions. Unique, concealed self-closing mechanism offers obstruction-free access to contents.All cabinets come with a ten-year warranty.
  3. Bambi Name Card Holders
    Mulai

    Rp20.900

    Bambi Name Card Holders
    Deskripsi:
    Bahan kantung PVC 0.13 mm.
  4. Dusafe Road Barrier (Barikade Jalan)
    Mulai

    Rp1.899.900

    Dusafe Road Barrier (Barikade Jalan)
    Deskripsi:
    Designed as traffic divider. These barriers can be connected as barricade and filled up with up to 500 liters of water. Can be filled with water or sand for more stable applications.
    atribut:
    • Dimension (WxH)(cm): 80x100
  5. TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp88.900

    TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Deskripsi:
    Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
  6. Hyundai Generator Inverter Portable (Genset Inverter)
    Mulai

    Rp7.199.900

    Hyundai Generator Inverter Portable (Genset Inverter)
    atribut:
    • Phase: Single
    • Frequency (Hz): 50
    • Voltage (V): 220
  7. NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp39.900

    NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-
    atribut:
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Current: AC, DC+, DC-
    • Yield Point (kgf/mm²): 43.5
    • Tensile Strength (kgf/mm²): 52.1
    • Elongation (%): 28
  8. Extech Light Meter
    Mulai

    Rp3.599.900

    Extech Light Meter
    Deskripsi:
    LIGHT METER BACKLIT DISPLAY HD400 adalah alat yang digunakan untuk pengukuran intensitas cahaya dalam fotografi, penguku ran cahaya digunakan untuk menentukan pembukaan pada alat optik. Pada al at ini terdapat kecepatan film dan kecepatan rana alat ini akan menunjukkan f stop yang akan menunjukkan pembukaan yang netral. Beberapa teknik yang digunakan oleh lightmeter yaitu Spot metering, Average metering, Center weight metering, Matrix metering. Light meter ini mempunyai besar lux 400, 4000, 40k, 400kLux. Light meter sering digunakan di industri, pabrik, bengkel atau laboratorium .
  9. Wasser Pump Submersible Deep Well (Pompa Celup)
    Mulai

    Rp2.899.900

    Wasser Pump Submersible Deep Well (Pompa Celup)
    Deskripsi:
    Pompa Celup 4 inch Wasser ini memiliki capacity max 97 lpm dan head max 143 m, berkualitas dan terbukti, cocok untuk kebutuhan industri, konstruksi dan juga pemakaian sesuai kebutuhan di project
    atribut:
    • Outlet Diameter (inch): 1.5
    • SNI License: Yes
    • SNI Number: PCS 00074.01
  10. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  11. WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    98% of 100
    (41)
    Mulai

    Rp60.900

    WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  12. Daiken Hanger Parts for Product & Equipment
    Mulai

    Rp739.900

    Daiken Hanger Parts for Product & Equipment
    Deskripsi:
    atribut:
    • Item Name: Trolley multiple wheel
  13. FOMAC Electric Fryer
    Mulai

    Rp629.900

    FOMAC Electric Fryer
    Deskripsi:
    Usaha kuliner aneka gorengan tentunya membutuhkan alat yang dapat membantu mempercepat proses penggorengan dan agar dapat matang secara merata. Teknik menggoreng dengan teknik Deep Fryer tentunya merupakan salah satu teknik yang paling diandalkan dan dipercaya dapat membuat gorengan lebih berkualitas. Deep Fryer merupakan metode memasak di mana makanan direndam dalam minyak panas. Minyak akan secara langsung memasak lapisan luar makanan dan panasnya meresap merata ke bagian tengahnya.Electric Fryer FRY-E61C merupakan alat penggorengan modern yang menggunakan energi listrik. Electric Fryer FRY-E61C ini sangat cocok digunakan usaha kuliner seperti fast food, restoran, hotel, café, aneka gorengan, dan sebagainya. Electric Fryer FRY-E61C ini memiliki desain yang praktis yang dirancang dengan memadukan fungsi kompor dan wajan penggorengan. Body Electric Fryer FRY-E61C ini terbuat dari bahan stainless steel berkualitas yang kokoh dan tahan terhadap suhu tinggi, sehingga sangat aman untuk makanan. Electric Fryer FRY-E61C ini dilengkapi dengan  peniris, sehingga dapat memudahkan pada proses penggorengan. Electric Fryer FRY-E61C memiliki knob pengatur suhu yang dapat disesuaikan dengan kebutuhan. Electric Fryer FRY-E61C selain memiliki bentuk yang simple, juga sangat mudah digunakan dan dibersihkan.
  14. Schneider Electric Miniature Circuit Breaker 1P C Series (Pemutus Sirkuit/MCB)
    Mulai

    Rp88.900

    Schneider Electric Miniature Circuit Breaker 1P C Series (Pemutus Sirkuit/MCB)
    atribut:
    • Electric Current (A): 25
    • Number Of Poles (P): 1
Daftar Harga hollow wall anchor Terbaru October 2026
GETRA Cabinet Wall Hanging (Lemari Gantung Dinding)Rp3.499.900
JUSTRITE Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)Rp21.999.900
Bambi Name Card HoldersRp20.900
Dusafe Road Barrier (Barikade Jalan)Rp1.899.900
TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)Rp88.900
Hyundai Generator Inverter Portable (Genset Inverter)Rp7.199.900
Schneider Electric Photoelectric sensors XU Series (Sensor Fotolistrik)Rp799.900
NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)Rp39.900
Extech Light MeterRp3.599.900
Wasser Pump Submersible Deep Well (Pompa Celup)Rp2.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)