Beli holesaw 4 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KUGEL Hole SawDeskripsi:Mata Bor Besi / Hole Saw 100mm merk KUGELBerbahan HSS untuk keperluan pengeboran besi, metal, kayu dan sejenisnya, dengan kualitas sangat baik namun dengan harga yang terjangkauKUAT, KOKOH, dan TAHAN LAMA !
- BAHCO Holesaw Bi-MetalDeskripsi:Made of cobalt-filled matrix high-speed, ideal for cutting iron, stainless steel, siding, wood etc. 6 ° rake angle, 4/6 mountain, large inside clam value, with chip evacuation hole. It is a flat cap that is strong against load.
- Kennedy Bi-Metal Holesawatribut:
- Cutting Material: High Speed Steel
- Application Materials: Aluminium Brass Bronze Cast Iron Cast Iron Plastic Sheet Metal Wood
- Body Material: Alloy Steel
- Blade Construction: Bi-metal
- Tooth Pitch: Constant
- Cutting Depth (mm): 38
- KUGEL Holesaw T.C.TDeskripsi:Mata Bor Besi / Hole Saw 100mm merk KUGELBerbahan HSS untuk keperluan pengeboran besi, metal, kayu dan sejenisnya, dengan kualitas sangat baik namun dengan harga yang terjangkauKUAT, KOKOH, dan TAHAN LAMA !
- TRUSCO Carbide-Tipped Hole Saw for Stainless SteelDeskripsi:This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
- MILWAUKEE Hole Saw KitDeskripsi:These kits include metal-cutting hole saws that are used in standard power drills. They are used to cut steel, mild alloys, and aluminum, such as sheet metal and thin plate metal.
- Langsol Hole Saw TCT Deep 5mmatribut:
- Material: Tungsten Carbide Tipped (TCT)
- Effective Cutting Capacity (mm): 5
- TRUSCO E Type Hole Sawatribut:
- Drilling Depth (BD) (mm): 8
- Material: Cutting Edge: High Speed Steel (SKH51) Center Drill: High Speed Steel (SKH51)
- GETRA Food PanDeskripsi:Full stainless steel body. Oval Food Pan. For YH-736D.
- monotaro.id Sekrup Tapping PAB Stainless Steel 304 (PH) Pack KecilDeskripsi:Sekrup tapping ini memiliki kepala yang bulat dan terbuat dari bahan stainless steel 304 yang memiliki daya tahan karat yang sangat baik.atribut:
- Material: Stainless Steel 304
- TRUSCO TSL Hole Saw SKH59 BimetalDeskripsi:- Because of long blade length, it adapts to drilling in a wide range of fields. Using our own cobalt bi-metal blade. With spring for discharge. With unequal pitch blade shape, stable cutting and light drilling on wood have been realized
- SIMONDS Hacksaw BladeDeskripsi:Untuk memotong berbagai logam termasuk paduan dan baja tahan karatatribut:
- Size (inch/mm): 12/300
Daftar Harga holesaw 4 Terbaru March 2026
| SIMONDS Bi Metal Hole Saw | Rp35.900 |
| SIMONDS Arbor | Rp40.900 |
| BOSCH Bi-Metal Hole Saw for Metal, Aluminium, PVC and Wood | Rp42.900 |
| BOSCH Bi-Metal Hole Saw | Rp189.900 |
| KUGEL Hole Saw | Rp16.900 |
| BAHCO Holesaw Bi-Metal | Rp229.900 |
| Kennedy Bi-Metal Holesaw | Rp36.900 |
| Double Thunders Hole Saw Besi HSS | Rp20.900 |
| KUGEL Holesaw T.C.T | Rp42.900 |
| TRUSCO Carbide-Tipped Hole Saw for Stainless Steel | Rp549.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



































































































































































%20Pack%20Kecil/r0P103460972-2.jpg)