Beli hole saws for wood set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Tradesman Holesaw Kit In Plastic TubeDeskripsi:For producing high quality holes in wood, steel, brass, bronze, cast iron, aluminium and plastic. Featuring a very aggressive cutting action and M3 HSS cutting teeth to give a very smooth finish. Cuts up to 40% faster then constant pitch saws. The varying tooth pitch gives substantial reductions in noise by disrupting harmonics produced when sawing materials such as tubing, angle etc. Improved swarf clearance is also achieved requiring less effort to complete each cut. Tooth life is greatly extended, as is battery life when used with a cordless drill. Suitable for all uses: engineering, construction and maintenance. 4 to 6 teeth per inch. 28.5mm (1 1/8inch) cutting depth. Tradesman’s Compact Kits High quality variable pitch bi-metal high speed steel holesaws with hardened cutting edges. Supplied in a handy storage tube. Ideal size to fit into power tool cases and tool boxes.5 Piece: Comprises of 16, 20, 25 and 30mm holesaws with K1 arbor. 11 Piece: Comprises of 16, 19, 20, 22, 25, 30, 32, 38 and 51mm holesaws with K1 and K10 arbors.atribut:
- Maximum Jaw Capacity: 34mm
- Type: Adjustable Wrench
- Jaw Material: Steel
- Jaw Thickness: Standard
- Special Features: Graduated Scale
- Overall Length: 150mm
- Head Angle: 15 Degree
- Part Number: KEN0502100K
- TOTAL Professional Tools KitDeskripsi:6pcs Masonry Drillbits: 3, 4, 5, 6, 8, 10mm. - 19pcs HSS Twist Drill Bits: 1, 1.5, 2, 2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6, 6.5, 7, 7.5, 8, 8.5, 9, 9.5, 10mm. - 6pcs Wood Twist Drill Bits: 3, 4, 5, 6, 8, 10mm. - 52pcs 25mm length Screwdriver Bits: PH0/1/2/2/3/4;PZ0/1/2/2/3/4;SL3/4/5/6/3.5/4.5/5.5/6.5;TX10/15/20/25/30/40;S1/2/3;H3/4/5/6;TT10/15/20/25/30/40;HT3/4/5/6;M6;SP6/8;TW2/3;TS8/10;C2/3. 1pc Bits Holder. 3pcs Wood Flat Drill Bits: 16, 20, 25mm. 5pcs 48mm length Magnetic Nuts: 7, 8, 10, 12, 13mm. 1pc 12mm Countersink. 1pc Mini Spirit Level. 1pc Snap-off Blade Knife with 5 blades. 4pcs Depth Gauge. 1pc Hex Wrench for Depth Gauge. 1pc Drill Bits Diameter Gauge. 4pcs Carbon Steel Hole Saws. 1pc Hole Saw Arbor. 10pcs 1/4inch Sockets: 4, 5, 6, 7, 8, 9, 10, 11, 12, 13mm. 1pc 4-6 Adaptor. 1pc Ratchet Handle. 1pc 8oz Claw Hammer. 1 set 8pcs Hex Key: 2.5, 3, 4, 5, 6, 7, 8mm. Packed by TOTAL style BMC and color box.
- Kennedy Holesaw Professional Kit Variable Pitch (Gergaji Lubang)Deskripsi:For producing high quality holes in wood, steel, brass, bronze, cast iron, aluminium and plastic. Featuring a very aggressive cutting action and M3 HSS cutting teeth to give a very smooth finish. Cuts up to 40% faster then constant pitch saws. The varying tooth pitch gives substantial reductions in noise by disrupting harmonics produced when sawing materials such as tubing, angle etc. Improved swarf clearance is also achieved requiring less effort to complete each cut. Tooth life is greatly extended, as is battery life when used with a cordless drill. Suitable for all uses: engineering, construction and maintenance. 4 to 6 teeth per inch. 28.5mm (1 1/8inch) cutting depth. Service Engineer’s Kit - 9 Pieces Comprises of 22, 29, 35, 44, 51 and 64mm variable pitch bi-metal high speed steel holesaws with hardened cutting edges, K7 spring, K4 and K10 arbors with pilot drills. Supplied in a robust plastic carry case.atribut:
- Type: Adjustable Wrench
- Jaw Material: Steel
- Head Angle (°): 15
- Maximum Jaw Capacity (mm): 50
- Overall Length (mm): 250
- Jaw Thickness: Standard
- Part Number: KEN0502400K
- Special Features: Graduated Scale
- TRIWRAP Stretch Film Manual 17micron (Plastic Wrap)Deskripsi:TRIWRAP adalah merk STRETCH FILM yang diandalkan untuk kebutuhan pengemasan barang, baik untuk penggunaan secara manual (hand roll) maupun penggunaan dengan mesin (machine roll).STRETCH FILM digunakan untuk mengikat dan membungkus barang-barang yang disusun rapi untuk memudahkan transportasi pengiriman, melindungi barang dari hujan dan debu, mengurangi kerusakan selama pengangkutan, meningkatkan keamanan kerja dan meningkatkan kecepatan memuat dan membongkar barang.atribut:
- Width (cm): 50
- Color: Transparent
- Thickness (µm): 17
- Kennedy Bi-Metal Holesaw (Gergaji Lubang)atribut:
- Cutting Material: High Speed Steel
- Application Materials: Aluminium Brass Bronze Cast Iron Cast Iron Plastic Sheet Metal Wood
- Body Material: Alloy Steel
- Blade Construction: Bi-metal
- Tooth Pitch: Constant
- Cutting Depth (mm): 38
- TOTAL Combination Tools (Set Perkakas)Deskripsi:Include: 1/2inch DR.Part: - 19pcs 1/2inch Hexagonal Socket: 8-10-12-13-14-15-16-17-18-19-20-21-22-23-24-25-27-30-32mm. - 5pcs 1/2inch Star Socket: E10, 12, 14, 16, 20. - 1pc 1/2inch Dr.Flex handle, 375mm. - 1pc 1/2inch ratchet wrench, 45T. - 2pcs 1/2inch Extension bar: 75mm (3inch), 250mm (10inch). - 1pc 1/2inch Dr. Universal joint. - 1pc 1/2inch (F)*3/8inch (M) three way adaptor. - 2pcs Spark plug socket 1/2inch Dr. 16mm & 21mm. - 1pc 1/2inch *10inch L handle. 3/8inch DR.Part: - 15pcs 3/8inch 12pt.socket: 6-7-8-9-10-11-12-13-14-15-17-18-19-21-22. - 1pc 3/8inch ratchet wrench, 45T. - 2pcs 3/8inch Extension bar: 75mm (3inch), 150mm (6inch). - 1pc 3/8inch Dr. Universal joint. - 1/4inchDR.Part: - 26pcs 1/4inch *25mm Screwdriver bits: PH0-PH1-PH2-PH3-PZ0-PZ1-PZ2-PZ3-SL4-SL5.5-SL7; H2-H3-H4-H5-H6-H7-H8-H10; T10H-T15H-T20H-T25H-T27H-T30H-T40H. - 1pc Bit holder. - 9pcs 1/4inch Hexagonal Socket: 4-4.5-5-5.5-6-7-8-9-10. - 5pcs 1/4inch Star Socket: E4, 5, 6, 7, 8. - 1pc 1/4inch ratchet wrench, 45T. - 3pcs 1/4inch Extension bar: 50mm (2inch), 100mm (4inch), 150mm (6inch). - 1pc 1/4inch Dr. Universal joint. - 1pc 3/8inch (F) *1/4inch (M) Three Way Adaptor. - 1pc 1/4inch *150mm Spinner Handle. - 1pc 1/4inch *150mm Flexible Extension Bar.
- RIDGID Holesaw Plumber Kit (Gergaji Lubang)Deskripsi:The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.atribut:
- Contents: 7/8, 1.1/8, 1.1/2, 1.3/4, 2.1/4, 2.5/8 inch; Arbor R1, R2
- Catalog Number: 81490
- TOTAL Holesaw Set (Gergaji Lubang)Deskripsi:7pcs Hole Saw Set. Double Blister packaging.atribut:
- Size (mm): 26, 32, 38, 45, 50, 56, 63
- Height (mm): 50
- KRISBOW Bi-Metal Holesaw Set (Gergaji Lubang)Deskripsi:Mata hole saw bi-metal memiliki gerigi yang tajam, berbentuk bulat yang ideal digunakan untuk membuat lubang pada permukaan kayu dan aluminium. Dapat digunakan untuk berbagai macam jenis kayu seperti pada pintu, kerajinan tangan kayu, plat aluminium tipis, atau proyek yang menggunakan media kayu dalam penggunaannya. Set sudah dilengkapi dengan box penyimpanannya agar mata bor tidak mudah hilang dan tercecer. Cocok untuk Anda yang banyak bekerja secara mobile.atribut:
- Application: PVC, Wood, Aliminum and Metal
- Dimensions (mm): 251x199x615
- Size (mm): 19-76
- Kennedy Holesaw Professional Kit in Plastic Case (Gergaji Lubang)Deskripsi:9 Piece Service Engineers Kit featuring constant pitch, bi-metal holesaws with hardened HSS cutting edge for producing high quality holes in wood, steel, brass, bronze, cast iron, aluminium and plastic. Ideal for cutting thin sheet materials up to 3mm thick. Heavy duty shatter-resistant construction; virtually unbreakable. 6 teeth per inch. 38mm (11/2inch) cutting depth. Kit comprises of 22, 29, 35, 44, 51 and 64mm holesaws, complete with K4 and K10 arbors and K7 Spring. Supplied in a robust plastic carry case.atribut:
- Head Angle (°): 15
- Maximum Jaw Capacity (mm): 35
- Overall Length (mm): 300
- Type: Adjustable Wrench
- Jaw Material: Steel
- Jaw Thickness: Standard
- Special Features: Corrosion-resistant Graduated Scale Serrated Jaw
- Part Number: KEN0502000K
- TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)Deskripsi:This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
- BOSCH Cordless Drill Driver (Mesin Bor Baterai)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- Kennedy Arbor for HolesawDeskripsi:Precision machined and threaded, guaranteeing a smooth secure fit to all popular brands of holesaws. Made from alloy steel. Suitable for use with all power tools.atribut:
- Pilot Included: Pilot Included
- Shank Shape: Hexagonal
- Accessory Type: Hole Saw Arbor
- TRUSCO Holesaw E Type (Gergaji Lubang)atribut:
- Drilling Depth (BD) (mm): 8
- Material: Cutting Edge: High Speed Steel (SKH51) Center Drill: High Speed Steel (SKH51)
- Kennedy Holesaw Electrician Kit in Plastic Case (Gergaji Lubang)Deskripsi:For producing high quality holes in wood, steel, brass, bronze, cast iron, aluminium and plastic. Featuring a very aggressive cutting action and M3 HSS cutting teeth to give a very smooth finish. Cuts up to 40% faster then constant pitch saws. The varying tooth pitch gives substantial reductions in noise by disrupting harmonics produced when sawing materials such as tubing, angle etc. Improved swarf clearance is also achieved requiring less effort to complete each cut. Tooth life is greatly extended, as is battery life when used with a cordless drill. Suitable for all uses: engineering, construction and maintenance. 4 to 6 teeth per inch. 28.5mm (1 1/8inch) cutting depth. Electrician’s Kit - 9 Pieces Comprises of 16, 20, 25, 32, 40 and 51mm variable pitch bi-metal high speed steel holesaws with hardened cutting edges, K7 Spring, K1 and K10 arbors with pilot drills. Supplied in a robust plastic carry case.atribut:
- Maximum Jaw Capacity: 38mm
- Type: Adjustable Wrench
- Jaw Material: Steel
- Jaw Thickness: Standard
- Special Features: Graduated Scale
- Overall Length: 200mm
- Head Angle: 15 Degree
- Part Number: KEN0502300K
- RIDGID Holesaw Combination Kit (Gergaji Lubang)Deskripsi:The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.atribut:
- Contents: 3/4, 7/8, 1.1/8, 1.3/8, 1.1/2, 1.3/4, 2, 2.1/4, 2.1/2 inch; Arbor R0, R1, R2
- Catalog Number: 81500
Daftar Harga hole saws for wood set Terbaru October 2026
| Kennedy Tradesman Holesaw Kit In Plastic Tube | Rp659.900 |
| TOTAL Professional Tools Kit | Rp1.399.900 |
| BOSCH Bi-Metal Holesaw for Metal, Aluminium, PVC and Wood (Gergaji Lubang) | Rp43.900 |
| Kennedy Holesaw Professional Kit Variable Pitch (Gergaji Lubang) | Rp1.199.900 |
| TRIWRAP Stretch Film Manual 17micron (Plastic Wrap) | Rp87.900 |
| Kennedy Bi-Metal Holesaw (Gergaji Lubang) | Rp39.900 |
| TOTAL Combination Tools (Set Perkakas) | Rp1.899.900 |
| Langsol Hole Saw Set (Gergaji Lubang) | Rp79.900 |
| RIDGID Holesaw Plumber Kit (Gergaji Lubang) | Rp4.799.900 |
| TOTAL Holesaw Set (Gergaji Lubang) | Rp85.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/P101003041-1.jpg)
/67P102200223-5.jpg)
/P102125731-6.jpg)
/1fP102205051-20.jpg)
/caP103468442-1.jpg)
/b2P103675398-1.jpg)
/7vP102048283-4.jpg)
/muP103468822-1.jpg)
/gwP104054608-2.jpg)
/5tP102200209-4.jpg)
/lrP101000783-2.jpg)
/6sP101518244-38.jpg)

/lqP101000782-4.jpg)
/ifP102196663-4.jpg)
/7oP102048276-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)