Beli holder socket di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC Socket HolderDeskripsi:Steel ranks with 16 side-on clips hold sockets tightly without ratting.Sockets are eachsily removable.Feachtures screw holes for mounting to work bench, tool chest or wall.
- Kennedy Socket Rack 1/2 inchDeskripsi:Socket rails and socket clips combined together.atribut:
- Product Type: Socket Rack
- Drive Size: 1/2 Inch
- TONE Wrench HolderDeskripsi:-It has a soft curved design with beautiful satin finishing that fits hands.-It has the unique head shape having features of a round type and a spear type.-It can be smoothly taken out one by one and it is convenient for organizing/storing.atribut:
- Storage Amount: 6pc
- WxD1xD2xH: 85x20.8x32.5x71.5mm
- TRUSCO Wrench HolderDeskripsi:-It can be smoothly taken out one by one and it is convenient for organizing/storing.-Equipped with a fall prevention cover.atribut:
- Material: ABS Resin
- JTC Socket Tray Rackatribut:
- Drive Size: 1/4\", 3/8\", 1/2\"
- monotaro One Touch Socket HolderDeskripsi:Manage sockets in the tool box at once. With one touch operation, you can easily remove the socket. To store the socketatribut:
- Overall Length (mm): 290
- monotaro One-Touch Socket HolderDeskripsi:The storage of the socketatribut:
- Overall Length (mm): 210
- Material: Clip / plastic, rail / steel
- KYOTO TOOL (KTC) Socket HolderDeskripsi:-Socket is made easy to insert and difficult to pull out when transporting.-Auxiliary clip enables additional number of insertions.
- TONE Socket Holderatribut:
- Material: All stainless steel
- Kennedy Socket RailDeskripsi:Made from steel, bright chrome plated and can be fixed or loose in a toolbox, or fitted to a bench or wall. Can be used with any size square drive socket.atribut:
- Product Type: Socket Rail
- Drive Size: 1/2 Inch, 1/4 Inch, 3/8 Inch.
- monotaro Socket Holder With MagnetDeskripsi:The storage of the socketatribut:
- Material: Clip / plastic, rail / aluminum
- Number of clips: Ten
- Overall Length (mm): 305
- JTC Universal Tool Holderatribut:
- Number of Storage: 18 pcs
- Overall Length (mm): 500
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TRUSCO Socket HolderDeskripsi:-Environmentally friendly with non-chrome plating (nickel plating). (hexavalent chrome plate for surface treatment of the ball)atribut:
- Input Drive: 9.5mm
- Number of insertions: 10
- Total Length: 250mm
- Vessel Bit Hexagon Socket Driveratribut:
- Socket Type: Socket bit for Hexagong screw
- TRUSCO Socket SetDeskripsi:-Socket set with aluminum socket holder that has high-class appearance.-Clip is 360 degrees rotatable and it is easy to check the size or item No.-Socket Holder (aluminum type)atribut:
- Accessories: Socket Holder (aluminum type)
- Kennedy Socket Rack 3/8 inchDeskripsi:Socket rails and socket clips combined together.atribut:
- Product Type: Socket Rack
- Drive Size: 3/8 Inch
- Sq. Drive Size: 3/8 Inch
- TRUSCO Screwdriver/Spanner Hook For Standing Container RackDeskripsi:59atribut:
- Material: Steel (Unichrome Plating Finish)
- Maximum Load Capacity (kg/item): 2
- TONE Wrench HolderDeskripsi:It is possible to take out one by one smoothly, it is convenient for sorting and keeping. It is a hole for wall hanging, it can be attached to the wall. It is with a fall prevention cover.atribut:
- Number of Storage: 7 dogs
- Dimensions (DepthxWidthxHeight): 114x85x87mm
- Unit Width: (Upper) 18.5, (lower) 30.1mm
- TRUSCO Number: 495-9183
Daftar Harga holder socket Terbaru September 2025
JTC Socket Holder | Rp52.000 |
Kennedy Socket Rack 1/2 inch | Rp68.000 |
TONE Wrench Holder | Rp49.000 |
TRUSCO Wrench Holder | Rp63.000 |
TONE Socket Holder (Aluminum Type) | Rp69.000 |
JTC Socket Tray Rack | Rp229.900 |
monotaro One Touch Socket Holder | Rp109.900 |
monotaro One-Touch Socket Holder | Rp89.000 |
KYOTO TOOL (KTC) Socket Holder | Rp97.000 |
TONE Socket Holder | Rp109.900 |
Data diperbarui pada 06/09/2025 (Harga belum termasuk PPN)