Beli holder magnetic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Magnetic Holder (Pin Magnet)Deskripsi:-Can be used in a wide range such as drawings, rulers, paper type holders, memo holders, cable hangers etc.-Can be useful in various scenes because it is widely application and easy to use. -Organization of equipment, cable hangings and so on.
- TRUSCO Magnetic HolderDeskripsi:Do not screw in to deep. Too deep threadening may make magnet fall out.atribut:
- Adsorption Ability (N): 139
- Magnet Dimension (mm): 15
- Magnet Height (mm): 5
- Height (mm): 10
- Material: Magnet: Neodymium Magnet, Cap: Steel, Surface Treatment: Nickel Plated (Case)
- Maximum Temperature (°C): 80
- Mounting Screw: 4.5 Depth M5 x 0.8
- Outside Diameter (mm): 20
- Purpose of Use: For embedding in jig and tool and various adsorption purposes.
- TRUSCO Alpha Magnetic Holding Base (with Handle)Deskripsi:-The adsorption surface is a V-shaped structure that also adsorbs to pipes and round bar.-Convenient to carry with T type handle.-Can work with pressing large rulers against the floor or wall, or for easy transportation at work site such as shipyards.atribut:
- Mounting Screw Hole Dimension: M8x1.25
- Vertex Dudukan Magnet Saja (Dudukan Magnet)Deskripsi:Magnetic Tools.
- KANETEC Magnetic HolderDeskripsi:- Used by embedding it in die and mold etc.- For drawings, rulers, holding down paper forms etc.- For holding work during wire cut operation.
- TRUSCO Alpha Magnetic Holding BaseDeskripsi:- Compact, high magnetic force inexpensive magnet holder base. The adsorption surface is a V-shaped structure that also adsorbs to pipes and round bar. Can be used widely as a switching type magnet holder that can turn ON/OFF magnetic force.
- KANETEC Magnetic Holder BaseDeskripsi:-Can be widely used as a switchable magnet holder base capable of ON/OFF magnet.-A jig can be attached using threaded hole.-Despite the compact size, demonstrates strong magnetic force.-MB-PRW type is waterproof.atribut:
- Adhesion Strength: 1300N
- Dimensions: 50x117.0x55mm
- Mounting Screw Hole Dimension: M10x1.25
- KANETEC Magnetic Holder BaseDeskripsi:-Can be widely used as a switchable magnet holder base capable of ON/OFF magnet.-A jig can be attached using threaded hole.-Despite the compact size, demonstrates strong magnetic force.-MB-PRW type is waterproof.atribut:
- Mounting Screw Hole Dimension: M8x1.25
- Adhesion Strength (N): 1000
- Dimensions (WxDxH) (mm): 50x73.0x55mm
- King Jim Tepra PRO Tape Cartridgeatribut:
- Tape Length (m): 8
- Tape Color: Transparent
- monotaro Permanent Magnetic Holder (Penahan Magnet)Deskripsi:Produk ini juga sering disebut dengan Penahan Magnet
- KANETEC Magnetic Holder BaseDeskripsi:-Can be widely used as a switchable magnet holder base capable of ON/OFF magnet.-A jig can be attached using threaded hole.-Despite the compact size, demonstrates strong magnetic force.-MB-PRW type is waterproof.atribut:
- Adhesion Strength: 800N
- Dimensions: 50x58.5x55mm
- Mounting Screw Hole Dimension: M8x1.25
- OSG Pointed Tap HSE 6H DIN376 VA-POT (Tap Titik)Deskripsi:General application tap in DIN series. Suitable for carbon steel, alloy steel, mild steel, and stainless steel in through hole application.atribut:
- Chamfer Length: B/4
- Material: HSS with 3% Vanadium
- Standard: DIN376
- Surface Treatment: Steam Oxide
- Tap Limit: 6H
- Thread Depth & Hole Type: Through Hole
- TRUSCO Magnetic HangerDeskripsi:-Suitable for cables and temporary wiring in work premises.-A strong magnetic force hanger holder. Strongly adsorbs to thin steel plates, steel lockers, refrigerators, etc. -Cable hook and hanger.atribut:
- Mounting Screw: M6x1.0
- Magnet Materials: Ferrite Magnet
- Purpose of Use: Cable hook and hanger.
- KANETEC Magnetic HolderDeskripsi:-Ideal for fixing jigs and measuring devices as well as for use as a tentative base for laser optical measurements.-Due to being a switching thin type permanent magnet holder, it is ideal for cases when fine adjustment and precision is required.-ON/OFF opatribut:
- Adhesion Strength: 65N
- Dimensions: 45x45x20mm
- Mounting Screw Hole Dimension: M8x1.25/4-M4x0.7
- TRUSCO Magnet Holder (with Handle)Deskripsi:-Since alnico magnets are used, it is resistant to temperature change. -For fixing rulers etc.-For embedding in jig and tool and positioning.atribut:
- MaxWorking Temperature: 200°C
- Magnet Materials: Alnico Magnet
- Handle Materials: Standard Steel Material for Polishing Bar Steel
- Main Body Materials: Rolling Steel Material for Standard Structures
- Purpose of Use: For fixing rulers etc. For embedding in jig and tool and positioning.
- TRUSCO Magnetic Holder (Alnico Magnet, with Handle, Round)atribut:
- Purpose of Use: For fixing rulers etc. For embedding in jig and tool and positioning.
- Type: Round
- SHINWA Metric Rule 1mm Pitch(Hard Chrome Finish)atribut:
- Total LengthxWxThickness (mm): 175x15x0.5
- Nominal Dimension (mm): 150
- Upper Graduations (pitch): 1mm
- Lower Graduations (pitch): 1mm
- JONNESWAY Micrometer Torque Wrench Kitatribut:
- Capacity (ft-lbs): 30-150
- Spanner Head (mm): 13, 14, 15, 17, 19, 22, 24, 27, 30
Daftar Harga holder magnetic Terbaru October 2026
| TRUSCO Magnetic Holder (Pin Magnet) | Rp26.900 |
| TRUSCO Magnetic Holder | Rp239.900 |
| TRUSCO Alpha Magnetic Holding Base (with Handle) | Rp589.900 |
| Vertex Dudukan Magnet Saja (Dudukan Magnet) | Rp369.900 |
| KANETEC Magnetic Holder | Rp139.900 |
| Shimonishi Magnetic Holder | Rp31.900 |
| TRUSCO Alpha Magnetic Holding Base | Rp399.900 |
| TRUSCO Magnet Hook (Gantungan Magnet) | Rp389.900 |
| KANETEC Magnetic Holder Base | Rp1.499.900 |
| KANETEC Magnetic Holder Base | Rp929.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/hfP102622627-14.jpg)

/P102755527-2.jpg)
/ehP106766521-1.jpg)



/ntP105501857-1.jpg)



/P101562292-9.jpg)

/qiP109226954-1.jpg)


/P102622575-2.jpg)
/P101000874-1.jpg)
/6oP105262240-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)