Beli hodaka filter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hodaka Smoke Tester
    Mulai

    Rp6.799.900

    Hodaka Smoke Tester
    Deskripsi:
    -Smoke level is specified by comparing the smoke attaching to a filter paper when combustion gas is aspirated with the smoke scale included. -For preventing burner from burning with excessive smoke = use of excessive fuel. -Pump main body-Smoke scale-Filter paper (containing 10 sheets)-Silicon oil
    atribut:
    • Target Gas: Flue gas
    • Content: Pump main body, Smoke scale, Filter paper (containing 10 sheets), Silicon oil
    • Purpose of Use: For preventing burner from burning with excessive smoke = use of excessive fuel.
    • Width x Depth x Height: 70x39.5x335 to 515mm
  2. CRC Smoke Test Dectector
    Rating:
    90% of 100
    (4)
    Mulai

    Rp98.900

    CRC Smoke Test Dectector
    Deskripsi:
    SMOKE TEST BRAND SMOKE DETECTOR TESTER, 2.5 WT OZModel#: 02105DESCRIPTION:Convenient, easy & safe product to test the functional ability of a smoke detector. It also checks for obstructions or debris which clog detector vents & prevent smoke from properly entering the sensing chamber. Safe for use on Photoelectric and ionization type detectors.APPLICATIONS:To test the functional ability of commercial or residential smoke detectors.
    atribut:
    • Net Fill: 2.5 Wt Oz
    • Appearance: Packaged - Water-White Liquid,Dispensed - Smoky Mist
    • DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
    • Propellant: None
  3. SIBATA SCIENTIFIC TECHNOLOGY Smoke Tester
    Rating:
    100% of 100
    (2)
    Mulai

    Rp919.900

    SIBATA SCIENTIFIC TECHNOLOGY Smoke Tester
    Deskripsi:
    -SIBATA smoke tube tester set for fume piping.-1 piece ampoule cutter-Rubber Cap 4 Pieces
  4. Hodaka Filter Paper
    Mulai

    Rp209.900

    Hodaka Filter Paper
    Deskripsi:
    -Spare filter papers for smoke tester.-Contains 10 sheets
  5. Asahi AV Ball Valve Type 21Alpha Flanged End (Katup)
    Mulai

    Rp4.299.900

    Asahi AV Ball Valve Type 21Alpha Flanged End (Katup)
    Deskripsi:
    -Since it has a top flange, it is easy to change from a manual valve to an automatic valve.-Since it is equipped with a bottom stand, it can be easily fixed to a mount, a panel, etc.-By adopting a double O ring for the stem, durability and sealability are improved.-Since the upper O-ring groove is designed to be deeper than the lower O-ring groove, even if the stem breaks, the groove on the upper breaks first and there is no liquid outflow inside. -Various factories including pharmaceutical product, steel manufacturing and foods.
    atribut:
    • PVC Pipe Nominal Diameter: 50
    • Dimension L: 234mm
    • Fluid Temperature: 0 to 50°C
    • Dimensions h: 168.5mm
    • Material: Hard PVC (U-PVC)
    • Maximum Working Pressure: 1.0MPa
  6. KRISBOW Alat Uji Emisi Mesin Diesel
    Mulai

    Rp30.999.900

    KRISBOW Alat Uji Emisi Mesin Diesel
    atribut:
    • Smoke sampling: Air cylinder
    • Sampling Volume: 330 ±15cc
    • Display: digital display
    • Testing Method: standard contamination paper
    • Measurement Range (%): 0.0-100
    • Degree of Indication: Max. indication 2%
    • Dimensions (LxWxH) (mm): 330x360x370
    • Min. Scale Value (%): 0.1 (1/1000)
    • Power Supply (V): AC 220/50-60Hz
  7. Freshgen Automatic Voltage Regulator (AVR)
    76%
    Mulai

    Rp729.900

    Freshgen Automatic Voltage Regulator (AVR)
    Deskripsi:
    Merupakan alat otomotis untuk pengantar arus listrik pada alternator dan merupakan alat pengontrol untuk pengamanan pada control genset.
  8. MSA Gas Detector
    Mulai

    Rp19.999.900

  9. Hodaka Digital Manometer
    Mulai

    Rp10.999.900

    Hodaka Digital Manometer
    atribut:
    • Accessories: AA alkaline dry battery x2
    • Power: AA alkaline dry battery x2
    • Body Weight (g): 145 (with battery)
    • Sensor: Piezo resistance type semiconductor sensor
    • Resolution Capability: 0.01hPa(-19.99 - +19.99), 0.1hPa(-199.9 - -20.0, +20.0 - +199.9)
    • Outer Dimensions (Width W x Height H x Depth D) (mm): 64 X 95 x 28 (protrusions excluded)
    • Range Measurement: -199.9hPa - +199.9hPa
    • Detection Unit: hPa / kPa / mmH2O / mmHg
    • Connection Port: Hose joint
    • Maximum Allowable Pressure (hPa): 300
    • Precision: F.S.+/-1%
    • Operating Temperature (°C): 0 - 40
    • Purpose of Use: For measuring positive, negative and differential pressures. For checking medical equipment. For differential pressure measurement for gasFor measuring gas flow pressures and exhaust draft pressures.
    • Storage Temperature (°C): -20 - 60
  10. Hodaka Digital Manometer
    Mulai

    Rp15.999.900

    Hodaka Digital Manometer
    Deskripsi:
    - Maximum and minimum value measurement is possible.- Has a hold function.- Combination to the optional pressure switcher (HT- 1100)enables a single product to measure up to 5 locations.- Unit displayed can be switched among 4 options of hPa/kPa/mmH2O/mmHg. (in the case of HT- 1500NH, not mmH2O but mH2O) - For measuring positive, negative and differential pressures.- For checking medical equipment.- For differential pressure measurement for gas- For measuring gas flow pressures and exhaust draft pressures.
  11. RIDGID Micro Combustible Gas Detector
    Mulai

    Rp7.899.900

    RIDGID Micro Combustible Gas Detector
    Deskripsi:
    The RIDGID micro CD-100 Combustible Gas Detector provides simple and quick readings to identify the presence of combustible gases. With adjustable sensitivity, even low-levels of gases can be detected in seconds. It ensures proper gas line installations, checks for maintenance and repair needs and quickly pinpoints combustible gas leaks.
    atribut:
    • Calibration: Automatic
    • Alarms: Visual, audible and vibration
    • Catalog Number: 36163
    • Detection Range (ppm): 0 to 6400 (Methane)
    • Alarm Sensitivity (ppm): 40 (Methane)
    • Power Source: Batteries (4 x AA)
  12. KOMYO RIKAGAKU Flow Indicator
    Mulai

    Rp2.899.900

    KOMYO RIKAGAKU Flow Indicator
    Deskripsi:
    -A smoke tube that produces white smoke when reacting to water in air is used to test direction and speed of airflow. -Function testing for indoor air ventilation and local exhaust ventilation.-Soft case/rubber ball
    atribut:
    • Accessories: Soft case/double strand rubber ball
    • Purpose of Use: Function testing for indoor air ventilation and local exhaust ventilation.
  13. System Sensor Smoke Detector Analog Single Circuit
    Mulai

    Rp259.900

    System Sensor Smoke Detector Analog Single Circuit
    Deskripsi:
    135°F (57°C) Fixed Temp/Rate-of-Rise, Single-Circuit Mechanical Heat Detector without lettering print
    atribut:
    • Diameter (cm): 11.6
    • Height (cm): 4.3
    • Heat Sensor (°C): 57
    • Operating Humidity Range (%): 5 to 95
    • Single Gang: Yes
    • Wiring: Single Circuit
    • Wiring Gauge: 14-22 AWG
  14. KRISBOW Alat Uji Emisi Mesin Diesel
    Mulai

    Rp44.999.900

    KRISBOW Alat Uji Emisi Mesin Diesel
    Deskripsi:
    Diesel Opacity Smoke Tester
    atribut:
    • Dimensions (cm): 45x20x42
    • Response Time (s): 0.5
    • Type: Opacity
    • Voltage (V): 220
  15. HONEYWELL Gas Detector Alert Microclip
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.299.900

  16. BOSCH Detector
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.599.900

    BOSCH Detector
    atribut:
    • Approximate Automatic Deactivation (minute): 5
  17. KRISBOW Alat Pendeteksi Kebocoran Refrigeran
    Mulai

    Rp3.499.900

    KRISBOW Alat Pendeteksi Kebocoran Refrigeran
    atribut:
    • Pump Driven Field Calibrateable Range: 10 ppm
    • Sensor: solid state
    • Alarm: Visible & Audible at 10% LEL for refrigerant leaks
    • Response Time: Less than 2 sec. (up to 40% LEL)
    • Dimensions (mm): 221x72x46
    • Warm Up: Approx 1 minute
Daftar Harga hodaka filter Terbaru March 2026
Hodaka Smoke TesterRp6.799.900
CRC Smoke Test DectectorRp98.900
SIBATA SCIENTIFIC TECHNOLOGY Smoke TesterRp919.900
Hodaka Filter PaperRp209.900
JTC Smoke Leakage DetectorRp24.999.900
HONEYWELL Gas Detector Alert MaxRp15.999.900
Asahi AV Ball Valve Type 21Alpha Flanged End (Katup)Rp4.299.900
KRISBOW Alat Uji Emisi Mesin DieselRp30.999.900
Freshgen Automatic Voltage Regulator (AVR)Rp729.900
MSA Gas DetectorRp19.999.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)