Beli hitachi power tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KIRA Tapping Machine (Mesin Bor Duduk)
    Mulai

    Rp59.999.900

    KIRA Tapping Machine (Mesin Bor Duduk)
    Deskripsi:
    Spindle rotating direction is changed by up-and-down operation of the handle. This machine is equipped with a dril-chuck.
    atribut:
    • Tapping Capacity: S45C: M4-10, FC200: M4-12
    • Max. Distance Spindle to Table (mm): 468
    • Max. Distance Spindle to Base (mm): 628
    • Column Diameter (mm): ɸ80
    • Power Suppply (V): 380
    • Drive Motor (kW): 0.4
    • Base Dimensions (mm): 268x464
    • Drilling Capacity (mm): S45C: Ø3-11, FC200: Ø3-13
    • Table Size (mm): Ø285 (Round)
  2. HITACHI Electric Power Drill (Mesin Bor Listrik)
    45%
    Mulai

    Rp4.199.900

    HITACHI Electric Power Drill (Mesin Bor Listrik)
    atribut:
    • Power Cord Length (m): 2.5
    • Rated Current (A): 7.5
    • Carbon Brush: NO.41
    • Drilling capacity (mm) Ironwork: 13
    • Drilling ability (mm) Woodworking: 32
    • Chuck Capacity (mm): 2.0 to 13
    • Power Supply: AC100V
    • No Load Rotation Speed (rpm): 0 to 850
  3. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  4. TOYO Hoist Electric Chain Hoist KD Series (Katrol Rantai Elektrik)
    Mulai

    Rp14.999.900

    TOYO Hoist Electric Chain Hoist KD Series (Katrol Rantai Elektrik)
    atribut:
    • Power Supply (V-Hz): 380-50
    • ED Rate (%): 40
    • Phase: 3 Phase
  5. Hitachi (Home Appliances) Microwave Standard
    Mulai

    Rp1.599.900

    Hitachi (Home Appliances) Microwave Standard
    atribut:
    • Enclosure: SPCC + Painting
    • Frequency (Hz): 50
    • Housing: Painted
    • Microwave Frequency (MHz): 2450
    • Power Cord (m): More than 0.85 (without plug)
    • Voltage (V): 230
  6. HITACHI Pump Automatic Turbine (Pompa Otomatis)
    Mulai

    Rp5.799.900

    HITACHI Pump Automatic Turbine (Pompa Otomatis)
    Deskripsi:
    Automatic Water Pump (Pompa Air Otomatis)Automatic Turbine Pump for Quiet and Big Capacity Operation Automatic Turbine> Quiet 49dB Operation > Big 60L/min Water Capacity> Sand & Rus Resistance> Compact DesignConstant Water Pressure > Life-Extending Pressure-Stabilized Unit> Bladder TankConsiderations when selecting an Urban Pump(1) Total Power Suction 3m or lessJika dasar tangki berjarak 3m di bawah pompa air, disarankan untuk menggunakan pompa air Hitachi model lainnya(2) Jika sumber air berada di atas pompa air, pastikan jaraknya tangki dengan pipa pompa air 4m atau kurang
    atribut:
    • Total Suction Head: 3m
    • Total Dischange Head: 12m
    • Capacity: 60 L/min (max. 75)
    • Dimensions (WxHxL): 385x395x368mm
    • Suction Pipe: 20mm
    • Discharge Pipe: 20mm
    • Elevation Difference: 4m
    • Motor Power (W): 150W
  7. KIRA Tapping and Drilling Machine (Mesin Bor Duduk)
    Mulai

    Rp73.999.900

    KIRA Tapping and Drilling Machine (Mesin Bor Duduk)
    Deskripsi:
    The low to high 8 steps spindle speeds are selectable by a belt and gear shift to set suitable machining condition.
    atribut:
    • Drilling Capacity (mm): S45C: Ø4-20, FC200: Ø4-25
    • Tapping Capacity: S45C: M6-16, FC200: M6-20
    • Max. Distance Spindle to Table (mm): 485
    • Max. Distance Spindle to Base (mm): 720
    • Column Diameter (mm): ɸ100
    • Power Suppply (V): 380
    • Base Dimensions (mm): 340x600
    • Drive Motor (kW): 0.75
    • Table Size (mm): Ø370 (Round)
  8. FAG Locknuts
    Mulai

    Rp47.900

  9. KRISBOW Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

  10. Riken Kiki Hydraulic Pump
    Mulai

    Rp8.599.900

    Riken Kiki Hydraulic Pump
    atribut:
    • Maximum Low Usage Pressure (MPa): 2
    • Maximum High Usage Pressure (MPa): 70
    • Discharge Port Diameter (Rc): 3/8
  11. KIRA Drilling Machine (Mesin Bor Duduk)
    Mulai

    Rp159.999.900

    KIRA Drilling Machine (Mesin Bor Duduk)
    Deskripsi:
    - Equipped with 250W 4P motor. Powerful drilling is possible by the machine. - By the dial scale on the pinion haft assures fast and acccurate depth settings. - The belt handling can be easily done by operating the motor slide lever.
    atribut:
    • Swing (mm): 420
    • Drilling Capacity (mm): S45C: Ø4-19, FC200: Ø4-23
    • Max. Distance Spindle to Table (mm): 485
    • Max. Distance Spindle to Base (mm): 720
    • Column Diameter (mm): ɸ100
    • Power Suppply (V): 380
    • Base Dimensions (mm): 340x600
    • Drive Motor (kW): 0.75
    • Table Size (mm): Ø370 (Round)
  12. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  13. RYU Bench Drill (Mesin Bor Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

  14. Nippon Pneumatic Industrial (NPK) Air Chipper
    57%
    Mulai

    Rp189.900

    Nippon Pneumatic Industrial (NPK) Air Chipper
    Deskripsi:
    -With a spring that the chisel does not come off. -For chipping of thin concrete in engineering work, construction and electrical work, as well as chipping of stones, sand shake out of castings, and descaling etc.
  15. HITACHI Pump Automatic for Shallow Well (Pompa Sumur Dangkal)
    Mulai

    Rp2.799.900

    HITACHI Pump Automatic for Shallow Well (Pompa Sumur Dangkal)
    Deskripsi:
    Automatic Pumps For Shallow Well dengan spesifikasi flowrate capacity 31-56 L/M adalah pompa air dari brand Hitachi untuk kebutuhan industri dan bisnis anda
    atribut:
    • Elevation Difference (m): 2
  16. TOYO Hoist Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp12.999.900

    TOYO Hoist Electric Chain Hoist (Katrol Rantai Elektrik)
    atribut:
    • Lifting Motor Frequency (Hz): 50
    • Lifting Motor Rotary Speed (m/minute): 1440
    • Running Motor Frequency (Hz/s): 50
    • Running Motor Rotary Speed (m/minute): 1440
  17. West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Mulai

    Rp10.999.900

    West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Deskripsi:
    Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
  18. OMRON Temperature Controller (Digital Controller) (22.5mm Width Din Rail Mounting Type)
    Mulai

    Rp1.199.900

    OMRON Temperature Controller (Digital Controller) (22.5mm Width Din Rail Mounting Type)
    Deskripsi:
    Add new value to the control panel Regardless of the size of the control panel / device Wide lineup Efficient from design to assembly and operation Innovate the usability of the control panel / device
Daftar Harga hitachi power tools Terbaru October 2026
HiKOKI Parts Orbital sander SV12SDRp46.900
KIRA Tapping Machine (Mesin Bor Duduk)Rp59.999.900
HITACHI Electric Power Drill (Mesin Bor Listrik)Rp4.199.900
BOSCH Angle Grinder (Mesin Gerinda Tangan)Rp589.900
TOYO Hoist Electric Chain Hoist KD Series (Katrol Rantai Elektrik)Rp14.999.900
Hitachi (Home Appliances) Microwave StandardRp1.599.900
HITACHI Pump Automatic Turbine (Pompa Otomatis)Rp5.799.900
KIRA Tapping and Drilling Machine (Mesin Bor Duduk)Rp73.999.900
FAG LocknutsRp47.900
KRISBOW Mesin Bor DudukRp2.199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)