Beli hitachi jig saw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HITACHI Jig Saw Variable Speed
    Mulai

    Rp2.699.900

    HITACHI Jig Saw Variable Speed
    atribut:
    • Length: 90mm Variable Speed
    • Capacity Wood: 90mm(3-1/2inch)
    • Capacity Mild Steel Plate: 8mm(5/16inch)
    • Capacity Min. Cuttng Radus: 25mm(1inch)
    • Base Tilt Angle: \t45º Right/Left
    • Power Input: 705W (120V, 127V model: 630W)
    • Length of Stroke: 20mm(3/4inch)
    • No. Load Speed: 850-3.000/min
    • Overall Length: 228mm(9inch)
  2. HiKOKI Jig Saw
    Mulai

    Rp1.599.900

  3. HiKOKI Mesin Potong
    Mulai

    Rp1.999.900

    HiKOKI Mesin Potong
    atribut:
    • Standard Accessories : Cut-off Wheel, Wrench
  4. THK Linear Bushing (Case Unit) SC 40 Series
    Mulai

    Rp1.999.900

    THK Linear Bushing (Case Unit) SC 40 Series
    atribut:
    • Height (M) (mm): 78
    • Length (L) (mm): 90
    • Width (mm): 102
  5. Fujii Denko Full Harness Safety Belt Aya with Body Belt
    Mulai

    Rp6.199.900

    Fujii Denko Full Harness Safety Belt Aya with Body Belt
    Deskripsi:
    Pads are placed especially in areas where the load is concentrated in order to further utilize the characteristics of the harness safety belt that supports the entire body, fatigue does not concentrate locally during work, and the impact load of a crash is distributed to various parts of the body. And prevent physical damage.For factories, construction, civil engineering, mining, bridge construction, and other general aerial work.* Please use a safety belt or lanyard with a shock absorber.
    atribut:
    • Size: M
    • Waist Belt (WxL) (mm): 50x1300
    • Belt Width (mm): 45
    • Chest Belt (mm): 38
    • Connection Belt Type: D type
    • Shoulder/thigh belt (mm): 45
  6. Glory Furniture Office Desk with Drawer
    Mulai

    Rp2.399.900

    Glory Furniture Office Desk with Drawer
    Deskripsi:
    Meja berukuran mungil tak selalu bertentangan dengan kenyamanan manusia, lho! Seperti meja dengan panjang 120cm ini, tinggi dan lebarnya tetap memenuhi kebutuhan ruang pengguna yang berkaitan seputar lingkup pekerjaannya.
    atribut:
    • Material: MFC (Melamine Face Chipboard)
  7. Aditech Staff Office Desk Modern Minimalis Astro Series Panel S-MFC
    Mulai

    Rp1.399.900

    Aditech Staff Office Desk Modern Minimalis Astro Series Panel S-MFC
    Deskripsi:
    Elemen dekoratif pada meja modern ini terletak pada panel metal berongga yang berwarna senada. Meskipun terlihat simpel, namun tetap membangun karakter pada ruangan Anda.
    atribut:
    • Material: MFC (Melamine Face Chipboard)
    • Leg: Panel MFC
  8. TEKIRO Clamp Hoses (Klem Selang)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.900

    TEKIRO Clamp Hoses (Klem Selang)
    Deskripsi:
    TEKIRO KLEM SELANG 1/2" / HOSE CLAMP / TOOLS / PERKAKASKODE : GT-CH1680ORIGINAL TEKIRO
    atribut:
    • Material: Stainless Steel
  9. MILWAUKEE Cordless Hex Impact Driver
    Mulai

    Rp6.799.900

    MILWAUKEE Cordless Hex Impact Driver
    Deskripsi:
    At 203 Nm of fastening torque, this M18 FUEL 1/4Inch Hex Impact Driver drives screws faster but also provides greater control over power and speed thanks to its proprietary 4-mode DRIVE CONTROL. The POWERSTATE Brushless Motor delivers up to 0-3,000 RPM with constant power output to drive screws faster. REDLINK PLUS Intelligence prevents damage to the tool and battery caused by overloading or overheating. REDLITHIUM-ION Batteries deliver more work per charge and more work over the life of the pack. The 4-Mode DRIVE CONTROL provides greater control over output speed and power for greater versatility by delivering 0-850 RPM in Mode 1, 0-2,100 RPM in Mode 2, and 0-3,000 RPM in Mode 3. Self-Tapping Screw Mode is designed to reduce walking when starting self-tapping screws as well as reduce overdriving, breaking, and stripping out screws.
    atribut:
    • Battery Platform: M18 Redlithium-ion
    • Impact Rate (ipm): 0-1800/0-2900 / 0-3700/0-3700
    • Tool Reception (inch): Hex Double End Bit 1/4
    • Battery Voltage (V): 18
    • No Load Speed (rpm): 0-850 / 0-2.100 / 0-3.000 / 0-3.000
  10. M-One Clamp Hose Stainless (Klem Selang)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp1.900

    M-One Clamp Hose Stainless (Klem Selang)
    Deskripsi:
    High Quality Klem Selang / Hose Clamp
    atribut:
    • Body Material: Stainless Steel
    • Screw Material: Iron
    • Head Material: Iron
  11. SUPER TOOL Gear Puller GT Type
    Mulai

    Rp2.299.900

    SUPER TOOL Gear Puller GT Type
    Deskripsi:
    -3 claws (powerful type) makes it easier to set on the workpiece.-Optimum for all extraction work of bearings, pulleys, gears etc. in dismantling repair of machines and automobiles.-GL type long claws (GLJ) can be installed.-Adopting steel balls significa
  12. TORA Clamp Hose (Klem Selang)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.900

  13. HITACHI Jig Saw Blade
    Mulai

    Rp339.900

    HITACHI Jig Saw Blade
    atribut:
    • Thickness: 1mm
    • Cutting Performance PVC, Plastic, Acrylic: -mm
    • Total Length: 77mm
  14. HITACHI Bebicon Air Compressors Oil Flooded - Automatic (Kompresor Angin)
    Mulai

    Rp14.999.900

Daftar Harga hitachi jig saw Terbaru October 2026
HITACHI Jig Saw Variable SpeedRp2.699.900
HiKOKI Jig SawRp1.599.900
Lunarsol Meja KantorRp559.900
HiKOKI Mesin PotongRp1.999.900
THK Linear Bushing (Case Unit) SC 40 SeriesRp1.999.900
Fujii Denko Full Harness Safety Belt Aya with Body BeltRp6.199.900
Glory Furniture Office Desk with DrawerRp2.399.900
Glory Furniture Office DeskRp599.900
Aditech Staff Office Desk Modern Minimalis Astro Series Panel S-MFCRp1.399.900
TEKIRO Clamp Hoses (Klem Selang)Rp1.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)