Beli hioki adapter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hioki Adaptor AC (Adaptor Catu Daya)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  2. Hioki Humidity Logger
    Mulai

    Rp6.699.900

    Hioki Humidity Logger
    Deskripsi:
    -A small lightweight pocket size that can be placed in any space.-Dual item display that is easy to identify at a glance.-Recorded data can be transferred to a PC without stopping it.-External sensor records temperature and humidity at the same time
  3. Casio Adaptor AC (Charger AC)
    Mulai

    Rp189.900

    Casio Adaptor AC (Charger AC)
    Deskripsi:
    Compatible for HR-8RC, HR-100RC, HR-150RC,HR-8TM, HR-100TM, HR-150TM
  4. Taffware Hub Lite USB C to Ethernet Adapter (Casan Laptop)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp23.900

    Taffware Hub Lite USB C to Ethernet Adapter (Casan Laptop)
    Deskripsi:
    Apabila Anda sedang mencari adaptor berkualitas, dapat menggunakan adaptor DSM-1230 dari Taffware. Dirancang dengan teknologi andal yang menghasilkan output sebesar 12 V 3 A. Adaptor ini berfungsi untuk mengubah tegangan listrik tipe arus bolak-balik dengan nilai yang tinggi menjadi tegangan listrik tipe arus searah dengan nilai yang rendah
    atribut:
    • Pins Size (mm): 5.5 x 2.5
  5. Hioki Temperature Logger
    Mulai

    Rp8.999.900

    Hioki Temperature Logger
    Deskripsi:
    1-channel Temperature Data Logger with -40°C to 180°C range. Hioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5011 logs temperature over 1 channel in as fast as 1 second intervals. Measurement items Temperature 1ch (with optional sensor). Measurement range -40.0°C to 180.0°C *Depends on measurement range of sensor. Basic accuracy ±0.5°C (main unit + sensor accuracy, at 0.0 to 35.0°C). Note: Basic accuracy is typical value, refer to the detailed catalog. Storage capacity Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data. Recording interval 1 to 30 sec., 1 to 60 min., 15 selections. Recording modes Instantaneous recording: at every recording interval. Statistical value recording: Measure at one second intervals, and record the instantaneous, maximum, minimum, and average values within every recording interval. Recording methods One-time recording: Stop recording when the memory capacity is full. Endless recording: Continue recording even when the memory capacity is full (old data is overwritten). Start: Logger button operation or scheduled time. Stop: Logger button operation or scheduled time, or auto-stop when the memory capacity is full (at one-time recording). Other functions Always backs up last recorded data; backs up recorded data and setting conditions when battery power is low; guarantees approx. 30 sec. of recording operation and clock while battery is replaced. Waterproof and dust-proof IP54 (EN60529) (with sensor connected, but not including sensor tip). Interfaces Infrared optical communications with LR5091, LR5092-20. Power supply LR6 (AA) Alkaline battery x 1, Battery life: Approx. 2 years (Instantaneous recording, with 1-minute interval and auto power saving, at 20°C), Approx. 2 months (Instantaneous recording, with 1-second interval at 20°C). Dimensions and mass 79mm (3.11inch) W x 57mm (2.246inch H x 28mm (1.10inch) D, 105g (3.7oz). Accessories LR6 (AA) Alkaline battery (built-in internal) x 1, Instruction manual x 1, Operation guide x 1, Kickstand x 1.
    atribut:
    • Measurement Items: Temperature, Humidity
    • Measurement Range: (Temperature) -40 to 80 , Range 100°C f.s., Max. resolution 0.1°C, (Humidity) 0 to 100% RH, Range 100% RH f.s., Max. resolution 0.1%RH
  6. Hioki Voltage Logger
    Mulai

    Rp3.399.900

    Hioki Voltage Logger
    Deskripsi:
    Record Instrumentation Signals and Measure Analog Output from Sensors and other Devices
    atribut:
    • Measurement Items: DC voltage 1ch
    • Storage Capacity: Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data
    • Recording Interval: 1 to 30 sec., 1 to 60 min., 15 selections
    • Waterproof and Dust-proof: IP54 (EN60529) (with connection cable connected, but not including cable tip)
    • Interfaces: Infrared optical communications with LR5091, LR5092-20
  7. Hioki Temperature/ Humidity Sensor
    Mulai

    Rp2.899.900

    Hioki Temperature/ Humidity Sensor
    atribut:
    • Compatible for: Logger LR5011-20
    • Response Time: Approx. 300 seconds
  8. TOYO Ladder Step Ladder Aluminium (Tangga Lipat)
    Mulai

    Rp779.900

    TOYO Ladder Step Ladder Aluminium (Tangga Lipat)
    atribut:
    • Work Load Capacity (kg): 150
  9. RIDGID AC Adapter
    Mulai

    Rp459.900

  10. Hioki Clamp Logger
    Mulai

    Rp5.999.900

    Hioki Clamp Logger
    Deskripsi:
    Easily Record Load Current of 50Hz/60Hz Lines and Leak CurrentHioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5051 logs current over 2 channels in as fast as 1 second intervals.
    atribut:
    • Storage Capacity: Instantaneous value mode: 60,000 data/ch, Statistical value mode: 15,000 data/ch
  11. Fort Terminal Block Krustin (Terminal Panel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

  12. Lototo Safety Tag (Label Pengunci)
    Mulai

    Rp23.900

    Lototo Safety Tag (Label Pengunci)
    Deskripsi:
    LOTOTO L497A IND Safety Tags Lockout Tagout, Safety Tags PVC material to resist water, grease and extreme temperatures. The 7/16in (11mm) diameter brass grommet accepts all safety padlocks. Tags are customizable with name, department and expected completion date.
    atribut:
    • Material: PVC
  13. AND AC Adapter
    Mulai

    Rp679.900

  14. 3M Vflex Particulate Respirator (Masker/Respirator Partikulat)
    Mulai

    Rp609.900

    3M Vflex Particulate Respirator (Masker/Respirator Partikulat)
    Deskripsi:
    This economical disposable N95 particulate respirator has a unique folded design with V shaped pleats that flex with mouth movement for easier talking and expand for ease of breathing. Available in two sizes to fit a broad range of faces.- 3M proprietary filter media and V-shaped pleats helps make breathing easier.- Uniquely designed tabs for respirator positioning on the face.- Pleats flex with mouth movement while talking.- Economical N95 disposable particulate respirator.
    atribut:
    • Aerosol Type: Non-Oil
    • Braided Comfort Strap: Yes
    • Exhalation Valve: No
    • FDA Cleared: No
    • Flame Resistance (ASTM D2859-96): No
    • Mission Type: Aircraft, Ships, Vehicles
    • Natural Rubber Latex Components: No
    • Packaging: Bulk Case
    • Product Type: Dust and other Particles
    • Respirator Style: Flat Fold
    • Filter Class: N95
    • Product Color : White
    • Recommended Industry: General Manufacturing, Mining, Oil & Gas, Transportation
    • Respirator Size: Standard
    • Specifications Met: Assigned Protection Factor (ADF) = 10
Daftar Harga hioki adapter Terbaru October 2026
Hioki Adaptor AC (Adaptor Catu Daya)Rp1.199.900
Hioki Humidity LoggerRp6.699.900
Non Brand Adapter TimbanganRp429.900
Casio Adaptor AC (Charger AC)Rp189.900
Taffware Hub Lite USB C to Ethernet Adapter (Casan Laptop)Rp23.900
Hioki Temperature LoggerRp8.999.900
King Jim Tepra PRO AC AdapterRp679.900
Hioki Voltage LoggerRp3.399.900
Hioki Temperature/ Humidity SensorRp2.899.900
Hioki Battery Tester (Alat Tes Aki)Rp43.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)