Beli hioki 3442 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Wireless AdapterDeskripsi:Get Connected To Create and Share, Graphical Reports in A Flash! Easy! Just connect the Z3210 Wireless Adapter to your Hioki compatible instrument, to make it Bluetooth ready.atribut:
- Bluetooth Communication Distance (m): About 10 (line-of-sight distance)
- Dimensions (WxHxD) (mm): Approx. 16.4 (0.65in)x6.7 (0.26in)x15.6 (0.61in)
- Accessory: Instruction manual
- GENNECT Cross App Confirmed Compatible OSs: iOS 13 or later, Android 8 or later, Bluetooth 4.0 or later
- Maximum Attaching/Detaching Count: 5000 times
- Operating Environment: Indoors, pollution degree 2, operable at an altitude, specified in specifications of each measuring instrument to which the adapter is attached
- Operating Temperature and Humidity (Storage Temperature and Humidity): -30°C (-22°F) to 70°C (158°F), 90% RH or less (no condensation)
- Standards: - Safety: EN61010, - RF: EN300 328, - RF EMC: EN301 489-1, EN301 489-17, - Exposure: EN62479
- TOA Horn SpeakerDeskripsi:The ZH-615R is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
- Hioki Voltage DetectorDeskripsi:Non-Metallic Contact Voltage Detector
- Hioki Memory HiCorderDeskripsi:Hioki Memory HiCorders are high-speed waveform monitoring and recording devices that can simultaneously measure multiple physical phenomena such as voltage, current, temperature, vibration, acceleration and rotation due to complete isolation between channels and from each channel to the ground.
- Hioki Digital Multimeter (Multitester)atribut:
- Calibration documents: Associated
- Detection Method: True Effective Value Rectification (RMS)
- Hioki Multimeter Digital (Multitester)Deskripsi:The Hioki Digital Multimeter Series consists of a diverse array of meters ranging from professional to industrial to pocket meters, delivering a super fast response rate and safety features that take electrical testing to a higher level.
- CHICAGO-LATROBE Straight Shank Jobber Length Drill 150 SeriesDeskripsi:These drill bits meet National Aerospace Specification (NAS) 907 Type B. They have a black-oxide finish that retains lubricants to improve the bits' wear resistance and chip flow. Black-oxide bits should only be used for drilling ferrous metals.atribut:
- Shank Type - Machining: Straight
- Number of Flutes: 2
- Drill Bit Point Angle (degrees): 118
- Helix Angle (degrees): 28
- Drill Diameter Tolerance (inch): +0.0000 /-0.0012
- Cutting Direction: Right Hand
- Drill Length Class: Jobber Length
- Finish - Machining: Black Oxide
- Material - Machining: High Speed Steel
- Series: 150
- UNSPSC: 23171609
- Hioki Power Quality AnalyzerDeskripsi:Included Accessories:Instruction manual × 1Measurement guide × 1Voltage cord L1000-05 × 1 (includes red, yellow, blue, gray, black cables with 5 alligator clips and 5 spiral tubes)Color clip set (for color-differentiating clamp sensors) × 1 setSpiral tubes × 5AC adapter Z1002 × 1Strap × 1USB cable (1m) × 1Battery pack Z1003 × 1PQONE software CD × 1atribut:
- Voltage Range: 1000Vrms (measurement), 2.2kVpeak (transient)
- Hioki Humidity LoggerDeskripsi:-A small lightweight pocket size that can be placed in any space.-Dual item display that is easy to identify at a glance.-Recorded data can be transferred to a PC without stopping it.-External sensor records temperature and humidity at the same time
- Hioki Digital Insulation Tester (Pengukur Isolasi)Deskripsi:Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
- Hioki Temperature LoggerDeskripsi:A compact logger that can record temperature depending on the measurement target using an external sensor (sensor sold separately).It is small, lightweight, and pocket-sized so you don't have to worry about installation space.Two-item display that is easy to understand at a glance.Equipped with large capacity internal memory (60,000 data per channel).Data can be transferred to a PC without stopping recording.You can replace the battery while recording (recording continues for about 30 seconds even if the battery is removed).Since the previous recorded data is backed up, there is no need to worry even in the unlikely event of an incorrect operation.Purpose:For temperature measurement.For temperature control during transportation of pharmaceuticals, specimens, and chemicals.For temperature measurement and management in cold storage, storage, and showcases.For temperature control in inspection rooms, analysis/test rooms, factories, and kitchens.For temperature control of food, vegetables, fruits, and sweets.For fermentation and aging temperature control of foods such as alcohol, soy sauce, miso, and bread.
- KIKUSUI TAPE Lakban Kraft (Solasi / Selotip)Deskripsi:-Natural rubber based adhesive.atribut:
- Viscosity: 3.5N/10mm
- Base Material: Polyethylene, Kraft Paper
- Adhesive Materials: Rubber
- W x L: 50mmx50m
- CHICAGO-LATROBE Straight Shank Jobber Length Drill 150ASP SeriesDeskripsi:These drill bits meet National Aerospace Specification (NAS) 907 Type B. They have a black-oxide finish that retains lubricants to improve the bits' wear resistance and chip flow. Black-oxide bits should only be used for drilling ferrous metals.atribut:
- Maximum Drilling Depth (inch): 2
- Cutting Direction: Right Hand
- Series: 150ASP
- Drill Bit Point Angle (degrees): 135
- Material - Machining: High Speed Steel
- Drill Diameter Tolerance (inch): +0.0000 /-0.0012
- Drill Bit Size (mm): 13
- Drill Length Class: Jobber Length
- Drill Point Length (mm): 0.106
- Finish - Machining: Black Oxide
- Flute Length (mm): 101
- Helix Angle (degrees): 28
- Number of Flutes: 2
- Overall Length (mm): 151
- Shank Diameter (mm): 13
- Shank Length (mm): 50
- Shank Type - Machining: Straight
- UNSPSC: 27112801
- Hioki Multimeter Digital (Multitester)atribut:
- Conformity Standard: EN61010 (safety), EN61326 (EMC), measurement category
- Philips Lampu LEDDeskripsi:Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
- TOA MegaphoneDeskripsi:Small in size and light in weight, the ZR-510 megaphone can be easily carried by a single hand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
Daftar Harga hioki 3442 Terbaru January 2026
| Hioki Wireless Adapter | Rp2.899.900 |
| Hioki Temperature Probe | Rp1.299.900 |
| TOA Horn Speaker | Rp379.900 |
| Hioki Tang Ampere AC | Rp1.299.900 |
| Hioki Voltage Detector | Rp829.900 |
| Hioki Memory HiCorder | Rp32.999.900 |
| Hioki Digital Multimeter (Multitester) | Rp5.599.900 |
| Hioki Multimeter Digital (Multitester) | Rp2.699.900 |
| Hioki Clamp On AC/DC HiTester | Rp3.699.900 |
| CHICAGO-LATROBE Straight Shank Jobber Length Drill 150 Series | Rp519.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)





















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Horn%20Speaker/ngP106755844-1.jpg)



/2mP105577094-1.jpg)
/j1P102091685-6.jpg)




/P102091784-1.jpg)

/P102772986-1.jpg)


/7uP106560282-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Megaphone/ogP106755880-1.jpg)