StarTech.com DisplayPort to HDMI / VGA conversion adapter 2 in 1 (2 in 1) travel AV adapter
#Grup produk P113587904
Spesifikasi
| Adapter Model | Active, passive |
|---|---|
| Audio Function | 5.1 surround sound (depending on video source and destination) |
| Cable Length (cm) | 15 |
| Color | Black |
| Connector A | DisplayPort [20 pins] |
| Connector B | HDMI [19 pin], VGA (high density D-Sub) [15 pin] |
| Connector Shape | HDMI [19 pin] female - DisplayPort [20 pin] male, VGA (high density D-Sub) [15 pin] female - DisplayPort [20 pin] male |
| Height (mm) | 13 |
| Humidity (% RH) | 10~85 |
| Input | (AV)DisplayPort 1.2 |
| Length (mm) | 190 |
| Male Mounting | DisplayPort [20 pins] |
| Mass (g) | 37 |
| Maximum Resolution | [Digital] 1920 x 1200 / 1080p, [Analog] 1920 x 1200 / 1080p |
| Operating Temperature (°C) | 0~60 |
| Output | (AV)HDMI 1.4,VGA |
| Product Width (mm) | 58 |
| Set Contents | DisplayPort to HDMI / VGA adapter, instruction manual |
| Specification | [Wide screen support] available |
| Storage Temperature (°C) | -10~70 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
You can connect a DP (DisplayPort) compatible computer to an HDMI / VGA display with just one two-in-one adapter. A compact and lightweight adapter that can be easily carried in a laptop bag for excellent portability. Maximum display resolution 1920x1200 (1080p) compatible plug and play type installation No external power supply required
By carrying this adapter with you when you're on the go, you can connect to virtually any display that's used on the go.
Connect your BYOD laptop / Ultrabook to your work HDMI / VGA display
Connect a VGA / HDMI display to your DisplayPort laptop and use it as a secondary monitor
* The HDMI port is a passive port.
* VGA port is an active port.
By carrying this adapter with you when you're on the go, you can connect to virtually any display that's used on the go.
Connect your BYOD laptop / Ultrabook to your work HDMI / VGA display
Connect a VGA / HDMI display to your DisplayPort laptop and use it as a secondary monitor
* The HDMI port is a passive port.
* VGA port is an active port.
Warning
* The HDMI port is a passive port.* VGA port is an active port.
Feature
You can connect a DP (DisplayPort) compatible computer to an HDMI / VGA display with just one two-in-one adapter. A compact and lightweight adapter that can be easily carried in a laptop bag for excellent portability. Maximum display resolution 1920x1200 (1080p) compatible plug and play type installation No external power supply requiredUse
By carrying this adapter with you when you're on the go, you can connect to virtually any display that's used on the go.Connect your BYOD laptop / Ultrabook to your work HDMI / VGA display
Connect a VGA / HDMI display to your DisplayPort laptop and use it as a secondary monitor
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20travel%20AV%20adapter/p4P113587904-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
