Beli hioki 3282 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Clamp LoggerDeskripsi:Easily Record Load Current of 50Hz/60Hz Lines and Leak CurrentHioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5051 logs current over 2 channels in as fast as 1 second intervals.atribut:
- Storage Capacity: Instantaneous value mode: 60,000 data/ch, Statistical value mode: 15,000 data/ch
- Hioki Digital Clamp On High TesterDeskripsi:True Efficient Rectification Method (RMS).Crest factor display showing crest value and strain.Auto power off function.High safety that can be used safely even on industrial power lines.The overvoltage protection element protects the internal circuit up to AC 600V with a non-fuse type.The non-judgment manual can be downloaded from the manufacturer's HP.Please check the manufacturer's website for details.* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.atribut:
- Maximum Measurement Conductor Diameter (mm): 30
- AC Current (A): 1000
- Power Supply: Coin type lithium battery (CR2032) x 1 (included)
- Dimensions (WxDxH) (mm): 50x26x136
- Maximum Display Count: 6000
- Hioki Clamp On AC / DC Hitesteratribut:
- Measurement Function: Continuity
- Functions: Auto range, Numerical hold, Auto power save (APS), Overinput warning (OF), Zero adjust
- Applicable Standards: EN61010 (safety), EN61326 (EMC), current measurement category
- Detection Method: True effective value rectification (RMS)
- Resistance (ohm): 420.0 / 4.200k / 42.00 / 420.0k / 4.200M / 42.00M
- Voltage (V): 420.0m / 4.200 / 42.00 / 420.0 / 600 (DC); 4.200 / 42.00 / 420.0 / 600 (AC)
- Hioki Digital Insulation Tester (Pengukur Isolasi)Deskripsi:Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
- Hioki Multimeter Digital (Multitester)Deskripsi:The Hioki Digital Multimeter Series consists of a diverse array of meters ranging from professional to industrial to pocket meters, delivering a super fast response rate and safety features that take electrical testing to a higher level.
- KYORITSU Digital Clamp Meter (Tang Ampere)atribut:
- Power Source: R03/LR03 x 2
- DUPONT Tychem(R) 2000Deskripsi:Chemical protective clothing used for high-risk work that comes into contact with harmful chemicals that threaten human health. Despite its light weight, it can handle both chemical substances and biohazard. Has permeation resistance to most high concentration inorganic chemicals. Supports pressures up to 2 bar. 100% shut out of particle intrusion. Has resistance to blood. Resident Evil conforms to European standard EN14126: 2003. Chemical manufacturing industry, pharmaceutical industry, petrochemical industry, tank cleaning and inspection / maintenance, handling of agricultural chemical products, factory dismantling work, incinerator dismantling (dioxin countermeasures), PCB treatment, decontamination work of contaminated areas, harmful substances Disposal work, factory cleaning and maintenance, military related, emergency treatment (spill disposal and accident handling), disease and disaster countermeasures, medical related, firefighting (rescue team terrorism countermeasures, etc.), police (radiation pollutant treatment) , Security), etc.atribut:
- Material: Tyvek (R) (high density polyethylene) + polymer coating
- Standard: JIS standard, EN standard
- TGK Part No.: 532-87-04-79
- Chest Circumference(cm): 108-116
- Suitable Body Height (cm): 180-188
- Structure: Two layers of polymer coating on Tyvek R
- Manufacturing Method: Tyvek
- Type: Overall
- Color: Yellow
- Size: LL
- Hioki Voltage DetectorDeskripsi:Non-Metallic Contact Voltage Detector
- IMJ Working Wear Suit Navy Blueatribut:
- Material: American Drill
- Color: Navy Blue
- Hioki Multimeter Digital (Multitester)Deskripsi:Card-style Pocket Digital Multimeter for General Electrical Maintenance and Testing. It is a card-style digital multimeter for general electrical maintenance and testing, and includes gold-plated test leads for better contact. Insulated test pin sleeves also prevent short-circuits. CAT III 300 V, CAT II 600 V.atribut:
- DC Voltage Range (V): 419,9 mV hingga 500 V, 5 rentang, akurasi dasar : ±0,7% rdg. ±4 dt.
- AC Voltage Range (V): 4,199 V hingga 500 V, 4 rentang, akurasi dasar 50 - 500 Hz : ±2,3 % rdg. ±8 dt. (Rata-rata diperbaiki)
- Dimensions (WxHxD)(mm): 55x109x9.5
- Power Supply: Coin type lithium battery (CR2032) x1, Continuous use: 150 hours
- Resistance Range (ohm): 419,9 hingga 41,99 MΩ, 6 rentang, akurasi dasar : ±2,0 % rdg. ±4 dt.
- Voltage (V): 419.9m to 500 (5 ranges) (DC); 4.199 to 500 (4 ranges) (AC)
- Hioki AC Clamp-On Voltage Output SensorDeskripsi:Bandwidth: 40Hz to 1kHz. Primary: 500A AC. Secondary: 1mV AC/A. Max. input of 600A AC. Diameter: 46mm (1.81inch). Measure load current on commercial power lines with the LR5051 Clamp Logger.atribut:
- Bandwidth: 40 Hz to 1 kHz
- Primary: 500 A AC
- Secondary: 1 mV AC/A
- Max.Input: 600 A AC
- Jaw Diameter: 46 mm (1.81 in)
- Compatible With: LR5051 Clamp Logger
- NT Cutter Cutter Knife L-Typeatribut:
- Total Length (mm): 160
- Blade Thickness (mm): 0.45
- Hanna Instruments Amplified AmpHel® pH Electrode with Internal BatteryDeskripsi:clothatribut:
- Body: PEI
- Glass Type (°C): -5 - 70 (GP)
- Matching Pin: No
- Amplifier: Yes
- Temperature Sensor: No
- Maximum Pressure (bar): 3
- Connector: BNC
- Cable (m): 5
- Hioki AC Clamp Power MeterDeskripsi:Hioki clamp meters are best in class handheld current and voltage meters for safely and accurately measuring power lines. The CM3286 clamp on power meter can measure voltage, current, power, power factor, phase angle, reactive power or frequency, as well as detect phase sequence on live lines at any desired point of a single-phase circuit or three-phase circuit.atribut:
- Power Supply: LR03 ×2 Alkaline
- AC Current (A): 600
- AC Measurement System: True RMS
- Core Jaw Diameter (inch): φ1.81
- Core Jaw Diameter (mm): φ46
- Display Refresh Rate: 2 times / s
- Dustproof and Waterproof: IP20, IP50
- Frequency Characteristic (Hz): 45 to 1k
- Guaranteed Accuracy Range (A): 0.06 to 600
- Power (W): 360k (AC)
- Resolution: 0.001
- Safety Standard Category: CAT IV 600 V CAT III 1000 V
- Voltage (V): 600 (AC); 999.9 (DC)
Daftar Harga hioki 3282 Terbaru January 2026
| Hioki Clamp Logger | Rp5.299.900 |
| Hioki Clamp On AC/DC HiTester | Rp3.699.900 |
| Hioki Digital Clamp On High Tester | Rp3.099.900 |
| Hioki Tang Ampere AC/DC | Rp8.499.900 |
| Hioki Tang Ampere AC | Rp1.299.900 |
| KYORITSU Tang Ampere Digital AC | Rp1.399.900 |
| Hioki Clamp On AC / DC Hitester | Rp7.499.900 |
| KYORITSU Tang Ampere Digital AC/DC | Rp3.299.900 |
| Hioki Digital Insulation Tester (Pengukur Isolasi) | Rp4.799.900 |
| Hioki Multimeter Digital (Multitester) | Rp2.699.900 |
Data diperbarui pada 22/01/2026 (Harga belum termasuk PPN)



























































































































































/P102091784-1.jpg)
/j1P102091685-6.jpg)
/kbP103737731-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/DUPONT%20Tychem(R)%202000/gzP106580611-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Lain%20-%20lain/IMJ%20Working%20Wear%20Suit%20Navy%20Blue/d7P103635475-1.jpg)
/P102091494-1.jpg)