Beli hioki 3280 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Ac Clamp Meter Set (Tang Ampere)atribut:
- Calibration documents: Associated
- Alternating Current (A): 1000
- DC Voltage (V): 600
- AC Voltage (V): 600
- 3280-70F: With flexible current sensor
- Detection Method: Mean Value Rectifier (MEAN)
- Maximum Display: 4199 counts
- Maximum Measuring Conductor Diameter: 33mm
- Power Supply: Lithium Coin Cell Battery (CR2032)x1 (accessory)
- Resistance (ohm): 41.99M
- Width x Depth x Height: 54x16x175mm
- Flir Compact Thermal Cameraatribut:
- IR Resolution (px): 128x96
- Thermal Sensitivity/NETD (mK): <70
- Accuracy: 0 to 100°C (32 to 212°F): ±3°C (±5.5°F); 100 to 300°C (212 to 572°F): ±3%
- Field of View (°): 53.6
- Battery Capacity (mAh): 1800
- Battery charge life: >500 cycles
- Charging system: USB-C (1A)
- Digital camera: 5 MP resolution
- Image Modes: Infrared image, Visual image, MSX (Embossed visual details on thermal image), Picture-in-picture
- Storage Media: Internal memory and onboard FLIR Ignite cloud connectivity (with Wi-Fi)
- Tajima Measuring Tape 16mm (Meteran)atribut:
- Tape Width (mm): 16
- Horizontal Retention (m): 1.4
- Finish Material: Tape: Steel, Spring: Stainless Steel (SUS301)
- Tajima Measuring Tape Lock 16 (Meteran)atribut:
- Material (Tape): SK85 (old SK5)
- Material (Spring): SK85 (old SK5)
- Unit of Length: One side
- JIS Standard: First Grade
- Type: With lock
- Nail: 0 point correction moving claw
- Case Material: ABS Resin
- TRUSCO Number: 291-9613
- Type of Scale: Metric scale
- KYORITSU Digital Clamp Meter (Tang Ampere)atribut:
- Power Source: R03/LR03 x 2
- Hioki Clamp On AC / DC Hitesteratribut:
- Measurement Function: Continuity
- Functions: Auto range, Numerical hold, Auto power save (APS), Overinput warning (OF), Zero adjust
- Applicable Standards: EN61010 (safety), EN61326 (EMC), current measurement category
- Detection Method: True effective value rectification (RMS)
- Resistance (ohm): 420.0 / 4.200k / 42.00 / 420.0k / 4.200M / 42.00M
- Voltage (V): 420.0m / 4.200 / 42.00 / 420.0 / 600 (DC); 4.200 / 42.00 / 420.0 / 600 (AC)
- Hioki Voltage DetectorDeskripsi:Non-Metallic Contact Voltage Detector
- FLUKE Clamp Meter (Tang Ampere)atribut:
- Dimensions (mm): 207 x 75 x 34
- Standard: CAT III 600 V, CAT IV 300 V
- DC Voltage (V): 600
- Continuity (ohm): 70 or less
- Weight (g): 265
- AC Current (A): 400
- AC Voltage (V): 600
- Resistance (ohm): 400/4000
- Wire Diameter (mm): ØUp to 300
- Hioki AC Clamp Power MeterDeskripsi:Hioki clamp meters are best in class handheld current and voltage meters for safely and accurately measuring power lines. The CM3286 clamp on power meter can measure voltage, current, power, power factor, phase angle, reactive power or frequency, as well as detect phase sequence on live lines at any desired point of a single-phase circuit or three-phase circuit.atribut:
- Power Supply: LR03 ×2 Alkaline
- AC Current (A): 600
- AC Measurement System: True RMS
- Core Jaw Diameter (inch): φ1.81
- Core Jaw Diameter (mm): φ46
- Display Refresh Rate: 2 times / s
- Dustproof and Waterproof: IP20, IP50
- Frequency Characteristic (Hz): 45 to 1k
- Guaranteed Accuracy Range (A): 0.06 to 600
- Power (W): 360k (AC)
- Resolution: 0.001
- Safety Standard Category: CAT IV 600 V CAT III 1000 V
- Voltage (V): 600 (AC); 999.9 (DC)
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
Daftar Harga hioki 3280 Terbaru March 2026
| Hioki Tang Ampere AC | Rp1.299.900 |
| Hioki Ac Clamp Meter Set (Tang Ampere) | Rp9.299.900 |
| Flir Compact Thermal Camera | Rp17.999.900 |
| Hioki Tang Ampere AC/DC | Rp8.499.900 |
| Hioki Clamp On AC/DC HiTester | Rp3.699.900 |
| FLUKE Tang Ampere | Rp1.599.900 |
| KYORITSU Tang Ampere Digital AC | Rp1.399.900 |
| Tajima Measuring Tape 16mm (Meteran) | Rp439.900 |
| Tajima Measuring Tape Lock 16 (Meteran) | Rp249.900 |
| KYORITSU Digital Clamp Meter (Tang Ampere) | Rp1.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/ajP105267379-1.jpg)





/d4P105544472-1.jpg)
/e6P105433510-1.jpg)
/kbP103737731-3.jpg)





/l3P103645759-1.jpg)


/P101002871-1.jpg)