Beli hilti mata bor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp26.900

    BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
  2. HILTI Hammer Drill Bit (Mata Bor Beton)
    Mulai

    Rp749.900

    HILTI Hammer Drill Bit (Mata Bor Beton)
    Deskripsi:
    Ultimate SDS Plus (TE-C) hammer drill bit for anchor drilling into reinforced concrete (metric)
    atribut:
    • Head Shape: Multi cutter
    • Head Material Composition: Tungsten carbide
    • Product Class: Ultimate
  3. HILTI Hammer Drill Bit SDS Plus 2-Cutter Carbide Head (Mata Bor Beton)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp81.900

    HILTI Hammer Drill Bit SDS Plus 2-Cutter Carbide Head (Mata Bor Beton)
    Deskripsi:
    Applications- Drilling holes for metal and plastic anchorsPackage content- 1x Hammer drill bit TE-C(2) 6/11
    atribut:
    • Connection End: TE-C (SDS-plus)
    • Base Material: Concrete, Brick, Masonry, Sand-lime block, Natural stone
    • Working Mode: Hammer drilling, Drilling only
    • Head Shape: 2 cutters
    • Head Material Composition: Tungsten Carbide
    • Number of Cutting Edges: 2
    • Product Class: Premium
  4. HILTI Diamond Core Drill Bit UCL Series (Mata Bor Inti Diamond)
    Mulai

    Rp3.799.900

    HILTI Diamond Core Drill Bit UCL Series (Mata Bor Inti Diamond)
    Deskripsi:
    Applications- Coring in the 12-200 mm diameter range in reinforced concrete- Only rig-based drilling- Only wet drilling (with water cooling)- UCL (universal concrete lifetime) long-life core bit for universal use on concrete
    atribut:
    • Base Material: Concrete (all types)
    • Drilling Mode: Rig-mounted
    • Wet or dry Operation: Wet
    • Product Class: Standard
  5. HILTI Hammer Drill Bit SDS Plus 4-Cutter Carbide Head (Mata Bor Beton)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    HILTI Hammer Drill Bit SDS Plus 4-Cutter Carbide Head (Mata Bor Beton)
    Deskripsi:
    Applications- Drilling holes for metal anchors in reinforced and unreinforced concrete- Drilling holes for post-installed rebar connections- Drilling drainage holes for drying out buildings- Drilling through-holes for pipes and cablesPackage content- 1x Hammer drill bit TE-CX 6/12
    atribut:
    • Connection End: TE-C (SDS-plus)
    • Base Material: Reinforced concrete, Concrete, Brick, Masonry
    • Working Mode: Hammer drilling, Drilling only
    • Head Shape: Multi cutter
    • Head Material Composition: Tungsten Carbide
    • Number of Cutting Edges: 4
    • Product Class: Ultimate
  6. HILTI Diamond Core Drill Bit (Mata Bor Inti Diamond)
    Mulai

    Rp2.799.900

    HILTI Diamond Core Drill Bit (Mata Bor Inti Diamond)
    Deskripsi:
    Application:Rig-based wet coring in very abrasive concrete
    atribut:
    • Base Material: Concrete (very abrasive)
    • Wet or dry Operation: Wet
    • Change Module: Yes
    • Product Class: Standard
  7. HILTI Hammer Drill Bit SDS Max Y Connection (Mata Bor Beton)
    Mulai

    Rp3.999.900

    HILTI Hammer Drill Bit SDS Max Y Connection (Mata Bor Beton)
    Deskripsi:
    Applications- Hammer drilling in reinforced concrete, concrete, masonry and other construction materials- Drilling holes for all chemical anchor installation purposes- Drilling anchor holes for all mechanical anchor installation purposes- Installing rebar using Hilti injectable adhesive mortar- Extra-long drill bits available for renovation work, e.g. sealing joints in masonry and concrete to prevent water penetrationPackage content- 1x Hammer drill bit TE-YX 16/35
    atribut:
    • Connection End: TE-Y (SDS-max)
    • Base Material: Reinforced concrete, Concrete, Masonry, Brick, Sand-lime block
    • Working Mode: Hammer drilling
    • Head Shape: Multi cutter
    • Head Material Composition: Tungsten Carbide
    • Number of Cutting Edges: 4
    • Product Class: Ultimate
  8. BOSCH Hammer Drill SDS Max-4 (Mata Bor Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp569.900

    BOSCH Hammer Drill SDS Max-4 (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkan
    atribut:
    • Cutting Direction: Kanan
    • Drill Bit Shape: Two Grooves
  9. HILTI Hammer Drill Bit SDS Max 2-Cutter Carbide Head (Mata Bor Beton)
    Mulai

    Rp1.799.900

    HILTI Hammer Drill Bit SDS Max 2-Cutter Carbide Head (Mata Bor Beton)
    Deskripsi:
    Applications- Hammer drilling in reinforced concrete, concrete, masonry and other construction materials- Drilling holes for all chemical anchor installation purposes- Drilling anchor holes for all mechanical anchor installation purposes- Installing rebar using Hilti injectable adhesive mortarPackage content- 1x Hammer drill bit TE-Y 16/34- 1x Hanger clip DYC 36x74 PE 21
    atribut:
    • Connection End: TE-Y (SDS-max)
    • Base Material: Reinforced concrete, Concrete, Masonry, Brick, Sand-lime block
    • Working Mode: Hammer drilling
    • Head Shape: 2-cutter and side cutters
    • Head Material Composition: Tungsten Carbide
    • Number of Cutting Edges: 4
    • Product Class: Premium
  10. Value Valve Opener (Kunci Katup)
    Mulai

    Rp159.900

    Value Valve Opener (Kunci Katup)
    Deskripsi:
    The VALUE VVO-3 is an air conditioner filling valve, also known as a can tap valve or valve opener, used for connecting hoses to air conditioners that use refrigerants like R410a or R32. It features a 5/16" SAE male and a 5/16" SAE female threaded connection, making it a straight-through fitting for connecting a charging hose to the AC service port.
    atribut:
    • Port Size (inch): 5/16 (SAE)
    • Refrigerant: R410a and R32
  11. BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  12. King Da Jeng (KDJ) Stop Kran PVC KDJ-100
    Mulai

    Rp13.900

    King Da Jeng (KDJ) Stop Kran PVC KDJ-100
    Deskripsi:
    Stop kran PVC digunakan untuk membukan dan menutup aliran air pada instalasi pipa.
  13. BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

  14. HILTI Anchor Stud (Baut Angkur)
    Mulai

    Rp1.099.900

    HILTI Anchor Stud (Baut Angkur)
    Deskripsi:
    Applications- All safety-relevant fastenings in cracked and uncracked concrete- All safety-relevant fastenings in seismic loading conditions, category C1 for non-structural elements and category C2 for structural elementsPackage content- 1x Stud anchor HST3 M10x90 30/10 assy
    atribut:
    • Head configuration: Externally threaded
    • PROFIS Software: Yes
  15. BOSCH Masonry Drill Bit Set (Mata Bor Beton)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp14.900

  16. HILTI Corded Rotary Hammer (Mesin Bor Bobok Beton)
    Mulai

    Rp6.699.900

    HILTI Corded Rotary Hammer (Mesin Bor Bobok Beton)
    Deskripsi:
    Rotary hammer SDS Plus (TE-C) dual mode kompak pegangan pistol untuk pengeboran palu dan pengeboran tipe putar
  17. HILTI Chemical Anchor Injectable Mortar (Lem Angkur)
    Mulai

    Rp549.900

    HILTI Chemical Anchor Injectable Mortar (Lem Angkur)
    Deskripsi:
    Applications- Anchoring structural steel connections (e.g. steel columns, beams)- Anchoring secondary steel structures (e.g. racking, guard rails, sound barriers)- Anchoring safety barriers, balustrades, fire escape staircases- Seismic strengthening / retrofitting and bracing of reinforced concrete buildings- Structural splices / straight connections with post-installed rebarsPackage content- 1x Foil pack- 2x Mixer- 1x Mixer extension
    atribut:
    • Transport and Storage Temperature Range (°C): 5-25
  18. HILTI Diamond Coring Drill (Mesin Bor Inti)
    Mulai

    Rp50.999.900

    HILTI Diamond Coring Drill (Mesin Bor Inti)
    atribut:
    • Base Material: Concrete
    • Operation Mode: Rig-based drilling system
  19. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp23.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
Daftar Harga hilti mata bor Terbaru October 2026
BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)Rp26.900
HILTI Hammer Drill Bit (Mata Bor Beton)Rp749.900
HILTI Hammer Drill Bit SDS Plus 2-Cutter Carbide Head (Mata Bor Beton)Rp81.900
HILTI Diamond Core Drill Bit UCL Series (Mata Bor Inti Diamond)Rp3.799.900
HILTI Hammer Drill Bit SDS Plus 4-Cutter Carbide Head (Mata Bor Beton)Rp959.900
HILTI Diamond Core Drill Bit (Mata Bor Inti Diamond)Rp2.799.900
HILTI Hammer Drill Bit SDS Max Y Connection (Mata Bor Beton)Rp3.999.900
BOSCH Hammer Drill SDS Max-4 (Mata Bor Beton)Rp569.900
HILTI Hammer Drill Bit SDS Max 2-Cutter Carbide Head (Mata Bor Beton)Rp1.799.900
Value Valve Opener (Kunci Katup)Rp159.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait