Beli high pressure hydraulic pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Bosch Rexroth Internal Gear Pumpatribut:
- Maximum Operating Pressure (bar): 250
- Maximum Displacement (cm³): 40.5
- Masada Hydraulic PumpDeskripsi:-Manual hydraulic pump available for work in all directions of 360 degrees.-2-speed pump of an automatic high/low pressure switching type for both 10 tons and 20 tons.-It discharges on the low pressure side and pushes up the plunger at a speed 6.5 times faster than that of a single type pump when a load is high. Furthermore, it changes to the high pressure side that generates a power of 70MPa when a load is applied and the work efficiency is significantly improved.atribut:
- Maximum Working Pressure: 70MPa
- Riken Kiki Hydraulic Pumpatribut:
- Maximum Low Usage Pressure (MPa): 2
- Maximum High Usage Pressure (MPa): 70
- Discharge Port Diameter (Rc): 3/8
- Bosch Rexroth Axial-Piston Pump (Pompa Piston)Deskripsi:· Lebih kuat dari konektor konvensional berbahan bakar gas yang lebih tipis.atribut:
- Nominal Pressure (bar): 280
- Maximum Pressure (bar): 350
- NACHI Gear PumpDeskripsi:- The patented axial and radial pressure loading method generates high pressure of 30MPa with high efficiency.- It is highly durable and has an extremely long lifespan.- Internal meshing with modified involute low-tooth gears greatly reduces pulsation and noise, making it extremely quiet.- The structure is simple and maintenance and inspection are easy.atribut:
- Rated Pressure (MPa): 25 {255}
- Maximum Working Pressure (MPa): 30
- Kamejima Pump Gear Rotary KA Series (Pompa Gear / Pompa Rotary)atribut:
- Connection Screw: Parallel thread for pipe
- Material: Cast iron
- Dimensions d (mm): 9
- Bosch Rexroth Press Reliefatribut:
- Size: 6
- Dimensions (cm): 8.4x6x4
- NACHI IP Pump Seri IPH Gear Pump Internal Bertekanan Tinggi (Pompa Gir)atribut:
- Mounting Method: Mounting flange type clockwise rotation
- Maximum Working Pressure: 30306MPa (kgf/cm2)
- Dimension LA: 241.5mm
- LB Dimensions: 111.5mm
- Dimension D (mm): 32Φ
- Pump Capacity: 81.3cm3/rev
- Rated Pressure: 25(255(MPa
- Revolution: Minimum 300. Highest 2000min-1(r.p.m)
- Bosch Rexroth Check Valveatribut:
- Size: 6
- Bosch Rexroth HY-Check Valveatribut:
- Size: 10
- Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)Deskripsi:> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1000
- BANDO V-Belt Bancollan (Vanbelt)Deskripsi:Bando memiliki range produk Bancoran V-Belt yang lengkap dengan panjang 250-800mm digunakan untuk kebutuhan transmisi industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Polyurethane
- Type: V belt
- Belt Height: 4mm
- Belt width: 6mm
- Bosch Rexroth Servo Directionalatribut:
- Size: 16
- Component Series: 2X
- Maximum Operating Pressure (bar): 350
- Dimensions (cm): 31.5x9.3x17.7
- Maximum Flow Rate (L/minute): 570
- Bosch Rexroth Ball Runner Block Carbon SteelDeskripsi:Ball Runner Block, FNS, Size 15, Steel CS, Accuracy Normal, Preload-FreeThe ball runner block is highly precise and characterized by the following product features:Size 15Design FNS: Width = flange, length = normal, height = standardRunner block body made of carbon steel CSPreload class C0: Preload-freeAccuracy class N: NormalWithout ball chainWith initial lubrication and preservationBearing grease Dynalub 510Without attachment element, left (reference edge in front)Without attachment element, right (reference edge in front)Straight lube connection loosely attached.Runner block body as standard versionOverall length of the runner block= 58,2 mmInterchangeability: The runner blocks and the guide rails can be combined as desired within each accuracy class.Area of application: For high rigidity requirementsExcellent dynamic characteristicsSignificantly reduced frictional oscillations and low friction level, particularly under external loadMaximum precisionPatented entry zone increases the travel accuracy up to a factor of sixatribut:
- Ball Chain: Without Ball Chain
- Friction Coefficient (micron): 0,002-0,003
- Material (Profiled Rail Systems): Carbon steel
- Permissible Ambient Temperature (°C): -10 to 80
- Seal: SS - Standard seal
- Koshin Gear Pump For Oil GL Pump GLB SeriesDeskripsi:It has a built-in bypass valve with a relief function, so you can use it with confidence.A fuel transfer pump that can be used from kerosene, light oil, heavy fuel oil A to machine oil.Suitable for pushing up to high places and long-distance transportation.atribut:
- Normal Pressure (MPa): 0.1-0.5
- Motor: 4 Phase
- Bosch Rexroth Throttle Checkatribut:
- Dimensions (cm): 18.5x5.3x4.9
Daftar Harga high pressure hydraulic pump Terbaru October 2026
| Bosch Rexroth Internal Gear Pump | Rp11.999.900 |
| Masada Hydraulic Pump | Rp9.999.900 |
| Riken Kiki Hydraulic Pump | Rp8.599.900 |
| Bosch Rexroth Axial-Piston Pump (Pompa Piston) | Rp26.999.900 |
| NACHI Gear Pump | Rp17.999.900 |
| Bosch Rexroth Direct Spool Valve | Rp2.999.900 |
| Kamejima Pump Gear Rotary KA Series (Pompa Gear / Pompa Rotary) | Rp3.099.900 |
| Bosch Rexroth Press Relief | Rp3.299.900 |
| NACHI IP Pump Seri IPH Gear Pump Internal Bertekanan Tinggi (Pompa Gir) | Rp80.999.900 |
| Bosch Rexroth Check Valve | Rp4.699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/pdP103199913-1.jpg)


/hjP103648631-1.jpg)

/P102411580-1.jpg)



/P102120125-1.jpg)
/P102361115-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)