Beli hexagonal shaft di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hayasaka Mfg. Hexagonal Spiral Tap
    Mulai

    Rp429.900

    Hayasaka Mfg. Hexagonal Spiral Tap
    atribut:
    • Material: High speed tool Steel (HSS)
    • Material to be Cut: Iron, aluminum, Brass
  2. monotaro Concrete Drill Hexagonal Shank
    Rating:
    73% of 100
    (3)
    Mulai

    Rp30.900

    monotaro Concrete Drill Hexagonal Shank
    Deskripsi:
    Because it is a hexagonal shank (6. 5mm) it can be used for charging drill and workability is improved Block, mortar, brick, gypsum board etc
    atribut:
    • Using Electric Drill Suitable Rotation (rpm): 3000
    • Work Material: Blocks, Mortar, Bricks, Plasterboards, etc.
    • Blade Diameter (Ø mm): 3.4
    • Effective Length (mm): 45
    • Overall Length (mm): 90
    • Hexagon Opposite Side (mm): 6.35
    • Compatible Motor: Vibration Drill (Modes of Use/ Vibration and Rotation)
    • Hardness: HRA89
    • Material: Body: Cr40 / Chip:YG8
  3. monotaro Hexagonal Shaft Spiral Tap
    Mulai

    Rp75.900

    monotaro Hexagonal Shaft Spiral Tap
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Overall Length (mm): 70
    • Screw Type: M
    • Hexagon Opposite Side (mm): 6.35
    • Material: High vanadium high speed (high speed steel) HSS - E
  4. monotaro Carbide Rotary Bar
    Mulai

    Rp129.900

    monotaro Carbide Rotary Bar
    Deskripsi:
    Produk ini juga sering disebut dengan Carbide Rotary Burr
  5. TRUSCO Hexagonal Shank Drill
    Mulai

    Rp72.900

    TRUSCO Hexagonal Shank Drill
    Deskripsi:
    -Possible to attach to the impact screwdriver with one touch.-A drill for steel with hexagonal shaft that is compatible with an impact screwdriver(9.6V or more)-Since the blade edge is processed with X-type thinning, it does not slip easily and accurate d-Work material: Standard steel, light metal, plastic, wood, ironwork, aluminum, woodwork, acrylic board.
    atribut:
    • Purpose of Use: Work material: Standard steel, light metal, plastic, wood, ironwork, aluminum, woodwork, acrylic board.
    • Shank Diameter (mm): 6.35
  6. monotaro Spiral Tap
    67%
    Rating:
    90% of 100
    (6)
    Mulai

    Rp51.900

    monotaro Spiral Tap
    Deskripsi:
    Ideal for female threading of blind holes.
  7. monotaro Straight Shank Drill TiN Coated
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.900

    monotaro Straight Shank Drill TiN Coated
    Deskripsi:
    TiN coating has excellent anti-weldability and abrasion resistance.
    atribut:
    • Material: HSS
    • Point Angle (°): 118
  8. BOSCH Drill Bit Set Masonry (Mata Bor Masonry)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    BOSCH Drill Bit Set Masonry (Mata Bor Masonry)
    atribut:
    • Total Length (mm): 70/ 75/ 85/ 85/ 100/ 100/ 120/ 120
    • Diameter (mm): 3.0/ 4.0/ 5.0/ 5.5/ 6.0/ 7.0/ 8.0/ 10.0
  9. York Diamond Coated Burr Cylindrical
    Mulai

    Rp39.900

    York Diamond Coated Burr Cylindrical
    atribut:
    • Overall Length: 45 mm
    • Head Shape: Cylindrical
    • Shank Diameter: 3 mm
    • Finish/Coating: Diamond
    • Head Material: Diamond
    • Cut Type: Single cut
  10. monotaro Linear Shaft (As Bulat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    monotaro Linear Shaft (As Bulat)
    Deskripsi:
    Produk ini juga sering disebut dengan As bulat
    atribut:
    • Outside Diameter D (Ø mm): 10 (tolerance g6:-0.014-0.005)
    • Dimension C (mm): 0.5
    • Hardness HRC: 60 or more
    • Shaft Length L (mm): 100
    • Heat Processing: Induction hardening
    • Effective hardened layer (mm): 1 or more
    • Heat treatment: Induction hardening
    • Length (mm): 100
    • Shape: straight
    • Surface roughness (micromRmax): 1.5
  11. AETOS Sepatu Safety Tali Sneakers Low Cut Ozone (Sepatu Proyek)
    Mulai

    Rp579.900

    AETOS Sepatu Safety Tali Sneakers Low Cut Ozone (Sepatu Proyek)
    Deskripsi:
    Recommended uses:PharmaceuticalTransportationFood & HospitalityManufacturing
    atribut:
    • Color: Black
    • SNI License: Yes
  12. BOSCH Mesin Bor
    Rating:
    100% of 100
    (3)
    Mulai

    Rp98.900

    BOSCH Mesin Bor
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  13. NACHI Set Mata Bor Straight Shank HSS Milimeter Type
    Rating:
    100% of 100
    (2)
    Mulai

    Rp789.900

  14. Vessel Bit Hexagon Socket Driver
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.900

    Vessel Bit Hexagon Socket Driver
    atribut:
    • Socket Type: Socket bit for Hexagong screw
Daftar Harga hexagonal shaft Terbaru January 2026
Hayasaka Mfg. Hexagonal Spiral TapRp429.900
monotaro Concrete Drill Hexagonal ShankRp30.900
monotaro Hexagonal Shaft Spiral TapRp75.900
monotaro Carbide Rotary BarRp129.900
TRUSCO Hexagonal Shank DrillRp72.900
monotaro Spiral TapRp51.900
monotaro Straight Shank Drill TiN CoatedRp8.900
BOSCH Drill Bit Set Masonry (Mata Bor Masonry)Rp219.900
ANEX Bit Color Hexagon WrenchRp40.900
York Diamond Coated Burr CylindricalRp39.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)