Beli helm di di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Helm Las
    Rating:
    100% of 100
    (2)
    Mulai

    Rp50.900

    KRISBOW Helm Las
    Deskripsi:
    Helm las dari Krisbow ini dapat Anda gunakan sebagai pengaman mata dan kepala saat melakukan proses pengelasan. Helm ini memiliki teknologi pengisian ulang baterai serta pembersih udara sehingga semakin aman dan nyaman saat digunakan.
    atribut:
    • Color: Black
  2. Toyo Safety Hard Hat, Folding, Bloom (Helmet)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp989.900

    Toyo Safety Hard Hat, Folding, Bloom (Helmet)
    atribut:
    • Color: White
    • Material: Hat bodies:PP+PE resin, Hat center cover:ABS resin
    • Specification: Product has passed the national test \"For flying, falling objects\" standard for protection caps of the Ministry of Health, Labor and Welfare
    • Dimensions when assembled (mm): 275 x 145 x 208mm
    • Dimensions when folded: 345 x 195 x 80mm
    • Size (cm): 52-61
  3. King Power Sepatu Safety Sneakers Mid Cut L 881 B S1 (Sepatu Proyek)
    Mulai

    Rp509.900

    King Power Sepatu Safety Sneakers Mid Cut L 881 B S1 (Sepatu Proyek)
    atribut:
    • Safety Toe: Composite Toe Cap
    • Material: Exclusive Japan Microfiber
    • Color: Blue
    • Lining: BK Mesh Lining
    • Sole: Light Weight PU with Special Formulated Rubber
    • Insole: Thick Cushion EVA. Provide Support, Comfort and Stay Dry
  4. KRISBOW Helm Safety Brim Depan Tidak Berventilasi
    Rating:
    100% of 100
    (5)
    Mulai

    Rp98.900

    KRISBOW Helm Safety Brim Depan Tidak Berventilasi
    atribut:
    • Dimensions (cm): 28x22x16
    • Material: HDPE
    • Safety Approval: ANSI, CE
    • Type: Non Vented
  5. UVEX Safety Helmet Pheos B-WR Rotation System (Helm Safety)
    Mulai

    Rp439.900

    UVEX Safety Helmet Pheos B-WR Rotation System (Helm Safety)
    atribut:
    • Size (cm): 52 to 61
    • Standard: EN 397
    • Version: with long brim
  6. SHAD Side Cases Motor Box
    Mulai

    Rp1.799.900

    SHAD Side Cases Motor Box
    Deskripsi:
    Light and functional side casesThe SH23 side cases stand out for their elegance, lightness and functionality. They have a great aerodynamics, impermeability and resistance. In addition they combine perfectly with the top master for a satisfactory and aesthetic full-equip installation. All volume capacity is usable and the top opening allows the rider to access the load without getting off the bike. The discreet and innovative 3P System, with 3 fixing points, facilitate its integration with the line of the motorcycle and makes its assembly simpler.
    atribut:
    • Waterproof: Waterproof Sealing System
  7. RHINO Mesin Las Inverter MMA
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Mesin Las Inverter MMA
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
  8. CIG Safety Helmet 6 point Victor (Helm Safety)
    54%
    Mulai

    Rp68.000

    CIG Safety Helmet 6 point Victor (Helm Safety)
    Deskripsi:
    - ABS- Shell come with 6 point adjustable suspension give a comfortable- Designed for worker who need head protection- Customized fit Designed to be light weight and comfortable- It is ideal for Contruction, Industries, Ultilites and Environments- Slotted side to accommodate accessorise such as ear muff and face shieldCompliance : CE EN357
    atribut:
    • Material: ABS (shell)
    • Application For: protection from impact
    • Standards Approvals: CE EN 357
Daftar Harga helm di Terbaru January 2026
KRISBOW Helm LasRp50.900
Toyo Safety Hard Hat, Folding, Bloom (Helmet)Rp989.900
MSA (Local) Lokal Helm Safety Staz-On with Chinstrap LokalRp62.900
SHAD Box Motor (Termasuk Tatakan Standar)Rp649.900
King Power Sepatu Safety Sneakers Mid Cut L 881 B S1 (Sepatu Proyek)Rp509.900
KRISBOW Helm Safety Brim Depan Tidak BerventilasiRp98.900
UVEX Safety Helmet Pheos B-WR Rotation System (Helm Safety)Rp439.900
SHAD Side Cases Motor BoxRp1.799.900
RHINO Mesin Las Inverter MMARp1.199.900
CIG Safety Helmet 6 point Victor (Helm Safety)Rp68.000

Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)