Beli heavy duty caster di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAMMER CASTER Roda Kastor Heavy Dutyatribut:
- Neck Type: rotate
- Vintech Rollen Roda Nilon Medium Duty Plat Rematribut:
- Bearing: Double Ball Bearing
- Bolt Hole Spacing (mm): 74.5x45
- Diameter (inch): 5
- Diameter (mm): 125x32
- Material: Nylon
- Plate Size (mm): 94x65
- Type: Brake Plate
- Wheel Capacity (kg): 150
- HAMMER CASTER 500 BPS Heavy Duty Freight Vehicle (Urethane Wheel)atribut:
- Shape: Universal vehicle
- Load Classification: Heavy load
- Wheel Width: 50mm
- Finishing (Metal Compatibletings): Unichrome plating
- Mounting Seat A x B: 114x102mm
- Caster Type: Heavy load plate type freewheel caster
- Mounting Dimensions X x Y: 88x64mm
- Mounting Hole Diameter P: 13mm
- Stopper: None
- Wheel Type: Single wheel
- Wheels: Imono wheel thermoset urethane wound wheel radial ball bearing into
- ALDO Roda PU Heavy Dutyatribut:
- Plate Thickness (mm): 5
- Plate Size (mm): 114x100
- Hole size (mm): 85x72
- ALDO Roda PU Heavy Duty Pakai Rematribut:
- Plate Thickness (mm): 5
- Plate Size (mm): 114x100
- Hole size (mm): 85x72
- HAMMER CASTER 540 S Universal Vehicle for Low Floor Heavy Load (Urethane (Ball B Entering) Car)atribut:
- Shape: Universal vehicle
- Load Classification: Heavy load
- Wheel Width: 40mm
- Finishing (Metal Compatibletings): Black zinc plating
- Allowable Load: 300daN
- Caster Type: Low floor type, heavy duty type plate type freewheel caster
- Model : 540 S Fleet
- Mounting Dimensions X x Y: 63x63mm
- Mounting Hole Diameter P: 8.8mm
- Mounting Seat A x B: 82x82mm
- Stopper: None
- Wheel Type: Single wheel
- HAMMER CASTER Low Profile Heavy Duty Casteratribut:
- Allowable Load (daN): 300
- Allowable Weight (kgf): 306
- Mounting Hole Diameter P (mm): 8.8
- Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Black Zinc Plated Finishing, Wheel: Aluminium Wheels, Thermoset Urethane
- Mounting Pitch X x Y (mm): 63x63
- Wheel Width (mm): 40
- HAMMER CASTER Heavy Duty Caster Nylon Swivel / Roda Hidup (Roda Nilon)atribut:
- Load Capacity (kg): 300
- Neck Type: rotate
- rubber type: 542S
- Yuei Caster Low Profile Heavy-Duty CasterDeskripsi:-Low-floor type heavy duty caster designed for heavy weight object such as large scale machinery and equipment. -Plate Type-With bearing-Low Floor Type-Flexible Typeatribut:
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Trivalent Unichrome Plated
- Wheel Materials: Phenol Resin
- TRUSCO Nylon Caster TYS SeriesDeskripsi:It is a standard light / medium load caster with traveling performance and load bearing capability. It is a standard size caster that is used for transportation trolleys, roll box pallets and other general work.atribut:
- Load Type: Medium load
- Material (Wheel): Nylon
- Material (hardware): steel
- Specification: Plate type, double bearing entering
- Surface Treatment: (Bracket) Three-valued UNIQLO finishing
- Wheel Type: Single wheel
- New Osaka Caster Rubber Rigid / Roda Mati (Roda Karet)atribut:
- Bearing: Ball
- HAMMER CASTER Heavy-Duty Low Level Caster (540S Series)atribut:
- Allowable Load (daN): 300
- Allowable Weight (kgf): 306
- Wheel Dia. D (mm): 50
- Wheel Width (mm): 38
- Finish Material: Metal Fitting: Steel, Metal fitting surface treatment: Black zinc plated finishing, Wheel: Nylon
- Mounting Height H (mm): 79
- Mounting Hole Dia. P (mm): 8.8
- Mounting Plate A x B (mm): 82x82
- Specifications: Plate Type, Low Floor Type, Flexible Type (with stopper)
- HAMMER CASTER Heavy-duty Low Level Caster (540SA Series)atribut:
- Allowable Load (daN): 200
- Allowable Weight (kgf): 204
- Screw T: M20
- Shaft Length L (mm): 40
- Thread Pitch (mm): 2.5
- HAMMER CASTER Stainless Steel Caster Nylon With Brake / Rem (Roda Nilon)atribut:
- Neck Type: rotate
- Indeks Protection Type: 429G
- HAMMER CASTER Heavy Duty Caster Polyurethane Rigid / Roda Mati (Roda Pu)atribut:
- Neck Type: off
- HAMMER CASTER Low Floor Heavy Duty 540SR Fixed Car (Nylon (Ball B Entering) Car)atribut:
- Shape: Fixed car
- Load Classification: Heavy load
- Material (Wheel): Nylon (ball B entry)
- Finishing (Metal Compatibletings): Black zinc plating
- Allowable Load: 300daN
- Caster Type: Low floor type, heavy duty plate type fixed car casters
- Material (Metal): Steel
- Model : 540SR fixed car
- Mounting Dimensions X x Y: 63x63mm
- Mounting Hole Diameter P: 8.8mm
- Mounting Seat A x B: 82x89.5mm
- Stopper: None
- Wheel Type: Single wheel
Daftar Harga heavy duty caster Terbaru March 2026
| HAMMER CASTER Roda Kastor Heavy Duty | Rp779.900 |
| HAMMER CASTER Caster Nylon Swivel / Roda Hidup (Roda Nilon) | Rp51.900 |
| Vintech Rollen Roda Nilon Medium Duty Plat Rem | Rp129.900 |
| HAMMER CASTER 500 BPS Heavy Duty Freight Vehicle (Urethane Wheel) | Rp1.699.900 |
| ALDO Roda PU Heavy Duty | Rp159.900 |
| ALDO Roda PU Heavy Duty Pakai Rem | Rp269.900 |
| ROHA Nylon Caster Heavy Duty Swivel | Rp45.900 |
| HAMMER CASTER 540 S Universal Vehicle for Low Floor Heavy Load (Urethane (Ball B Entering) Car) | Rp719.900 |
| HAMMER CASTER Low Profile Heavy Duty Caster | Rp659.900 |
| HAMMER CASTER Heavy Duty Caster Nylon Swivel / Roda Hidup (Roda Nilon) | Rp519.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)




















































































































































/P102083338-1.jpg)

/P102885305-1.jpg)



%20Car)/P102884917-1.jpg)

/cjP102083451-2.jpg)


/P102083581-1.jpg)

/i9P105538657-1.jpg)
/2fP105410087-1.jpg)
/P102083529-1.jpg)
/P102083406-1.jpg)
%20Car)/P102882690-1.jpg)