Beli heavy duty air wrench di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JTC Heavy Duty Composite Air Impact Wrench (Alat Pengencang Bengkel)
    Mulai

    Rp6.899.900

    JTC Heavy Duty Composite Air Impact Wrench (Alat Pengencang Bengkel)
    atribut:
    • Inlet Size: 3/8\"
    • Length: 221 mm
    • Type: Pistol
    • Maximum Torque: 1200 ft-lb
    • Rotation Speed (rpm): 5500 rpm
  2. Wipro Air Impact Wrench (Kunci Sok Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp549.900

  3. GENIUS Air Impact Wrench Heavy Duty (Kunci Sok Angin)
    Mulai

    Rp9.999.900

    GENIUS Air Impact Wrench Heavy Duty (Kunci Sok Angin)
    Deskripsi:
    Air Pressure 90 psig/620 kpaMax. Torque 750 ft. lbs/1.016 NmBlows Per Min. 1.000Free Speed 6.500 rpmStandard Bolt Cap 1inch/26mmOverall Length 9inch/230mmAvg. Air Consumption 7.0 cfmAir Inlet 1/4inchMinimum Hose Size 3/8inch/10mmMachine Design Twin Hammer
  4. JTC Long Anvil Air Impact Wrench (Alat Pengencang Bengkel)
    Mulai

    Rp33.999.900

    JTC Long Anvil Air Impact Wrench (Alat Pengencang Bengkel)
    atribut:
    • Inlet Size: 1/2\"
    • Type: D-Handle
    • Drive Size: 1\"
    • Maximum Torque: 2500 ft-lb
    • Rotation Speed (rpm): 3700 rpm
  5. Makita Impact Wrench (Mesin Pengencang Baut)
    Mulai

    Rp5.699.900

    Makita Impact Wrench (Mesin Pengencang Baut)
    atribut:
    • Impacts Per Minute: 2.000 ipm
  6. American Tool Air Impact Wrench Set (Kunci Sok Angin)
    Mulai

    Rp2.099.900

    American Tool Air Impact Wrench Set (Kunci Sok Angin)
    atribut:
    • Contents: Contents 1pc air impact wrench gun 10pcs 1/2 inch impact socket head (8,10,11,12,13,14,17,19,21,24mm) 1pc impact extension bar 1/2inchx125mm 1pc air coupler 1/4 inch 1pc inline oiler FREE: 1pc mini oil container+1pc hex key
  7. Firebird Air Impact
    Mulai

    Rp3.099.900

    Firebird Air Impact
    atribut:
    • Hose size (inch): 3/8
  8. JTC Heavy Duty Air Impact Wrench (Alat Pengencang Bengkel)
    Mulai

    Rp6.099.900

    JTC Heavy Duty Air Impact Wrench (Alat Pengencang Bengkel)
    atribut:
    • Drive Size: 1/2\"
    • Inlet Size: 1/4\"
    • Length: 164 mm
    • Type: Pistol
    • Maximum Torque: 800 ft-lb
    • Rotation Speed (rpm): 7500 rpm
  9. KRISBOW Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp2.399.900

    KRISBOW Air Impact Wrench (Kunci Sok Angin)
    atribut:
    • Air Pressure (bar): 6
    • Hose size (inch): 1/2
  10. FACOM Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp10.999.900

    FACOM Air Impact Wrench (Kunci Sok Angin)
    atribut:
    • Square drive size: 1/2inch
    • Length: 187x69mm
    • Free Speed: 7100 tr/min
    • Working Pressure: 6,2 bar
    • Average air consumption: 120 l/min
    • Minimum hose diameter: 10 mm - 3/8inch
  11. TRUSCO Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp4.699.900

    TRUSCO Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    24
    atribut:
    • Air Pressure: 0.6
    • Working Pressure (MPa): 0.6
    • Maximum Torque (N m): 382
    • Plug Angle (mm): 12.7
    • Mass (kg): 2.6
    • Length (mm): 182
    • Specifications: on Right Rotation (to Tighten) Set 3 Step Control Lever Number. Hammer Tyoe/ Twin Dock Clutch (2 Hammer)
    • Hose Mounting Nozzle: Rc1/4
    • Ability Bolt Diameter (mm): 16
    • Rolling Speed of No-load (rpm): 5800
    • Air Consumption (m³/minute): 0.4
    • Body Material: Aluminium
    • Purpose of Use: For car maintenance and repair.
  12. Legrand LAN Cable
    Mulai

    Rp15.900

    Legrand LAN Cable
    atribut:
    • NVP Value (%): 66
    • Storage Temperature (°C): -20-60
    • AWG Size: 24
    • Conductor Category: Class 1 = solid
    • Conductor Material: Copper
    • Conductor Surface: Bare
    • Length (m): 305
    • Material Core Insulation: Other
    • Number of Cores: 8
    • Number of Stranding Elements: 4
    • Sleeve: PVC
    • Specification Core Insulation: Polyethylene (pe)
    • Specification Material Outer Sheath: Polyethylene (pe)
    • Stranding Element: Pairs
  13. monotaro LAN Cable CAT5e Compliant (Kabel Lan)
    Mulai

    Rp23.900

    monotaro LAN Cable CAT5e Compliant (Kabel Lan)
    Deskripsi:
    Produk ini juga sering disebut dengan kabel lan
    atribut:
    • Cable: Standard
    • Color: blue
    • Standard: CAT5e
    • Structure: Twisted wire (stranded wire)
    • Applicable Standard: 1000BASE-T/100BASE-TX/10BASE-T
  14. NTN Tapered Roller Bearing (Laher Tirus)
    13%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp48.900

Daftar Harga heavy duty air wrench Terbaru October 2026
JTC Heavy Duty Composite Air Impact Wrench (Alat Pengencang Bengkel)Rp6.899.900
JTC Air Impact Wrench (Alat Pengencang Bengkel)Rp4.099.900
Wipro Air Impact Wrench (Kunci Sok Angin)Rp549.900
American Tool Air Impact Wrench (Kunci Sok Angin)Rp1.299.900
GENIUS Air Impact Wrench Heavy Duty (Kunci Sok Angin)Rp9.999.900
JTC Long Anvil Air Impact Wrench (Alat Pengencang Bengkel)Rp33.999.900
American Tool Air Impact Wrench Extrra Heavy Duty (Kunci Sok Angin)Rp2.099.900
Makita Impact Wrench (Mesin Pengencang Baut)Rp5.699.900
American Tool Air Impact Wrench Set (Kunci Sok Angin)Rp2.099.900
Firebird Air ImpactRp3.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)