Beli headband di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Welding Head Surface Headband Set
    Mulai

    Rp839.900

    TRUSCO Welding Head Surface Headband Set
    atribut:
    • Compatible Body: TSM20S/TSM25S4
    • Weight (g): 116
    • Accessories: Outer plate, Sweat Pad, Complete Head Band Set
    • Purpose of Use: For TIG welding, semi automatic welding, handwork welding.
  2. KRISBOW Perkakas Set
    Mulai

    Rp2.699.900

  3. Autonics Indicator Bar Graph Type KN-1000B Series
    Mulai

    Rp3.099.900

    Autonics Indicator Bar Graph Type KN-1000B Series
    Deskripsi:
    The KN-1000B series bar graph indicators are capable of processing various inputs including thermocouple, RTD, and analog inputs. The series also supports alarm, transmission, and RS485 communication outputs. The LED bar graph and digital display allows users to easily identify measured values.
  4. Autonics Area Sensor Cross-beam Type BWC Series
    Mulai

    Rp4.099.900

    Autonics Area Sensor Cross-beam Type BWC Series
    Deskripsi:
    The BWC cross-beam type area sensors utilize a 3-point cross-beam method detection to minimize non-detection area and provide reliable detection. 14 different configurations are available based on the number of optics, optical pitch, and detection area size. The sensors provide reliable detection even in areas with high ambient lighting, up to 100,000 lux. Also, the self-diagnosis output function minimizes detection error from dust or debris. The series also features various user-friendly functions including installation mode function, mutual interference prevention function, and self-diagnosis functions.
  5. LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)
    Mulai

    Rp5.899.900

    LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)
    Deskripsi:
    LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.
    atribut:
    • Voltage (V): 220
    • Current Output (A): 20-200 (1-5mm Steel)
  6. STAHLWERK Welding Machine Vector Welding All Purposes (Mesin Las Inverter MMA)
    Mulai

    Rp8.899.900

    STAHLWERK Welding Machine Vector Welding All Purposes (Mesin Las Inverter MMA)
    Deskripsi:
    Mesin las Vector Welding berteknologi Jerman dengan beberapa pilihan mulai dari SMAW welding sampai dengan GMAW welding
    atribut:
    • Frequency (Hz): 50/60
  7. monotaro Welding solid wire (Kawat Las)
    81%
    Mulai

    Rp159.900

    monotaro Welding solid wire (Kawat Las)
    Deskripsi:
    Produk ini juga sering disebut dengan Kawat las
    atribut:
    • Width (mm): 55
    • Hole Diameter (phi mm): 52
    • JIS Standard: JIS Z 3312 YGW12 equivalent
    • Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
    • AWS Standards: A5.18 ER70S-6
    • Current Range (A): Full posture / 30-100
    • Reel Outside Diameter (mm): 200
    • Package Weight (g): 5000
    • Specification: Carbon dioxide shielded arc welding mild steel
    • Wire Diameter (mm): 0.6
  8. RYU Inverter IGBT
    Rating:
    100% of 100
    (2)
    Mulai

    Rp689.900

  9. ESCO Temperature / humidity meter
    Mulai

    Rp1.099.900

    ESCO Temperature / humidity meter
    Deskripsi:
    It is a thermo-hygrometer with a bar graph display and dual digital / analog display that can also be used as an interior. The maximum and minimum temperature and humidity are always displayed. Since it has a stand, it can be used either on a table or on the wall.
    atribut:
    • Accuracy (%): ± 2.5FS (at 20 °C)
    • Bolster: For vinyl pipe
    • Compatible piping: Vinyl tube or rubber tube (inner diameter 4)
    • Insulation Resistance (MΩ): Terminal-case: 20 or more (500VDC megger)
    • Mass (g): About 110
    • Material: Exterior: Polyamide
    • Measurement Method: Differential pressure type
    • Mounting Direction: Horizontal designation
    • Output Current (mA): 2-wire 4-20DC
    • Pressure Range (Pa): 0~200
    • Specification: Pressure receiving element: Diaphragm (silicone rubber)
    • Temperature Characteristics: (Zero + span, at 0-50 ° C) ± 0.15% FS / ° C
    • Transmission Method: [2-wire type] Output signal: 4 to 20mA DC (load resistance 500Ω or less), power supply voltage: 24V DC ± 10% (ripple 0.2VP-P or less)
    • Type: Exposed terminal type
    • Withstand Pressure (kPa): Instrument body: 50
    • polarity: Cap: Indicated by the high-pressure side "H" and low-pressure side "L" marks on the pipe connection cap.
  10. LAKONI Mesin Las MIG
    Mulai

    Rp5.199.900

    LAKONI Mesin Las MIG
    Deskripsi:
    Mesin Las Listrik MIG (Metal Inert Gas) adalah jenis pengelasan yang biasa disebut las CO2 (Carbon Dioksida), karena salah satu kebutuhan pengelasan ini adalah menggunakan gas CO2. Mesin las ini cocok untuk kebutuhan pengelasan yang cepat / proses manufaktur karena sumber kawat las didasarkan dari gulungan kawat. Ada juga gulungan kawat las MIG yang tidak memerlukan gas tambahan yang disebut Gasless Flux Cored MIG Wire.
    atribut:
    • Voltage (V): 220
    • Current (A): 160 (Non-Stop)
    • Diameter (mm): 0.6-1.0 (Non-Stop)
    • Welding System: IGBT
    • Spool (kg): 5
  11. YUTAKA Jaket Welding
    Mulai

    Rp419.900

    YUTAKA Jaket Welding
    Deskripsi:
    Jaket Kulit Las Yutaka / Welding Jacket - MerahWELDING JACKET digunakan untuk Pengelasan AMPERE TINGGI sehingga PERCIKAN WELDING yg biasa disebut SPATER akan tidak TEMBUS ke Badan PEKERJA, Pekerja menjadi Lebih SAFETY dalam melakukan kegiatan Pekerjaannya.Terbuat dari KULIT SAPI PILIHAN yg di olah secara TEPAT Komposisinya sehingga KELENTURAN dan Tingkat Keamanan terjaga.YUTAKA WELDING JACKETTerbuat dari kulit suede sapi yg dipilih dengan kualitas bagusMenjadikan jacket ini nyaman, lentur kuat untuk bekerjaWarna merah dan Bahan terbuat dari Kulit Suede Super tahan panas & anti goresan.Desain disesuaikan dengan kebutuhan lingkungan kerja sehingga kuat, aman & nyaman dipakai.Kemasan plastik per satuan
  12. LAKONI Mesin Las E
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    LAKONI Mesin Las E
    Deskripsi:
    LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng las
    atribut:
    • Voltage (V): 220
  13. KOBELCO Kawat Las LB-52U Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    KOBELCO Kawat Las LB-52U Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
    atribut:
    • Classification: AWS A5.1 E7016
    • Composition (%): C = 0.08, Si = 0.64, Mn = 0.86
  14. RYU Cable Connector
    Mulai

    Rp9.900

    RYU Cable Connector
    atribut:
    • Size (mm): 10-25
  15. LAKONI Mesin Las Inverter MMA Teknologi IGBT
    Mulai

    Rp679.900

    LAKONI Mesin Las Inverter MMA Teknologi IGBT
    Deskripsi:
    Mesin las inverter MMA 120A teknologi IGBT dilengkapi dengan tang las, massa, sikat las, topeng/Kedok Las.
    atribut:
    • Type: Basic 123 ix
    • Capacity (A): 20-120 (1.6mm - 4mm)
    • Duty cycle: 120 A
    • Power (W): 450
    • Current: 2 + ( 220 V )
    • Welding Wire Diameter (mm): 1.6-4
    • Protection : IP 23
Daftar Harga headband Terbaru March 2026
TRUSCO Welding Head Surface Headband SetRp839.900
KRISBOW Perkakas SetRp2.699.900
Autonics Indicator Bar Graph Type KN-1000B SeriesRp3.099.900
Autonics Area Sensor Cross-beam Type BWC SeriesRp4.099.900
LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)Rp5.899.900
STAHLWERK Welding Machine Vector Welding All Purposes (Mesin Las Inverter MMA)Rp8.899.900
monotaro Welding solid wire (Kawat Las)Rp159.900
RYU Inverter IGBTRp689.900
ESCO Temperature / humidity meterRp1.099.900
LINCOLN ELECTRIC Mesin Las InverterRp11.999.900

Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)