Beli hdmi socket di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Stop Kontak Jaringan AvatarOn Series (Data Socket)
    Mulai

    Rp219.900

    Schneider Electric Stop Kontak Jaringan AvatarOn Series (Data Socket)
    Deskripsi:
    Schneider Electric AvatarOn data socket E8332HD15PH_WE is a complete product in color white for data communication. Its matching mounting box can be recessed into the surface of the wall with flush type. It is 86 mm in width. 86 mm in height. 36 mm in depth. AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life. Unique, patented technology and exquisite manufacturing ensure comfortable operation, and the easy-mount design allows you to change the faceplates as quickly and easily as you wish.
    atribut:
    • Material: Polycarbonate
    • Ambient Air Temperature for Operation (°C): -5 to 45
    • Device Application: Communication
    • Device Presentation: Complete Product
    • IP Degree of Protection: IP20
    • Range: AvatarOn
  2. Boss Stop Kontak HDMI B80 Standard (HDMI Socket)
    Mulai

    Rp209.900

    Boss Stop Kontak HDMI B80 Standard (HDMI Socket)
    Deskripsi:
    - Claw Fixing- High Impact and Fire Retardant Polycarbonate
    atribut:
    • Dimensions WxHxD (mm): 82x82x9
    • Material: High Impact and Fire Retardant Polycarbonate
    • Color: White
  3. Boss Stop Kontak Schuko (Power Socket/Power Outlet)
    Mulai

    Rp32.900

  4. BAFO Cable HDMI 4K V.2 (Kabel HDMI)
    Mulai

    Rp379.900

    BAFO Cable HDMI 4K V.2 (Kabel HDMI)
    atribut:
    • Version: 2.0 ( 3 D )
    • Cable Color: Black
    • Color Connector: Gold
    • Connector HDMI: pin 19 ( lebar 1.5cm )
  5. SIMON ELECTRIC Stop Kontak Schuko (Power Socket/Power Outlet)
    Mulai

    Rp33.900

    SIMON ELECTRIC Stop Kontak Schuko (Power Socket/Power Outlet)
    atribut:
    • Rated Current (A): 16
    • Voltage (V): 250
  6. Canon Ink Cartridge PGI-725 (Tinta Printer)
    Mulai

    Rp219.900

  7. Ardent Office Furniture Lab Chair 161 Scorpio Series (Kursi Lab)
    Mulai

    Rp809.900

    Ardent Office Furniture Lab Chair 161 Scorpio Series (Kursi Lab)
    atribut:
    • Color: Black
    • Seat Diameter (cm): 38
  8. Etife Office Chair Hydraulic Swivel (Kursi Kantor / Kursi Kerja)
    Mulai

    Rp419.900

    Etife Office Chair Hydraulic Swivel (Kursi Kantor / Kursi Kerja)
    Deskripsi:
    Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
    atribut:
    • Color: Black
    • Dimensions (cm): 42x47x60
    • Load Capacity (kg): >200
    • Material: Steel Frame + Engineered Polypropylene + Leather + Sponge
  9. Schneider Electric Multimedia Socket
    Mulai

    Rp819.900

    Schneider Electric Multimedia Socket
    Deskripsi:
    Schneider Electric AvatarOn data socket E8332HDUSB_WE is a complete product in color white for data communication. Its matching mounting box can be recessed into the surface of the wall with flush type. The data socket is made of PC (polycarbonate), making it as resistant as possible. It is 86 mm in width. 86 mm in height. 38 mm in depth. AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life. Unique, patented technology and exquisite manufacturing ensure comfortable operation, and the easy-mount design allows you to change the faceplates as quickly and easily as you wish.
    atribut:
    • Ambient Air Temperature for Operation (°C): -5 to 45
    • Color Tint: White
    • Connector Type: 1 port(s) HDMI connector; 1 port(s) USB connector
    • Depth (mm): 38
    • Device Application: Communication
    • Device Mounting: Surface; Flush
    • Device Presentation: Complete product
    • Embedding Depth (mm): 28.3
    • Height (mm): 86
    • IP Degree of Protection: IP20
    • Material: PC (polycarbonate): grid plate; PC (polycarbonate): surround
    • Product or Component Type: Socket data
    • Range: AvatarOn
    • Surface Finish: Glossy
    • Surface Treatment: Untreated
    • Width (mm): 86
  10. Boss Stop Kontak HDMI B30 PRIME Series (HDMI Socket)
    Mulai

    Rp219.900

    Boss Stop Kontak HDMI B30 PRIME Series (HDMI Socket)
    Deskripsi:
    High Impact and Fire Retardant Polycarbonate
    atribut:
    • Dimensions WxHxD (mm): 87x87x12
    • Material: High Impact and Fire Retardant Polycarbonate
  11. Schneider Electric AvatarOn USB Charger 2 type A
    Mulai

    Rp2.099.900

    Schneider Electric AvatarOn USB Charger 2 type A
    Deskripsi:
    Schneider Electric AvatarOn USB charger E8332USB_WG in color wine gold is a 1-module mechanism with 2 ports. The dimension of this USB 2.1 charger is 86 mm, 86 mm and 40 mm. The embedding depth is 29 mm. And its rated operation voltage is 100/240V and the output current is 2.1A. The mounting type of this mechanism is surface. And its connection terminal is screw terminal. Glossy surface finish makes it easy to remove and clean fingerprints and smudge marks. PC (polycarbonate) makes it as resistant and lasting as possible. Besides, it meets the following standards, IEC 60950-1. Besides, it meets the following standards, IEC 60950-1.
    atribut:
    • Clamping Connection Capacity (mm²): 1.5-2.5 for flexible cable(s); 1.5-2.5 for rigid cable(s)
    • Connections - Terminals: Screw terminals
    • Depth (mm): 40
    • Device Mounting: Flush
    • Device Presentation: Complete product
    • Electrical Insulation: Class II
    • Height (mm): 86
    • IP Degree of Protection: IP20
    • Integrated Connection Type: 2 USB type A 5 V DC, maximum load current: 2.1 A
    • Material: PC (polycarbonate)
    • Maximum Load Current with 2 Outputs Used Simultaneously (A): 2.1
    • Product or Component Type: USB charger
    • Screwdriver Shape: Phillips combined
    • Standard: IEC 60950-1
    • Surface Finish: Glossy
    • Width (mm): 86
    • [Ue] Rated Operational Voltage (V): 100/240 AC 50/60Hz
  12. Boss Saklar (Saklar Lampu)
    Mulai

    Rp45.900

    Boss Saklar (Saklar Lampu)
    Deskripsi:
    - Claw Fixing- High Impact and Fire Retardant Polycarbonate
    atribut:
    • Voltage (V): 250
    • Material: High Impact and Fire Retardant Polycarbonate
  13. SIMON ELECTRIC Stop Kontak 2-Pins Multi-Standard Socket (Power Socket/Power Outlet)
    Mulai

    Rp94.900

  14. BAFO HDMI Extender Cat6
    Mulai

    Rp5.399.900

    BAFO HDMI Extender Cat6
    Deskripsi:
    "HDMI extender adalah alat yang berupa sepasang konverter dengan fungsi membuat kabel LAN UTP CAT6 sebagai pengganti fungsi Kabel HDMI. Sepasang konverter ini terdiri dari Sender (pengirim) dan Receiver (Penerima).ISI paket :1 x Sender unit HDMI Extender1 x Receiver Unit HDMI Extender2 x Power Adapters DC 5V1A1 x IR TX1 x IR RX1 x User Instructions"
    atribut:
    • Length (m): 200
Daftar Harga hdmi socket Terbaru October 2026
Schneider Electric Stop Kontak Jaringan AvatarOn Series (Data Socket)Rp219.900
Boss Stop Kontak HDMI B80 Standard (HDMI Socket)Rp209.900
Boss Stop Kontak HDMI B1000 PURO Series (HDMI Socket)Rp219.900
SIMON ELECTRIC Stop Kontak HDMI (HDMI Socket)Rp439.900
Legrand HDMI Socket ArteorRp1.499.900
Boss Stop Kontak Schuko (Power Socket/Power Outlet)Rp32.900
BAFO Cable HDMI 4K V.2 (Kabel HDMI)Rp379.900
SIMON ELECTRIC Stop Kontak Schuko (Power Socket/Power Outlet)Rp33.900
Canon Ink Cartridge PGI-725 (Tinta Printer)Rp219.900
Ardent Office Furniture Lab Chair 161 Scorpio Series (Kursi Lab)Rp809.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)