Schneider Electric Stop Kontak Jaringan AvatarOn Series (Data Socket)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp219.900 - Rp1.099.900
Spesifikasi
MaterialPolycarbonate
Ambient Air Temperature for Operation (°C)-5 to 45
Device ApplicationCommunication
Device PresentationComplete Product
IP Degree of ProtectionIP20
RangeAvatarOn

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Schneider Electric AvatarOn data socket E8332HD15PH_WE is a complete product in color white for data communication. Its matching mounting box can be recessed into the surface of the wall with flush type. It is 86 mm in width. 86 mm in height. 36 mm in depth. AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life. Unique, patented technology and exquisite manufacturing ensure comfortable operation, and the easy-mount design allows you to change the faceplates as quickly and easily as you wish.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait