Beli hazet wrench di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HAZET Double Box End Wrench (Kunci Ring)
    Mulai

    Rp949.900

    HAZET Double Box End Wrench (Kunci Ring)
    Deskripsi:
    Usage:Fastening screw working at the place with obstacles. Fastening screw working at narrow places.
    atribut:
    • Material: Chrome vanadium steel (Cr-V)
    • Across-Flats (mm): 12 x 13
    • Total Length (mm): 220
  2. Makita Mesin Bor Beton
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

  3. HAZET Double Box End Wrench (Kunci Ring)
    Mulai

    Rp569.900

    HAZET Double Box End Wrench (Kunci Ring)
    atribut:
    • Finish Material: Chrome Vanadium Steel (Cr-V)
  4. HAZET Combination Wrench (Kunci Ring Pas)
    Mulai

    Rp449.900

    HAZET Combination Wrench (Kunci Ring Pas)
    Deskripsi:
    -It is a slim design, but the handle has the double T structure that focuses on robustness and is easy to put a power and it can be used hard.-Fot the box end part, traction profile(structure that captures torque with interior hexagonal areas)helps to wor
  5. HAZET Combination Wrench (Kunci Ring Pas)
    Mulai

    Rp449.900

    HAZET Combination Wrench (Kunci Ring Pas)
    Deskripsi:
    -It is a slim design, but the handle has the double T structure that focuses on robustness and is easy to put a power and it can be used hard.-Fot the box end part, traction profile(structure that captures torque with interior hexagonal areas)helps to wor
  6. HAZET Screwdriver
    Mulai

    Rp449.900

    HAZET Screwdriver
    atribut:
    • Finish Material: Chrome Vanadium Steel (Cr-V)
  7. Makita Mesin Bor Bobok Beton SDS-Plus
    Mulai

    Rp6.299.900

    Makita Mesin Bor Bobok Beton SDS-Plus
    atribut:
    • Capacity Steel (mm): 13
    • Capacity Wood (mm): 32
    • Power Supply Cord (m): 4
    • Capacity Concreate: With Diamond Core Bit: 65 mm; With T.C.T. Bit: 24 mm
    • Continuous Rating Input: 780 W
    • Dimensions: 407 x 120 x 220 mm
    • Impacts Per Minute: 0 - 4,500 ipm
    • No. Load Speed: 0 - 1,000 rpm
  8. HAZET Double Box End Wrench (Kunci Ring)
    Mulai

    Rp559.900

    HAZET Double Box End Wrench (Kunci Ring)
    Deskripsi:
    -Straight type box end wrench with the design that the head is offset from the center of the handle and is easy to put a power.-Traction profile(structure that captures torque with interior dodecagonal areas)helps to work accurately on bolt/nut.-Since it
  9. ASAHI Manual Ball Valves
    Mulai

    Rp559.900

    ASAHI Manual Ball Valves
    Deskripsi:
    PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals. CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures. Glass-Filled Nylon is similar to nylon, with increased strength and rigidity. Nylon is suitable for use with oil and high-pressure air/gasses, but is not suited for strong oxidizing agents. Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion. PTFE is best known as the material used to coat non-stick pans. It has an extremely high melting point and can withstand high temperatures. It is al
    atribut:
    • UNSPSC: 40141607
    • Body Style: Inline
    • Handle Material: ABS
    • Handle Type: Tee
    • Seat Material: PTFE
    • Stem Type: 1-Piece Stem
    • Valve Structure: 1-Piece
  10. HAZET Ratchet Handle
    Mulai

    Rp2.399.900

  11. ASH Hook Spanner Wrench
    Rating:
    100% of 100
    (12)
    Mulai

    Rp119.900

    ASH Hook Spanner Wrench
    atribut:
    • Type: Hooking spanner
  12. HAZET TORX (R) Screwdriver Socket
    Mulai

    Rp749.900

    HAZET TORX (R) Screwdriver Socket
    atribut:
    • Finish Material: Chrome Vanadium Steel (Cr-V)
  13. Asahi Tools Double Box End Wrench Lightool (Kunci Ring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    Asahi Tools Double Box End Wrench Lightool (Kunci Ring)
    Deskripsi:
    -The used material is common chrome vanadium steel and the wrench is chrome plated.-A JIS standard product.
  14. HAZET Set Kunci Sok
    Mulai

    Rp9.999.900

  15. Makita Gerinda Tangan
    Rating:
    100% of 100
    (10)
    Mulai

    Rp869.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  16. HAZET Double Box End Wrench Lightool (Kunci Ring)
    Mulai

    Rp219.900

    HAZET Double Box End Wrench Lightool (Kunci Ring)
    atribut:
    • Material: Chrome-vanadium steel
    • Overall Length (mm): 180
    • Surface Finishing: Nickel chrome plating
    • Opposite Side Dimension (mm): 8 x 10
    • Weight (g): 30
  17. HAZET Adjustable type Torque Wrench
    Mulai

    Rp17.999.900

    HAZET Adjustable type Torque Wrench
    Deskripsi:
    -Can perform high precision torque management easily.-The clicking sound and vibrations generated when it is released notify the operator that predetermined torque value is achieved.-The combination of lightweight and strong chrome vanadium steel and rein-From precise torque management to ultra high torque management.
    atribut:
    • Purpose of Use: From precise torque management to ultra high torque management.
  18. STAHLWILLE Combination Wrench Open Box (Kunci Ring Pas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    STAHLWILLE Combination Wrench Open Box (Kunci Ring Pas)
    atribut:
    • Finish: Chrome-plated Finish
    • Individual/Set: Individual Tools
Daftar Harga hazet wrench Terbaru March 2026
HAZET Double Box End Wrench (Kunci Ring)Rp949.900
Makita Mesin Bor BetonRp2.199.900
HAZET Double Box End Wrench (Kunci Ring)Rp569.900
HAZET Combination Wrench (Kunci Ring Pas)Rp449.900
HAZET Combination Wrench (Kunci Ring Pas)Rp449.900
HAZET ScrewdriverRp449.900
Makita Mesin Bor Bobok Beton SDS-PlusRp6.299.900
HAZET Double Box End Wrench (Kunci Ring)Rp559.900
ASAHI Manual Ball ValvesRp559.900
HAZET Ratchet HandleRp2.399.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)