Beli harman kardon speaker bluetooth di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DreamWave Speaker Venture (Sound System)Deskripsi:VENTUREBest-in-Class sound performance for the extreme outdoor enthusiast.Venture is the world’s first and only all-in-one portable Bluetooth speaker and walkie-talkie two way radio that goes anywhere and everywhere you go. This powerful 5W speaker haatribut:
- Battery Life: 3600mAh
- Dimensions: 146x74x43.5mm
- Playtime: Up to 10hours (5 hours at max volume, full bass status)
- Power: 5W RMS
- Splashproof: IPX5
- Teno Handy Talkie (HT)atribut:
- Frequency Range (MHz): 136-174
- Channel Capacity: 256
- Frequency Stability (ppm): ±2.5
- Operating Voltage (V): DC 7.4
- Antenna Impedance: 50Ω
- Current (A): ≤ 1.6
- Dimensions (mm): 120x55x33
- Intermediation Distorion: < 10%
- Output Power (W): <8W(H) >3W(L)
- auBern Speaker Audio Portabel Seri BEatribut:
- Impedance (ohm): 4
- auBern Speaker Audio Portabel Seri Uatribut:
- Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
- Range Minimal Speaker: 80W
- Okayo PA Sound System (Speaker)atribut:
- Carrier Frequency (MHz): 794-928 (Country Dependent)
- Number of Channels: 7-50 (Country Dependent)
- Latency (ms): 4
- Operating Range (m): 50-70 (Opening Field)
- CF Audio Whole Tone Speaker (Sound System)Deskripsi:Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
- Motorola Handy Talky (HT) CP1300Deskripsi:Ideal for light manufacturing, retail, hospitality and real estate management. The Motorola CP1300 commercial radio brings you quality features you need at a competitive price. Average Battery Life 5-5-90percents Duty Cycle, with: High Power - LiIon batribut:
- Memory Channels: 99CH
- Battery Life (hour): Li-Ion Battery (up to 11hrs); NiMH battery (up to 9hrs); High Capacity Li-Ion Battery (up to 16hrs)
- Channel Spacing (kHz): 12.5/25 switchable
- Dimensions High Capacity LiIon Battery (mm): 120x55x40.7
- Dimensions Lion Battery (mm): 120x55x35.5
- Dimensions NiMH Battery (mm): 120x55x36.5
- Dust & Humidity: Weather resistant housing Meets MIL-STD810C/D/E/F
- Frequency Band: VHF
- Frequency Range (MHz): 136-174
- Operating Temperature Range (°C): -30 to 60
- Sealing: Passes rain testing per IP54
- Shock & Vibration: Diecast with impact resistance polycarbonate housing, Meets MIL-STD810C/D/E/F
Daftar Harga harman kardon speaker bluetooth Terbaru April 2026
| DreamWave Speaker Venture (Sound System) | Rp1.499.900 |
| Teno Handy Talkie (HT) | Rp1.899.900 |
| auBern Speaker Audio Portabel Seri BE | Rp4.399.900 |
| auBern Speaker Audio Portabel Seri U | Rp3.599.900 |
| Okayo PA Sound System (Speaker) | Rp10.999.900 |
| CF Audio Whole Tone Speaker (Sound System) | Rp7.099.900 |
| Baofeng Handy Talky BF Series | Rp309.900 |
| Motorola Handy Talky (HT) CP1300 | Rp4.799.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)



















































































































































/P102943106-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Teno%20Handy%20Talkie%20(HT)/beP101560410-7.jpg)


/48P103220152-1.jpg)
/9cP103222336-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Baofeng%20Handy%20Talky%20BF%20Series/76P103634258-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Handy%20Talky%20(HT)%20CP1300/P102167816-1.jpg)