Beli harman kardon onyx black di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- auBern Speaker Audio Portabel Seri BEatribut:
- Impedance (ohm): 4
- DreamWave Speaker Venture (Sound System)Deskripsi:VENTUREBest-in-Class sound performance for the extreme outdoor enthusiast.Venture is the world’s first and only all-in-one portable Bluetooth speaker and walkie-talkie two way radio that goes anywhere and everywhere you go. This powerful 5W speaker haatribut:
- Battery Life: 3600mAh
- Dimensions: 146x74x43.5mm
- Playtime: Up to 10hours (5 hours at max volume, full bass status)
- Power: 5W RMS
- Splashproof: IPX5
- auBern Speaker Audio Portabel Seri Uatribut:
- Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
- Range Minimal Speaker: 80W
- Okayo PA Sound System (Speaker)atribut:
- Carrier Frequency (MHz): 794-928 (Country Dependent)
- Number of Channels: 7-50 (Country Dependent)
- Latency (ms): 4
- Operating Range (m): 50-70 (Opening Field)
- CF Audio Whole Tone Speaker (Sound System)Deskripsi:Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
Daftar Harga harman kardon onyx black Terbaru March 2026
| auBern Speaker Audio Portabel Seri BE | Rp4.399.900 |
| DreamWave Speaker Venture (Sound System) | Rp1.499.900 |
| auBern Speaker Audio Portabel Seri U | Rp3.599.900 |
| Okayo PA Sound System (Speaker) | Rp10.999.900 |
| Makita Cordless Drill Driver | Rp1.699.900 |
| CF Audio Whole Tone Speaker (Sound System) | Rp7.099.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)




















































































































































/P102943106-1.jpg)

/48P103220152-1.jpg)

/9cP103222336-1.jpg)