Beli harga working table stainless steel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GETRA Stainless Steel Sink Table (Tempat Cuci Piring)Deskripsi:Full stainless steel cabinet Knock-down system With Grid Undershelf Table top: 1 mm stainless steel High density boardatribut:
- Width (mm): 700
- Height (mm): 850+100
- Bowl Dimension (mm): 800x500x300
- GETRA Working TableDeskripsi:Stainless stell body Knock-down system Solid undershelf With backsplashatribut:
- Width (mm): 700
- Height (mm): 850
- TRUSCO Portable Bandsaw Blade Bi-Metal for Steel/Stainless Steelatribut:
- Compatible Band Saw: Asada 170, 170A, 185, 18F
- Main Cutting Material: More than 4 mm Copper Pipe (Wall Thickness) More than 4 mm Stainless Steel Pipe (Wall Thickness) More than 4 mm Drum Materials (Board Thickness)
- Number of Threads: 14
- Weight (g): 130
- Finishing Material: Cobalt High-Speed-Steel Bimetal
- Overall Length (mm): 1635
- Thickness (mm): 0.64
- Width (mm): 13
- Purpose of Use: For cutting of difficult-to-cut materials such as standard steel and stainless steel.
- monotaro Lift TableDeskripsi:Produk ini juga sering disebut dengan Table Liftatribut:
- Wheel: Front wheel: fixed caster Rear wheel: swivel caster
- Shinwa Rules Straight Ruler (Penggaris / Mistar)Deskripsi:- Hard chrome finish provides its surface with excellent durability and prevents glare on the scale for high readability.- Etching and plating finish maintains its performance even under harsh conditions.- For measuring length, drawing lines and marking.atribut:
- Material: Stainless Steel
- Penguin Tangki Air Stainless Steel (Toren)Deskripsi:Penguin Tangki Air dengan bahan dasar stainess steel memiliki kapasitas tangki yang lengkap dengan kapasitas dari 500-2000 liter, digunakan untuk penampungan air di area perumahan atau pergudangan.Sudah termasuk kaki-kakiatribut:
- Cover/Lid/Tutup Width (cm): 42
- Ketebalan Dinding (mm): 0.5
- HighPoint Monza Banquet Tableatribut:
- Top Table Thickness: 25mm
- Head Rest: Foldable Metal Leg
- Leg: With Black Powder Coated
- Top Table Profile: Straight Edging
- Features: Scratch Resistant Surface
- Material: Plastic Moulding (Edging)
- Profilling Process: Edge Banding
- Makita Mesin Potong Kayu MejaDeskripsi:Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
- RYU Table SawDeskripsi:Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
- TIGER (Office) Steel Cupboard Two Doors (Lemari Arsip)atribut:
- Material (mm): Iron Plate 0.6
- Material: Plat Besi 0.6mm
- TIGER (Office) Steel Cupboard Sliding Door (Lemari Arsip)atribut:
- Size (WxDxH): 900x400x1850 mm
- Material: Plat Besi 0.6mm
Daftar Harga harga working table stainless steel Terbaru March 2026
| GETRA Stainless Steel Sink Table (Tempat Cuci Piring) | Rp2.899.900 |
| GETRA Working Table | Rp2.299.900 |
| TRUSCO Portable Bandsaw Blade Bi-Metal for Steel/Stainless Steel | Rp3.299.900 |
| monotaro Lift Table | Rp5.899.900 |
| Shinwa Rules Straight Ruler (Penggaris / Mistar) | Rp46.900 |
| Penguin Tangki Air Stainless Steel (Toren) | Rp3.599.900 |
| HighPoint Monza Banquet Table | Rp1.499.900 |
| Makita Mesin Potong Kayu Meja | Rp13.999.900 |
| RYU Table Saw | Rp1.099.900 |
| OIC Lift Table | Rp7.499.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)



















































































































































/f2P103472542-1.jpg)



/P101000189-1.jpg)
/fbP102114551-5.jpg)




/P101004086-1.jpg)
%20Steel%20Cupboard%20Two%20Doors%20(Lemari%20Arsip)/7mP101004274-3.jpg)
%20Steel%20Cupboard%20Sliding%20Door%20(Lemari%20Arsip)/P101004278-1.jpg)