Beli harga waterproofing cementitious di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sika Sikatop Waterproofing
    Mulai

    Rp259.900

    Sika Sikatop Waterproofing
    Deskripsi:
    2-component, pre-dosed, ready for use waterproofing slurry based on resin modified cementitious material. Advantages. SikaTop 107 Seal provides the following beneficial properties : - Pre-dosed sets. - Easy to mix. - Easy to use. - Consistency can be chosen for application by brush or by trowel. - Excellent adhesion on sound substrates. - Impermeable. - Good resistance to abrasion and erosion. - No drying or shrinkage cracks if used according to instruction. - Non-corrosive, non-flammable. - Non toxic. - Slightly flexible.
  2. Sika Sikagrout Grouting
    Mulai

    Rp179.900

    Sika Sikagrout Grouting
    Deskripsi:
    A non shrink, cementitious premixed grout with extended working time to suit local ambient temperatures. Flowable grout with high resistance to cement wash-out wwhen placed under water. Advantages. - Easy to use, just add water. - Good flow characteristic. - Adjustable consistancy. - Rapid strength development. - Shrinkage compensated. - High final sstrength. - Non-Corrosive. - Non-Toxic.
    atribut:
    • Form: Powder
    • Color: Grey
    • Mix Density (kg/L): Approx 2.26
    • Shelf Life: 9 Months when Unopened and stored in dry condition
    • Expansion (%): 0.30-1.40
    • Bonding Strength (N/mm²): 28days > 1.5 (Concrete failure, over mechanically roughened concrete surface), > 2.5 (Over mechanically roughned old grout surface)
    • Compressive Strength (N/mm²): 1 day : 24, 3 day : 41, 7 day : 53, 28 day : 65
    • Flexural Strength (N/mm²): 28days > 6.0
    • Flow Condition: Flowable (Mod J cone 5-12sec)
    • Initial Setting Time (hour): 4-8 (at 27°C)
    • Tensile Strength (N/mm²): 28days > 3.5
    • Water Required (L/kg bag): 4
    • Yield (L/kg bag): 13
Daftar Harga harga waterproofing cementitious Terbaru April 2026
Sika Sikatop WaterproofingRp259.900
Sika Sikagrout GroutingRp179.900

Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)