Beli harga thermal overload relay di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fuji Electric Thermal Overload RelayDeskripsi:Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
- ABB Electronic Overload RelayDeskripsi:The E16Du-0.32 Is An Self-Supplied Electronic Overload Relay, Which Means No Extra External Supply Is Needed. It Offers Reliable And Fast Protection For Motors In The Event Of Overload Or Phase Failure. Easy To Use Like A Thermal Overload Relay And Compatible With Standard Motor Applications, The Electronic Overload Relay Is Convincing, Above All, Due To Its Wide Setting Range, High Accuracy, High Operational Temperature Range And The Possibility To Select A Trip Class (10E, 20E, 30E). Further Features Are The Temperature Compensation, Trip Contact (Nc), Signal Contact (No), Automatic- Or Manual Reset Selectable, Trip-Free Mechanism, Stop- And Test Function And A Trip Indication. The Overload Relays Are Connected Directly To The Contactors. Single Mounting Kits Are Available As Accessory.atribut:
- Pollution Degree: 3
- Number of Auxiliary Contacts NC: 1
- Number of Poles: 3
- Fyfax Thermal Paper (Kertas Fax)atribut:
- Size (cm): 5.7x4.8
- Schneider Electric Altivar Easy 610 Variable Speed Driveatribut:
- Frequency (Hz): 50-60 (+/-5%)
- Number of Phases: 3 phases
- Number of Preset Speeds: 16
- Output Frequency (kHz): 0.0001-0.5
- Rated Supply Voltage (V): 380-415 (-15 to 10%)
- Fyfax Thermal Paper (Kertas Fax)atribut:
- Length (m): 30
- Width (cm): 21.6
- Fyfax Thermal Paper (Kertas Fax)atribut:
- Core Diameter (mm): 19
- Chint Lampu Bulb LED E27 6000K (Bohlam Lampu)atribut:
- Color: White
- Ra: 70
- CCT: 6000K
- Input Voltage (V): AC100-240
- Beam Angle (°): 220
- Lamp Holder: E27
- Chint Lampu LED T8 (Bohlam)atribut:
- Power (W): 18
- Ra: 70
- Schneider Electric Harmony XB5 Timer Panel Mountedatribut:
- SS: 2
- Type: Monolitic Timer with one function
- Fuji Electric Molded Case Circuit Breaker (MCCB)Deskripsi:- Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
- Schneider Electric Acti 9 NG125 Breaker, 1P, C Curveatribut:
- Device Short Name: NG125L
- Network Frequency (Hz): 50/60
- Product Name: Acti 9 NG125
- Product or Component Type: Miniature Circuit-breaker
- Range: Acti 9
- Range of Product: NG125
- Schneider Electric TeSys Batribut:
- Range: TeSys
Daftar Harga harga thermal overload relay Terbaru March 2026
| Fuji Electric Thermal Overload Relay | Rp229.900 |
| ABB Electronic Overload Relay | Rp2.099.900 |
| Fyfax Thermal Paper (Kertas Fax) | Rp66.900 |
| Schneider Electric Altivar Easy 610 Variable Speed Drive | Rp18.999.900 |
| Fyfax Thermal Paper (Kertas Fax) | Rp25.900 |
| Fyfax Thermal Paper (Kertas Fax) | Rp169.900 |
| Chint Relay With Indicator | Rp43.900 |
| Chint Lampu Bulb LED E27 6000K (Bohlam Lampu) | Rp31.900 |
| Chint Lampu LED T8 (Bohlam) | Rp90.900 |
| Schneider Electric Harmony XB5 Timer Panel Mounted | Rp2.399.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)





















































































































































/olP101557885-2.jpg)

/P101557861-1.jpg)
/osP101557892-2.jpg)

/22P102046074-7.jpg)
/P102046104-1.jpg)


/byP102040430-2.jpg)